Search Results for "l21-20c"

1-20 of 150
L820C - Legrand-Pass & Seymour

Turnlok Registered Connector IP20 Suitability, 20A 480V, L8-20R

  • MFR Part #: L820-C
  • Nacogdoches Availability: 9
  • Total Availability: 97
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 10 ($330.52) ·
L820C - Pass & Seymour/Legrand

Available now at Nacogdoches: In Stock

Total Availability: In Stock

P1220W - Allied Moulded Products

Rework Box, PVC Material, P-1220 Model, 22.5 Cu.In Capacity, Molded Speed Clamps Cable Entry, 1 Gang, Rectangular, Ear, Wing Bracket, 3-3/4 In Length, 2-5/16 In Width, 3-3/4 In Height, 13 LB

  • MFR Part #: P-122OW
  • Total Availability: 408
  • Manufacturer: Allied Moulded Products
  • Find: Similar Items
  • Pkg Sizes: 48 ($266.67) ·
P1220W - Allied Moulded

Total Availability: In Stock

LCCXF214BE - Panduit

00074983698189|0074983|074983698189|07498369818|69818|LCCXF2 14B E|LCCXF214BE|LCCXF2-14B-E|Copper Comp. Lug, 2 Hole, #2 Awg Flex, 1|Pandewit LCCXF2 14B E|Pandewit LCCXF214BE|Pandewit LCCXF2-14B-E|Panduit Corp LCCXF2 14B E|Panduit Corp LCCXF214BE|Panduit Corp LCCXF2-14B-E|Panduit LCCXF2 14B E|Panduit LCCXF214BE|Panduit LCCXF2-14B-E

  • MFR Part #: LCCXF2-14B-E
  • Total Availability: 40
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 40 ($476.93) ·
LCCXF214BE - Panduit Corporation

Total Availability: In Stock

AHCL2120C - Eaton

Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 20A, Industrial, 3ØY 120/208 V, Back, Blue, Black, Ultra Grip, Nylon, L21-20, Four-Pole, Five-Wire, Nylon, 0.38 - 1.16" (9.5 - 29.5MM)

  • MFR Part #: AHCL2120C
  • Total Availability: 39
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($582.00) · 40 ($2,328.00) ·
AHCL2120C - Eaton Wiring Devices

Total Availability: In Stock

IMC212 - Republic Conduit - Maverick Tu

Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Yellow (Cap) Color, 2.847 to 2.867 In;72.31 to 72.82 MM Conduit Outer Diameter, Electro Galvanized Finish, 9 FT 10-1/2 In Length, Made In Usa, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 2-1/2 In;63 MM Trade Size, 0.140 to 0.160 In;3.56 to 4.06 MM Wall Thickness, 4.2799 LB/FT Weight

  • MFR Part #:
  • Total Availability: 8,890 Feet
  • Manufacturer: Republic Conduit - Maverick Tu
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($152.06) · 370 Feet ($5,626.40) ·
IMC212 - Republic Con-Nucor Tube

Total Availability: In Stock

L2120P - Legrand-Pass & Seymour

Turnlok Registered Plug 5-Wire 20A 3-Phase 120/208V

  • MFR Part #: L2120-P
  • Total Availability: 7
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 10 ($558.90) ·
L2120P - Pass & Seymour/Legrand

Total Availability: In Stock

L1620C - Legrand-Pass & Seymour

Locking Device Turnlock Connector, 20 A, 480 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, 3.3 In Length, #18 to #8 Awg Wire Size, Impact and Corrosion Resistant, 0.38 LB

  • MFR Part #: L1620-C
  • Nacogdoches Availability: 3
  • Total Availability: 270
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 10 ($706.33) ·
L1620C - Pass & Seymour/Legrand

Available now at Nacogdoches: In Stock

Total Availability: In Stock

LCCX214AE - Panduit

The LCCX2-14A-E Tin-Plated Copper Compression Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. Ul Listed and Csa Certified.

  • MFR Part #: LCCX2-14A-E
  • Total Availability: 38
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 20 ($122.88) ·
LCCX214AE - Panduit Corporation

Total Availability: In Stock

XC303C21001 - Eaton Corp

XC303C21001

  • MFR Part #:
  • Total Availability: 1
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 ($2,727.78) ·
XC303C21001 - Eaton Corp

Total Availability: In Stock

LPCC212 - Eaton Bussmann Series

Eaton Bussmann Series Class CC Fuse, LP-CC, Time-Delay, Dual-Element Current Limiting Fuse, 2.5 A, Rejection Style Fuse, Interrupting Rating Of 20 Ka At 300 VDC and 200 Ka At 600 Vac

  • MFR Part #: LP-CC-2-1/2
  • Total Availability: 10
  • Manufacturer: Eaton Bussmann Series
  • Find: Similar Items
  • Pkg Sizes: 10 ($849.00) ·
LPCC212 - Bussmann Fuses

Total Availability: In Stock

L620C - Legrand-Pass & Seymour

Locking Device Turnlock Connector, 20 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.750 to 1.150 In (Cord) Diameter, 3.3 In Length, #18 to #8 Awg Wire Size, Impact Resistant, Corrosion Resistant, 0.37 LB

  • MFR Part #: L620-C
  • Nacogdoches Availability: 5
  • Total Availability: 384
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 10 ($372.15) ·
L620C - Pass & Seymour/Legrand

Available now at Nacogdoches: In Stock

Total Availability: In Stock

AHL2120C - Eaton

Bryant 72120NC|Bryant 72120NCC|Eatonwd CWL2120C|Enerlites 66601BK|Enerlites 66601-BK|Geindust GLD2123|Geindust GLD21239|Geindust HBL2513|Geindust HBL25CM13|Hublwiring HBL2513|Leviton 2513|Passseymor L2120C|Woodhead 2781|Woodhead 27T81

  • MFR Part #: AHL2120C
  • Total Availability: 4
AHL2120C - Eaton Wiring Devices

Total Availability: In Stock

L2120R - Legrand-Pass & Seymour

Turnlok Registered Single Receptacle 5-Wire 20A 3-Phase 120/208V

  • MFR Part #: L2120-R
  • Total Availability: 1
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 50 ($3,333.00) ·
L2120R - Pass & Seymour/Legrand

Total Availability: In Stock

LCCXF214AE - Panduit

00074983698172|0074983|074983698172|07498369817|69817|LCCXF2 14A E|LCCXF214AE|LCCXF2-14A-E|Copper Comp. Lug, 2 Hole, #2 Awg Flex, 1|Pandewit LCCXF2 14A E|Pandewit LCCXF214AE|Pandewit LCCXF2-14A-E|Panduit Corp LCCXF2 14A E|Panduit Corp LCCXF214AE|Panduit Corp LCCXF2-14A-E|Panduit LCCXF2 14A E|Panduit LCCXF214AE|Panduit LCCXF2-14A-E

  • MFR Part #: LCCXF2-14A-E
  • Available from manufacturer.
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 40 ($476.93) ·
LCCXF214AE - Panduit Corporation

Total Availability: Available from manufacturer.

L214 - Nsi

1 Hole Long Barrel Copper Compression Lug 2 Awg - 1/4" Bolt Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Low Contact Resistance. Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed and to Cable Manufacturer Instructions. Temperature Rating 90 Degrees C. .

  • MFR Part #: L214
  • Total Availability: 115
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 50 ($279.63) ·
L214 - Nsi Industries

Total Availability: In Stock

S21120L0 - Panduit®

The S21-120-L0 Stronghold Cable Ties Offer Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. These Cable Ties Have A 20.98" (533MM) Length and 5.51" (140MM) Max Bundle Diameter. Made Of Weather-Resistant Nylon 6.6, They Are Black In Color and Come In Packages Of 50.

  • MFR Part #: S21-120-L0
  • Available from manufacturer.
  • Manufacturer: Panduit®
  • Find: Similar Items
  • Pkg Sizes: 50 ($14.74) · 500 ($147.45) ·
S21120L0 - Panduit Corporation

Total Availability: Available from manufacturer.

PVC212X20 - Heritage Plastics

2-1/2 In X 20 FT PVC Schedule 40 Conduit, Belled End

  • MFR Part #: A52CE42
  • Total Availability: 11,760 Feet
  • Manufacturer: Heritage Plastics
  • Find: Similar Items
  • Pkg Sizes: 20 Feet ($46.17) · 1,860 Feet ($4,293.81) ·
PVC212X20 - Heritage Plastics

Total Availability: In Stock

LR212 - Cantex, Inc

Cantex 5133658 Is A 2-1/2 In. Conduit Body Type LR Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction

  • MFR Part #: 5133658
  • Total Availability: 13
  • Manufacturer: Cantex, Inc
  • Find: Similar Items
  • Pkg Sizes: 1 ($137.50) ·
LR212 - Cantex, Inc

Total Availability: In Stock

LC2101WH - Legrand-On-Q

Pas LC2101WH Disc No Sub

  • MFR Part #: LC2101WH
  • Total Availability: 11
  • Manufacturer: Legrand-On-Q
  • Find: Similar Items
  • Pkg Sizes: 1 ($125.90) ·
LC2101WH - Pass & Seymour/Legrand

Total Availability: In Stock

XD210C - Tork

The Tork Turtleâ„¢ XD210C In-Use Weatherproof Outlet Cover Is A Rounded Polycarbonate Shell Designed to Protect Dual-Gang Outlets From Water Infiltration. The Incredibly Versatile Design Is Suitable For Vertical or Horizontal Mounting and Fits 73 Different Outlet Configurations, With Large and Convenient Cord Knockouts. Install Outdoors or Indoors, In Residential or Commercial Applications, Wherever Water Resistance Is Needed. A Design From Nature, Built to Resist Nature, The Tork Turtle Is The Ul-Tested E

  • MFR Part #: XD210C
  • Total Availability: 2
  • Manufacturer: Tork
  • Find: Similar Items
  • Pkg Sizes: 1 ($23.03) ·
XD210C - Nsi Industries

Total Availability: In Stock

L820C - Legrand-Pass & Seymour

Turnlok Registered Connector IP20 Suitability, 20A 480V, L8-20R

MFR Part #:
L820-C
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
In Stock
Total Availability:
97 Each
Pkg Sizes:
10 Each ($330.52)
P1220W - Allied Moulded Products

Rework Box, PVC Material, P-1220 Model, 22.5 Cu.In Capacity, Molded Speed Clamps Cable Entry, 1 Gang, Rectangular, Ear, Wing Bracket, 3-3/4 In Length, 2-5/16 In Width, 3-3/4 In Height, 13 LB

MFR Part #:
P-122OW
Manufacturer:
Allied Moulded Products
Local Availability:
Out Of Stock
Total Availability:
408 Each
Pkg Sizes:
48 Each ($266.67)
LCCXF214BE - Panduit

00074983698189|0074983|074983698189|07498369818|69818|LCCXF2 14B E|LCCXF214BE|LCCXF2-14B-E|Copper Comp. Lug, 2 Hole, #2 Awg Flex, 1|Pandewit LCCXF2 14B E|Pandewit LCCXF214BE|Pandewit LCCXF2-14B-E|Panduit Corp LCCXF2 14B E|Panduit Corp LCCXF214BE|Panduit Corp LCCXF2-14B-E|Panduit LCCXF2 14B E|Panduit LCCXF214BE|Panduit LCCXF2-14B-E

MFR Part #:
LCCXF2-14B-E
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
40 Each
Pkg Sizes:
40 Each ($476.93)
AHCL2120C - Eaton

Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 20A, Industrial, 3ØY 120/208 V, Back, Blue, Black, Ultra Grip, Nylon, L21-20, Four-Pole, Five-Wire, Nylon, 0.38 - 1.16" (9.5 - 29.5MM)

MFR Part #:
AHCL2120C
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
39 Each
Pkg Sizes:
10 Each ($582.00)
40 Each ($2,328.00)
IMC212 - Republic Conduit - Maverick Tu

Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Yellow (Cap) Color, 2.847 to 2.867 In;72.31 to 72.82 MM Conduit Outer Diameter, Electro Galvanized Finish, 9 FT 10-1/2 In Length, Made In Usa, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 2-1/2 In;63 MM Trade Size, 0.140 to 0.160 In;3.56 to 4.06 MM Wall Thickness, 4.2799 LB/FT Weight

MFR Part #:
Manufacturer:
Republic Conduit - Maverick Tu
Local Availability:
Out Of Stock
Total Availability:
8,890 Feet
Pkg Sizes:
10 Feet ($152.06)
370 Feet ($5,626.40)
L2120P - Legrand-Pass & Seymour

Turnlok Registered Plug 5-Wire 20A 3-Phase 120/208V

MFR Part #:
L2120-P
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
Out Of Stock
Total Availability:
7 Each
Pkg Sizes:
10 Each ($558.90)
L1620C - Legrand-Pass & Seymour

Locking Device Turnlock Connector, 20 A, 480 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, 3.3 In Length, #18 to #8 Awg Wire Size, Impact and Corrosion Resistant, 0.38 LB

MFR Part #:
L1620-C
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
In Stock
Total Availability:
270 Each
Pkg Sizes:
10 Each ($706.33)
LCCX214AE - Panduit

The LCCX2-14A-E Tin-Plated Copper Compression Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. Ul Listed and Csa Certified.

MFR Part #:
LCCX2-14A-E
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
38 Each
Pkg Sizes:
20 Each ($122.88)

MFR Part #:
Manufacturer:
Eaton Corp
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($2,727.78)
LPCC212 - Eaton Bussmann Series

Eaton Bussmann Series Class CC Fuse, LP-CC, Time-Delay, Dual-Element Current Limiting Fuse, 2.5 A, Rejection Style Fuse, Interrupting Rating Of 20 Ka At 300 VDC and 200 Ka At 600 Vac

MFR Part #:
LP-CC-2-1/2
Manufacturer:
Eaton Bussmann Series
Local Availability:
Out Of Stock
Total Availability:
10 Each
Pkg Sizes:
10 Each ($849.00)
L620C - Legrand-Pass & Seymour

Locking Device Turnlock Connector, 20 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.750 to 1.150 In (Cord) Diameter, 3.3 In Length, #18 to #8 Awg Wire Size, Impact Resistant, Corrosion Resistant, 0.37 LB

MFR Part #:
L620-C
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
In Stock
Total Availability:
384 Each
Pkg Sizes:
10 Each ($372.15)
AHL2120C - Eaton

Bryant 72120NC|Bryant 72120NCC|Eatonwd CWL2120C|Enerlites 66601BK|Enerlites 66601-BK|Geindust GLD2123|Geindust GLD21239|Geindust HBL2513|Geindust HBL25CM13|Hublwiring HBL2513|Leviton 2513|Passseymor L2120C|Woodhead 2781|Woodhead 27T81

MFR Part #:
AHL2120C
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
1 Each ($ - )
L2120R - Legrand-Pass & Seymour

Turnlok Registered Single Receptacle 5-Wire 20A 3-Phase 120/208V

MFR Part #:
L2120-R
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
50 Each ($3,333.00)
LCCXF214AE - Panduit

00074983698172|0074983|074983698172|07498369817|69817|LCCXF2 14A E|LCCXF214AE|LCCXF2-14A-E|Copper Comp. Lug, 2 Hole, #2 Awg Flex, 1|Pandewit LCCXF2 14A E|Pandewit LCCXF214AE|Pandewit LCCXF2-14A-E|Panduit Corp LCCXF2 14A E|Panduit Corp LCCXF214AE|Panduit Corp LCCXF2-14A-E|Panduit LCCXF2 14A E|Panduit LCCXF214AE|Panduit LCCXF2-14A-E

MFR Part #:
LCCXF2-14A-E
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
40 Each ($476.93)
L214 - Nsi

1 Hole Long Barrel Copper Compression Lug 2 Awg - 1/4" Bolt Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Low Contact Resistance. Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed and to Cable Manufacturer Instructions. Temperature Rating 90 Degrees C. .

MFR Part #:
L214
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
115 Each
Pkg Sizes:
50 Each ($279.63)
S21120L0 - Panduit®

The S21-120-L0 Stronghold Cable Ties Offer Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. These Cable Ties Have A 20.98" (533MM) Length and 5.51" (140MM) Max Bundle Diameter. Made Of Weather-Resistant Nylon 6.6, They Are Black In Color and Come In Packages Of 50.

MFR Part #:
S21-120-L0
Manufacturer:
Panduit®
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
50 Each ($14.74)
500 Each ($147.45)
PVC212X20 - Heritage Plastics

2-1/2 In X 20 FT PVC Schedule 40 Conduit, Belled End

MFR Part #:
A52CE42
Manufacturer:
Heritage Plastics
Local Availability:
Out Of Stock
Total Availability:
11,760 Feet
Pkg Sizes:
20 Feet ($46.17)
1,860 Feet ($4,293.81)
LR212 - Cantex, Inc

Cantex 5133658 Is A 2-1/2 In. Conduit Body Type LR Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction

MFR Part #:
5133658
Manufacturer:
Cantex, Inc
Local Availability:
Out Of Stock
Total Availability:
13 Each
Pkg Sizes:
1 Each ($137.50)
LC2101WH - Legrand-On-Q

Pas LC2101WH Disc No Sub

MFR Part #:
LC2101WH
Manufacturer:
Legrand-On-Q
Local Availability:
Out Of Stock
Total Availability:
11 Each
Pkg Sizes:
1 Each ($125.90)
XD210C - Tork

The Tork Turtleâ„¢ XD210C In-Use Weatherproof Outlet Cover Is A Rounded Polycarbonate Shell Designed to Protect Dual-Gang Outlets From Water Infiltration. The Incredibly Versatile Design Is Suitable For Vertical or Horizontal Mounting and Fits 73 Different Outlet Configurations, With Large and Convenient Cord Knockouts. Install Outdoors or Indoors, In Residential or Commercial Applications, Wherever Water Resistance Is Needed. A Design From Nature, Built to Resist Nature, The Tork Turtle Is The Ul-Tested E

MFR Part #:
XD210C
Manufacturer:
Tork
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($23.03)

Begin Live Chat