Add More Items
View All Quick Selects
Below you can add an image for 'lamps' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
32W, 48" Mol, T8 Octron Fluorescent Lamp, 5000K Color Temperature, Rare Earth Phosphor, 81 Cri, Suitable For Is or RS Operation, Ecologic
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$3.47
Each
A Line Bulbs 1680 Lumens Led A19 15.5W 100EQ E26 CRI80 5000K Dimmable
$9.67
The Lithonia Lighting EU2L Led Emergency Light Is Suitable For Emergency Lighting Applications Such As Stairways and Hallways. Designed With All-Inclusive Lamp, Reflector and Lens Assembly. Its Low Profile and Dual Lamp Heads Make The EU2L Ideal For Safely Illuminating The Path Of Egress In Small Spaces At Lower Mounting Heights. It Can Be Wall or Ceiling Mounted and Will Provide 90 Minutes Of Emergency Power In The Case Of Power Loss.
Nacogdoches Availability: In Stock
$32.25
Gel F17T8XLSPX50/Eco 10415 Fluoresc
$8.80
00312938118138|0003129|00312938118138|31293811813|11813|SP8550MED|Eik Wiko Lamp CO Eiko SP8550MED|Eiko Lamps SP8550MED|Eiko LTD SP8550MED|Eiko SP8550MED|Eikoltd Sp8550med
$27.43
25.5W Led T5HO Tube, Shatter-Proof Coated Glass, Ballast Compatible, 4, 5000K, Smartdrive
$15.17
Led Natural Truwave PAR30LN, 10.5W, Dimmable, 90CRI, 875 Lumen, 5000K, 25000 Life, Medium Base, Clear Finish
$8.74
32W, 48 Inch Mol, T8 Octron Vivid Value Fluorescent Lamp Combines Vivid Color Rendering With Entry Level Value, 5000K Color Temperature, Rare Earth Phosphor, 90 Cri, Suitable For Is or PRS Operation, Ecologic. Vivid Color: High Cri Lamps For Color Critical Applications.
$3.44
Led BR30, 8W, Dimmable, 80CRI, 650 Lumen, 5000K, 11000 Life
$3.26
6.5 Watt PAR20 Led Lamp - 5000K - 25 Degree Beam Angle - Medium Base - 120 Volts
$5.30
15 Watt PAR38 Led Lamp - 5000K - 60 Degree Beam Angle - Medium Base - 120 Volts
$10.50
Commercial A21 Led Lamp. 14W, E26 Base, 5000K, 120-277V Input. Omni-Directional
$34.00
15 Watt - PAR38 Led Lamp - RGB and Tunable White - Starfish Iot - 120 Volts - 1200 Lumens
$12.60
Led Natural Truwave R20, 5.5W, Dimmable, 90CRI, 450 Lumen, 5000K, 15000 Life, Medium Base, Frosted Finish
$4.41
Led Hid Replacement Lamp, Power Select 36/27/18W, E26 Base, 5000K, 120-277V Input, Directdrive
$55.69
Led Hid Replacement Lamp, Power Select 45/36/27W, EX39 Base, 5000K, 120-277V Input, Directdrive
$65.98
Led PAR38 Lamp, 60 ° Beam Angle, 80, 5000 K, 1000 LM Brightness (Lumens), 15 W, 120 V, Silver, 25000 H Average Life, E26 Medium Base, Dimmable, 4.75 In Diameter, 5.19 In Length, 50 W, 3 Yr Warranty
$10.23
Led Wallpack, Die-Cast Aluminum;Borosilicate Glass (Lens) Material, Bronze, 17 In Length, 10 In Width, 9 In Height, 100000 H Average Life, 5 Yr Warranty, 16.8 LB
$339.02
Satco S39392 36W/Led/Hid/5000K/100-
$43.15
No longer available or discontinued by the manufacturer.
20
Popularity
Default