Add More Items
View All Quick Selects
Below you can add an image for 'pwr saver switch' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Green Automatic Transfer Switch, Load Management, CHSPT2ULTRA Surge Protection, 100A, 120/240V, Two-Pole, Nema 3R Enclosure, 50/60 HZ, Mechanically Held Switch
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$2,081.00
Each
Green Automatic Transfer Switch, Load Management, CHSPT2ULTRA Surge Protection, 200A, 120/240V, Two-Pole, Nema 3R Enclosure, 50/60 HZ, Mechanically Held Switch
$2,877.19
Eaton Universal Automatic Transfer Switch, Load Management, Service Entrance Rated, CHSPT2ULTRA Surge Protection, 200A, 120/240V, Two-Pole, Nema 3R Enclosure, 50/60 HZ, Mechanically Held Switch
$4,044.62
Green Automatic Transfer Switch, Load Management, Service Entrance Rated, CHSPT2ULTRA Surge Protection, 100A, 120/240V, Two-Pole, Nema 3R Enclosure, 50/60 HZ, Mechanically Held Switch
$2,761.65
The PW-100 Passive Infrared (Pir) Wall Switch Sensor Can Turn Lights Off and On Based On Occupancy.
Total Availability: In Stock
$141.02
$109.29
Eaton Transfer Switch Panel, Standard Manual Transfer Switch, 4 Spaces, 8 Circuits, Nema 3R Enclosure, 5000W, Provisions For Feeder Breakers, to Opposite Phasing
$1,148.11
The TWR1 Led Wall Pack Offers A Classic Appearance With A Traditional Shape and Is Loaded With Modern Features Including Three Adjustable Light Outputs (Alo), Three Switchable Color Temperatures (SWW) 30/40/50K CCT and A Switchable Dusk-to-Dawn Photocell. TWR1 Provides Ultimate Versatility With 18 Configurations In One Sku, Making On-The-Spot Reconfiguring Quick and Easy. TWR1 Is Powerful Yet Efficient, Delivering 2, 300 - 8, 500 Lumens and Capable Of Replacing Up to A 250W Hid While Saving Up to 86% In Ener
$157.04
Radio Powr Savr Occupancy/Vacancy Sensor, CLNG-Mount Recess-Mounting Bracket
$17.36
The TWR2 Led Wall Pack Offers A Classic Appearance With A Traditional Shape and Is Loaded With Modern Features Including Three Adjustable Light Outputs (Alo), Three Switchable Color Temperatures (SWW) 30/40/50K CCT and A Switchable Dusk-to-Dawn Photocell. TWR2 Provides Ultimate Versatility With 18 Configurations In One Sku, Making On-The-Spot Reconfiguring Quick and Easy. TWR2 Is Powerful Yet Efficient, Delivering 8, 200 - 16, 100 Lumens and Capable Of Replacing Up to A 400W Hid While Saving Up to 86% In Ene
$214.01
Watt LMSW-105-W Digital Scene Switc
$211.29
White 3-Function Rocker Switch Wall Control
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$31.14
Accessory Switch, ST-Asr-WH, White
$18.03
Phase Control Relay
$56.37
Switchex 24V Switch/Driver Combo - 100W
$291.90
Rework Box, Polycarbonate Material, Black, P-2400W Model, Non-Metallic Sheathed Cable Cable Entry, 4-1/8 In Width, Bracket Mount;Ear Wall Mount, 11 LB/Ea
$732.85
Per 100
Replacement Switch, 10 A, 600 V Ac, 1NO-1NC Contact Configuration, 0.15 LB
$203.91
Switchex 24V Switch/Driver Combo - 60W
$255.70
Toggle Switch, 1 Pole, 4 Ways, 20 A, 120/277 V Ac, PVC (Body);Nylon (Toggle) Material, Silver Alloy Contact Material, Ivory, Screw Connection, Screw Mount, 1.30 (L) X 1.10 (W) X 4.19 (H) In, -20 °C Operating Temperature, +60 °C Operating Temperature
$33.75
Eaton Pedestal Mount Metered, Pos 1: GND Fault, Pos 2: Non-GND Fault, Pos 3: Non-GND Fault, Top, Surface, Circuits: 4, Center: Nema 5-20R2GFI WR TR, Left: Nema 14-50R, Right: Nema 5-20R2GFI WR TR, Ringless
$1,038.56
20
Popularity
Default