Add More Items
View All Quick Selects
Below you can add an image for 'receptacle' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Turnlok® Connector 3-Wire 15A 277V
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$33.62
Each
Eaton Commercial Grade Combination Switch, Decorator, 15A, Commercial, 125V, Single Pole, Triplex, Almond
$28.15
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Receptacle Cover, Green, Thermoplastic
$88.62
Heavy-Duty Spec Grade Single Receptacle Side Wire 15A 250V
$11.75
Duplex Receptacle, 15 A, 250 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 1.322 In Length, 0.780 In Width, 3.281 In Height, Nylon Material, Brown, 0.2100 LB
$34.67
Eaton Heavy-Duty Industrial Specification Grade Decorator Duplex Receptacle, #14-10 Awg, 15A, Commercial, Flush, 125V, Back and Side, Ivory, Brass, Impact-Resistant Thermoplastic Face and Back Body, 5-15R, Duplex, Screw, PVC, Ed Box
$8.81
Turnlok® Single Receptacle 3-Wire 30A 125/250V
$53.77
Receptacle Tester, 0.1 LB
$20.71
Electrical Box, Molded Fiberglass Reinforced Thermoset Polyester;Plated Carbon Steel (Nail);PVC (Speed Clamp) Material, Beige/Tan, 3303-NK Model, 56.5 Cu.In Capacity, Non-Metallic Speed Clamp Cable Entry, 3 Gang, Rectangular, Angled Mid Nail, 5-11/16 In Length, 3-9/16 In Width, 3-3/4 In Height, 17 LB
$530.11
Per 100
The RT250 Is An Electrical Receptacle Tester That Tests The Wiring Conditions At An Electrical Outlet and Inspects Gfci Devices. The LCD Displays The Voltage, Identifies The Wiring Fault, and The Time Required to Trip A Gfci Device. It Is Designated For Use With North American 3-Wire 120V Electrical Outlets.
Nacogdoches Availability: In Stock
$30.78
Isolated Ground Heavy-Duty Spec Grade Duplex Receptacle Back and Side Wire 20A 125V
$1,291.17
Straight Blade Devices, Duplex Receptacle, Hospital Grade, Hubbell-Pro, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, White.
$24.36
Straight Blade Devices, Receptacles, RTP, Industrial Grade, 2-Pole 3-Wire Grounding, 30A 250V, 6-30R, Black, Single Pack.
$44.84
Eaton Afgf Receptacle, Tamper Resistant, Self-Test, #14 - 10 Awg, 15A, Residential, Commercial, Flush, 125 V, Afgf, Back and Side Wire, Ivory, Brass, Receptacle, Tamper Resistant, Polycarbonate, 5-15R, Two-Pole, Three-Wire, Grounding
$4,257.53
Eaton Commercial Specification Grade Duplex Receptacle, #14-10 Awg, 15A, Commercial, Flush, 125V, Back and Side, Brown, Nickel-Plated Brass, Weather Resistant, Impact-Resistant Nylon Face, Glass-Filled Nylon Base, 5-15R, Duplex, Screw, Nylon, Core Pack
$8.73
00032664750366|0032664|032664750366|03266475036|75036|7728V Box|7728V-B0X|7728VBOX|7728V-Box|Switch Deco Comb SP/SP 15A 120/277V Iv|Arrow Hart - Cooper Wiring Devices 7728V Box|Arrow Hart - Cooper Wiring Devices 7728V-B0X|Arrow Hart - Cooper Wiring Devices 7728VBOX|Arrow Hart - Cooper Wiring Devices 7728V-Box|Cooper Wiring Devices 7728V Box|Cooper Wiring Devices 7728V-B0X|Cooper Wiring Devices 7728VBOX|Cooper Wiring Devices 7728V-Box|Cooperwiring 7728V Box|Cooperwiring 7728V-B0X|Cooperwiring 7728VBOX|Coope
$18.91
Eaton Full Led Nightlight, Dimmable, #14-12 Awg, 15A, Flush Mount, 120V, Back and Side Wiring, White, Decorator, Thermoplastic
$18.68
Eaton Commercial Specification Grade Single Receptacle, #14-10 Awg, 20A, Commercial, Flush, 125V, Side Wire, Black, Brass, Impact-Resistant Thermoplastic Face, PVC Body, 5-20R, Single, Screw, PVC, Ed Box
$5.57
Eaton Power Device Receptacle, #12 - 4 Awg, 20A, Flush, 125/250V, Back, Black, Nema 14-20R, Three-Pole, Four-Wire, Three-Pole, Four-Wire, Grounding, Screw, Glass-Filled Nylon, Power
$36.17
Eaton Heavy-Duty Industrial Specification Grade Decorator Duplex Receptacle, #14-10 Awg, 20A, Commercial, Flush, 125V, Back and Side, Gray, Brass, Nylon, 5-20R, Duplex, Screw, Nylon, Bulk
$9.82
20
Popularity
Default