Add More Items
View All Quick Selects
Below you can add an image for 'receptacle' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Crouse-Hinds Series Condulet Gua Conduit Outlet Box With Cover, 5" Cover Opening Diameter, Feraloy Iron Alloy, X Shape, 1-1/4"
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$576.57
Each
Eaton Crouse-Hinds Series Square Outlet Box, (2) 1/2", (2) 1/2", (1) 3/4" E, 4", Conduit (No Clamps), Welded, 2-1/8", Steel, (8) 3/4", Includes Ground Screw With Pigtail Lead, 30.3 Cubic Inch Capacity
$2,169.59
Per 100
Octogon Box, Size: 4", 1-1/2" Deep, Material: Steel, Side Knockouts: 2@1/2", Bottom Knockouts, 1@1/2", End Knockouts: 4@ 21/32", Nonmetallic Sheathed CL 26 Cable Clamps, Standard:UL514A. 514B, Ul Listed E2527. Cubic Capacity:15.5ci
$1,334.58
Tamper-Resistant Spec Grade Receptacles, Back and Side Wire, 20A, 125V
$58.50
Eaton Duplex Receptacle Wallplate, Almond, Duplex Receptacle Cutout, Thermoset, Single- Gang, Mid-Size, Ed Box
$77.61
Eaton Duplex Receptacle Wallplate, White, Duplex Receptacle Cutout, Thermoset, Single- Gang, Standard, Ed Box
$0.52
Eaton Duplex Receptacle Wallplate, Gray, Duplex Receptacle Cutout, Nylon, Single- Gang, Standard, Ed Box
$64.00
200A 4 Pole 4 Wire Receptacle Assembly
$1,011.40
200A 3 Pole 4 Wire Receptacle Assembly
$1,067.11
30A 2 Pole 3 Wire Receptacle Assembly
$222.93
30 Deg Angle, Application: DS30 Plug/Receptacle, Material: Metal
$59.30
Nail On Box, PVC Material, Blue, 20.5 Cu.In Capacity, 1 Gang, Rectangular, Nail-On, 3-5/8 In Length, 3-7/16 In Width, 4 In Height, 25 LB/100
$695.12
Eaton Crouse-Hinds Series Arktite DBR Receptacle Spring Door Assembly, Includes Spring Door, Gasket, Spring and Hinge, M4 Model, Used With DBR56731, 56732, 56742 Receptacles
Total Availability: In Stock
$50.93
Locking Type Receptacle, 3-Pin, C136.10 Compliant, With Pole Mounting Bracket
$29.80
Tamper-Resistant Hospital Grade Receptacles, Back and Side Wire, 20A, 125V
$81.39
Eaton Ground Fault Circuit Interrupter Receptacle, Mid-Size, 15A, 125V, Back Wire and Side Wire, Gfci, Almond, Brass, Receptacle, PVC, 5-15R, Two-Pole, Three-Wire, Grounding
$28.08
No longer available or discontinued by the manufacturer.
Eaton Ground Fault Circuit Interrupter Receptacle, 15A, 125V, Back Wire and Side Wire, Gfci, Almond, Brass, Receptacle, Tamper Resistant, PVC, 5-15R, Two-Pole, Three-Wire, Grounding
$24.37
Mini-Change® A-Size Receptacle With Leads, 1/2" - 14NPT Threads, Straight Male, 4 Poles, Length 0.305M
$21.81
Heavy-Duty Decorator Spec Grade Duplex Receptacle Side Wire 20A 125V
$9.36
Tamper-Resistant Hard Use Spec Grade Receptacle, Back and Side Wire, 20A, 125V
$24.63
20
Popularity
Default