Add More Items
View All Quick Selects
Below you can add an image for 'shrink' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Thin-Wall Heat Shrinkable Tubing, Black Cross-Linked Polyolefin, 1/8 Inch, Shrink Ratio 2:1, Length 25-Foot Reel, Operating Temperature -55 to 135 Degrees Celsius, Non-Lined
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$3,026.30
Per 100
3/4"X66'X 7MIL, GP Tape, Red
Total Availability: In Stock
$1.06
Each
3/4"X66'X 7MIL, GP Tape, White
3/4"X66'X 7MIL, GP Tape, Yellow
3/4"X66'X 7MIL, GP Tape, Green
3/4"X66'X 7MIL, GP Tape, Blue
Thin Wall Shrink Tube, Polyolefin Material, Clear, 600 V, 0.187 In;4.8 MM Recovered Diameter, 0.375 In Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 FT Length, 0.025 In Thickness
$5.28
3M 7100165632 3M™ Cold Shrink QS-Ii
$694.02
Ezl Wire Marker Label For Wire Range 4-6, Heat-Shrink Yellow Polyolefin, 1/2 Inch, 5 Feet Length
$99.40
Thin-Wall Heat Shrink Tubing, 3/8 - 100', Clear
$69.65
Thin-Wall Heat Shrink Tubing, 1/4 - 100', BK
$0.63
Thin-Wall Heat Shrink Tubing, 100', BK
$1.25
Permasleeve® Heat-Shrink Labels 0.25 In Dia WT 1.75 In RL/100
$130.61
3M™ Cold Shrink QS-Iii Inline Shielded Cable Splice Kits 5535A and 5536A Series Are Inline Splices For Joining 35 KV Tape Shield, Wire Shield, Unishield® or Longitudinally Corrugated (LC) Shielded Power Cables. The Cold Shrink Splice Body Is A One-Piece Molded Design Made Of Specially Formulated Silicone Rubbers, While The Jacketing Is Made Of Epdm Rubber For Its Special Physical Properties.
$1,500.74
The 3M™ Cold Shrink QS-Iii Shielded Cable Splices 5513A, 5514A, 5515A and 5516A Series Are 15 KV Class Inline Splices For Joining Tape Shield, Wire Shield, Unishield® or Longitudinally Corrugated (LC) Shielded Power Cables. It Is A Cold Shrink Design Sized to Fit Type MV-90 or Type MV-105 Cables With Copper, or Aluminum Conductor Sizes Ranging From 2 Awg-1000 Kcmil (35-500 MM²).
$917.25
3M™ Heat Shrink Tubing FP-301 Is A General Purpose, Thin Wall Tubing That Provides A Balance Of Electrical, Physical and Chemical Properties, Making It Ideal For Industrial and Military Applications. This Tubing Has A 2:1 Shrink Ratio and Provides Flame Retardant Insulation For 600V Rated Applications. It Has A Flexible Polyolefin Construction That Offers Moisture Seal Protection.
$86.21
$121.13
3M™ Cold Shrink QT Iii 7600 T 3G Series Termination Kit Includes A Non Skirted, 3 Phase Termination. It Ensures A Pliable, Tight Seal For Tape Shield, Wire Shield and Unishield® Power Cables. The Silicone Rubber Sealing Compounds Allow The Termination to Withstand Voltages Of 5 to 35KV.
$1,145.95
LV Gel Stub Splice
$134.88
3/4"X66'X 7MIL, GP Tape, Brown
$1.37
20
Popularity
Default