Add More Items
View All Quick Selects
Below you can add an image for 'Eaton Corp' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton XT IEC Contactor, 12A, 110-120 Vac, 50-60 HZ, 1NO, 12A, Frame C, 45 MM, 50-60 HZ, 0.5 HP, Side, Three-Pole, Non-Reversing, No Overload Relay, Freedom, Contactor
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$743.27
Each
Contactor 3P FVNR 9A Frame B 1NO 110/50 120/60 Coil
$86.44
IEC Contactor, Full Voltage, Non-Reversing Type; Frame 45 Millimeter Size; Ul, Csa, Ce Approval; IP20 Enclosure; 40 Amp (Ul Continuous), 18 Amp (Ac-3), 40 Amp (Ac-1) Current Rating; 3 Pole(S); IEC Construction Standard; 24 to 27 Volt DC Coil Voltage
$263.30
Magnetic Contactor, Non-Reversing Type; Frame C, Frame Size 45 MM Size; Ul, Csa, Ce Approval; IP20 Enclosure; 40 Ampere (Ul Continuous), 32 Ampere (Ac-3), 45 Ampere (Ac-1) Current Rating; 3 Pole(S); IEC Construction Standard
$326.97
IEC Contactor, 3 Poles, 32 A, 110 to 120 V Ac, 1 Phase, 1 Auxiliary Contact, 50 to 60 HZ, 4 In Overall Length, 3.5 In Overall Width, 2 In Overall Height, 1 LB
Nacogdoches Availability: In Stock
$179.82
Eaton XT IEC Contactor, 40A, Side-Mounted, 110 Vac 50 HZ, 120 Vac 60 HZ, 1NO-1NC, 40A, Frame D, 55MM, 50-60 HZ, 3, 5, 7.5/ 10, 15, 30, 40 HP (1/3PH @115, 200, 230/200, 230, 460, 575 V), Three-Pole, Screw Terminals, FVNR
$426.31
Contactor 3P FVNR 150A Frame G 100-120V50/60H Coil
$1,263.01
Eaton XT IEC Contactor, 18A, 110 Vac 50 HZ, 120 Vac 60 HZ, 2NO-2NO, 18A, Frame C, 45 MM, 50-60 HZ, 2, 3/ 5, 5, 10, 15 HP (1/3PH @115, 230/200, 230, 460, 575 V), Three-Pole, Reversing, , Screw Terminals, Full Voltage Reversing Contactor
$644.29
Mini Contactor 3P FVNR 6A Frame A 1NO 24VDC Coil
$114.07
9
Popularity
Default