Add More Items
View All Quick Selects
Below you can add an image for 'Eaton Corp' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Limit Switch Receptacle, E50 Heavy Duty Plug In Series, Die Cast Zinc Material, 1 Pole, -40 °F Operating Temperature, +250 °F Operating Temperature, 2.92 In (L) X 1.54 In (W) X 1.06 In (H), Rear or Front Mounting, 0.1100 LB/Ea
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$48.21
Each
Limit Switch Receptacle, E50 Heavy Duty Plug In Series, Die Cast Zinc Material, -40 °F Operating Temperature, +250 °F Operating Temperature, 2.92 In (L) X 1.54 In (W) X 1.06 In (H), Surface Mount, 0.1100 LB/Ea
$72.47
Limit Switch Lever, E50, Accessory, Clamp, Used With 0.12 (3.2) Diameter Rods, Stainless Steel
Nacogdoches Availability: Out Of Stock
$51.57
Eaton LS-Titan Miniature Din Limit Switch, Side Rotary, Polyamide PA66-GF25 Enclosure, 6A Max Ac, 3A Max DC, 1NO-1NC, Snap Action, Positive Opening, 6A At 240VAC, 3A At 24VDC, Screw Terminals
Total Availability: Out of Stock
$96.82
9
Popularity
Default