Add More Items
View All Quick Selects
Below you can add an image for 'Ideal' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Ideal, Cable Staple, Staple Size: 9/16 X 1-1/4 In, Cable Type: Romex , Non-Metallic and Underground Feeder Cable, Material: Carbon Steel
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$28.47
Per 1,000
Ideal, Cable Staple, Cable Type: Romex , Non-Metallic and Underground Feeder Cable, Staple Size: 1/2 X 1 In, Material: Carbon Steel
$30.00
Plastic Insulated Staple, 1/2 In Size, Zinc Plated, 1/2 In Length, 0.0049 LB
$6.59
Per 100
$43.33
Service Entrance Strap, #2 Size, Plastic, Zinc Plated, 0.02 LB
$31.70
Ideal, Cable Staple, Cable Type: Romex, Non-Metallic and Underground Feeder Cable, Staple Size: 3/4 In, Material: Smooth Plastic, Color: White, Insulation: Insulated, Finish: Zinc-Plated Nails
$7.00
Staple, 9/16 X 1-1/4 In Size, Carbon Steel, 9/16 In Length, Sharp Point Style, 0.01 LB
$4.63
Staple, 1/2 X 1 In Size, Carbon Steel, 1/2 In Length, Sharp Point Style, 0.01 LB
$4.02
Buchanan, Cable Tie, Multi-Purpose, Standard, Width: 0.181 In, Length: 8 In, Thickness: 057 In, Material: Nylon, Color: Uv Black, Tensile Strength: 50 LB
Nacogdoches Availability: In Stock
$57.76
9
Popularity
Default