Add More Items
View All Quick Selects
Below you can add an image for 'Ideal' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Plastic Insulated Staple, 1/2 in Size, Zinc Plated, 1/2 in Length, 0.0049 lb
Total Availability: In Stock
Check local availability
Book Price
$8.07
Per 100
IDEAL, Cable Staple, Staple Size: 9/16 X 1-1/4 IN, Cable Type: ROMEX , Non-Metallic And Underground Feeder Cable, Material: Carbon Steel
$50.67
Per 1,000
$33.54
IDEAL, Cable Staple, Cable Type: ROMEX, Non-Metallic And Underground Feeder Cable, Staple Size: 1/2 IN, Material: Smooth Plastic, Color: White, Insulation: Insulated, Finish: Zinc-Plated Nails
$7.88
Service Entrance Strap, #2 Size, Plastic, Zinc Plated, 0.02 lb
$38.68
Service Entrance Strap, 4/0 AWG Size, Plastic, Zinc Plated, 0.04 lb
$62.41
Staple, 9/16 x 1-1/4 in Size, Carbon Steel, 9/16 in Length, Sharp Point Style, 0.01 lb
$5.41
Staple, 1/2 x 1 in Size, Carbon Steel, 1/2 in Length, Sharp Point Style, 0.01 lb
$4.74
IDEAL, Cable Staple, Cable Type: ROMEX, Non-Metallic And Underground Feeder Cable, Staple Size: 3/4 IN, Material: Smooth Plastic, Color: White, Insulation: Insulated, Finish: Zinc-Plated Nails
$9.09
9
Popularity
Default