Add More Items
View All Quick Selects
Below you can add an image for 'Ge By Current Lamps' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 82, 45000 H Average Life, 4100 K, 28 W, 2725 LM Brightness (Lumens), Soda Lime Housing Material, 1.0 In Diameter, 48.0 In Length, Instant;Rapid, 0.56 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$6.72
Each
F32T8/SPX41/Eco2
$4.99
Ge Led Lamps, 14 WTT, 2100 LM, 4000 K, Non-Dimmable, T8, Led_BS_G13 Base, 48 In Length, 50000 HR Average Life
Nacogdoches Availability: Out Of Stock
$7.24
Led Type A T8 Glass Tube
Ge, 15T6, 15 WTT, 145 V, 102 LM, 0.75 In Diameter, 36 In Length, Candelabra Screw (E12) Base, 1500 HR Average Life
$6.66
Gel 15T6/CL/Pro 24993 Incandescent
$2.09
A-Line Incandescent Lamp, 2800 K, 3405 LM Brightness (Lumens), 200 W, 120.1 V, Soft White, CC-8 Filament, 750 H Average Life, Medium Screw-In Base, Non Dimmable, 2.625 In Diameter, 5.37 In Length, 0.2 LB
$3.42
Ge Appliance 20 Watt T6.5 1-Pack
$5.64
Ge, 250R40/1 6PK, 250 WTT, 120 V, 2200 LM, 5 In Diameter, 6.56 In Length, Medium Screw (E26) Base, 5000 HR Average Life
$12.36
Gel 25G25-6PK-120 12983 Incandesc
$1.89
Gel 25T61/2 14641 Incandescent Lamp
$3.52
Ge Arcstream PS35
$17.40
Ge Crystal Clear 300/266 Watt PS25 1-Pack
$8.13
A-Line Incandescent Lamp, 2950 K, 6120 LM Brightness (Lumens), 300 W, 130 V, Inside Frost, CC-8 Filament, 750 H Average Life, Medium Base, Non Dimmable, 3.125 In Diameter, 6.93 In Length, 0.22 LB
$11.21
Ge A15
$1.70
A-Line Incandescent Lamp, 300 LM Brightness (Lumens), 40 W, 130 V, Clear, 1500 H Average Life, Medium Base, Non Dimmable, 0.08 LB
$0.96
Gel 40R16/CD 25781 Incandescent Lam
$3.94
Compact Fluorescent Lamp, GX23 2-Pin Base, T4 Bulb Shape, 82, 10000 H Average Life, 2700 K, 13 W, 825 LM Brightness (Lumens), Non Dimmable, 7.3 In Length, 0.12 LB/Ea
$7.63
Ge Ecolux®, 13 WTT, 59 V, 825 LM, 3500 KV, 82 Cri, 7.3 In Length, GX23 Base, 10000 HR Average Life
$5.55
Ge Ecolux®, 13 WTT, 91 V, 900 LM, 3500 KV, 82 Cri, 4.9 In Length, G24Q-1 Base, 17000 HR Average Life
$11.93
20
Popularity
Default