Add More Items
View All Quick Selects
Below you can add an image for 'Ilsco Corporation' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Bulk #6 Al/Cu 1 Conduct. Lug
Total Availability: In Stock
Check local availability
Book Price
$422.00
Per 100
Aluminum Panelboard Lug, Dual Rated, Conductor Range 600-2, 2 Ports, 2 Holes, 1/2IN Bolt Size, 1-3/4IN Hole Spacing, Tin Plated, Ul, Csa
$227.71
Each
Kup-L-Tap Insulation Piercing Copper Connector, Dual Rated, Main Conductor Range 4/0-2, Tap Range 2/0-6, Tin Plated, Ul, Csa
$68.38
Piercing Connector, 600 V, Glass Filled Nylon Material, Tin Plated, #4 to 4/0 Awg (Main);#14 to #4 Awg (Tap) Wire Size, 25 LB
$35.42
Oxide Inhibitor, 8 Oz Bottle, Gray, >260 °C;>500 °F Flash Point, -40 to +90 °C
$46.31
Underground In Line Splice, #10 Awg Conductor Size, 350 MCM Conductor Size, Insulated, Epdm Rubber Insulation Material, Copper/Aluminum Conductor Material, 600 V, 0.5 LB
$76.23
Copper Neutral Bar, Conductor Range 4-14 Main, 6-14 Tap, 5 Ports
$43.13
Aluminum Lay-In Ground Lug, Dual Rated, Conductor Range 1/0-14, Tin Plated
$904.76
Permaground Aluminum Ground Clamp, Dual Rated, Conductor Range 1/0-14, Pipe Sizes 1/2 to 1IN, Rebar Sizes #4-#6, Ul
$2,793.00
Copper Neutral Bar, Conductor Range 4-14 Main, 6-14 Tap, 7 Ports
$50.93
Permaground Aluminum Ground Clamp, Conductor Range 250-6, Pipe Sizes 1-1/4 to 2IN, Ul
$7,747.11
Aluminum Mechanical Lug, Conductor Range 800-300, 2 Ports, 1 Hole, 5/8IN Bolt Size, Tin Plated, Ul, Csa
$27,905.39
Surecrimp Copper Compression Lug, Conductor Size 1, 2 Holes, 1/4IN Bolt Size, 5/8IN Hole Spacing, Long Barrel, No Sight Window, Tin Plated, Ul, Csa
$2,336.79
Surecrimp Copper Compression Lug, Conductor Size 1, 2 Holes, 3/8IN Bolt Size, 1IN Hole Spacing, Long Barrel, No Sight Window, Tin Plated, Ul, Csa
$2,369.20
Surecrimp Copper Compression Lug, Conductor Size 250, 2 Holes, 3/8IN Bolt Size, 1IN Hole Spacing, Long Barrel, No Sight Window, Tin Plated, Ul, Csa
$3,814.98
Copper Neutral Bar, Conductor Range 4-14 Main, 6-14 Tap, 9 Ports
$62.94
Aluminum Intersystem Ground Tap, Dual Rated, Main Conductor Range 1/0-8, Tap Range 2-14, Ul, Csa
$40.15
Aluminum Neutral Bar, Dual Rated, Main Conductor Range 350-6, Tap Range 4-14, 12 Tap Ports, 2 Holes, #10-32 Bolt, Tin Plated, Ul, Csa
$149.36
Aluminum Neutral Bar, Dual Rated, Main Conductor Range 350-6, Tap Range 4-14, 12 Tap Ports, 2 Holes, #10-32 Bolt, Tin Plated, Ul, Csa, Includes R-16 Mounting Block
$185.07
Aluminum Neutral Bar, Dual Rated, Main Conductor Range 350-6, Tap Range 4-14, 24 Tap Ports, 2 Holes, #10-32 Bolt, Tin Plated, Ul, Csa
$159.99
20
Popularity
Default