Add More Items
View All Quick Selects
Below you can add an image for 'Pass & Seymour/Legrand' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Outlet Cover, Polycarbonate Material, Gray, Rectangular, 5.34 In Length, 5 In Width, Box Mount, 0.84 LB/Ea
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$23.53
Each
Pre-Configured 2-Port Strap, Phone/TV, White
$9.00
Keystone Connector, Snap-In Connection, 5 Category Level, Light Almond, 1.28 In Length, 0.64 In Width, 0.87 In Height, +14 °F Operating Temperature, +140 °F Operating Temperature, 0.04 LB
Nacogdoches Availability: In Stock
$4.79
Weatherproof 2 Gang Box 5 Hole 1/2, 30.5 Cu.In., Gray (1 Hole Each End, 1 Hole Each Side, 1 Hole In Back)
$1,671.33
Per 100
Manual Controller, 1 Pole, 20 A, 120/277 V Ac, Wall Mount, Steel Enclosure Material, Ivory, Toggle Actuator, 1.469 In Overall Length, 1.5 In Overall Width, 3.281 In Overall Height, Toggle Switch, Insulated, 0.26504 LB
$54.72
Enjoy Superior Safety and The Convenience Of Built-In Usb Charging, In A First-Of-Its-Kind Outlet! Perfect For Adding Modern Connectivity Anywhere, Including Areas Of The Home Where Ground Fault Protection Is Required (Kitchens, Bathrooms, Laundry Rooms, Etc). This Outlet Makes It Easy to See and Reset Electrical Trips Right Where They Happen, While Also Providing Two Usb Connections For Keeping Phones or Tablets Charged, No Bulky Adapter Required. Made Exclusively For Use With Screwless Wall Plates From T
$50.77
Locking Watertight Plug, 20AMP 125VOLT, Nema Configuration L5-20, Multipoint Sealing System Provides Environmental Protection Of: Nema 4, 4X, 6, 6P and IP67 Rated.
$35.40
Locking Watertight Connector, 20AMP, 3 250VOLT, Nema Configuration L15-20, Multipoint Sealing System Provides Environmental Protection Of Nema 4, 4X, 6, 6P, and IP67 Rated.
$79.36
Locking Watertight Connector, 30AMP 3 250VOLT, Nema Configuration L15-30, Multipoint Sealing System Provides Environmental Protection Of Nema 4, 4X, 6, 6P, and IP67 Rated.
$100.94
Lampholder, Medium Base, Incandescent Lamp, 2 In Lamp Size, 250 V Ac, 600 W, Porcelain Material, White, Screw Terminal, 2 In Height, 1.38 In (Dia.) Width, 0.13 LB
$8.04
Turnlok® Plug 3-Wire 20A 125/250V
$2,883.93
Combination Module, RJ31X Port, 1 Port, 3.1 In Length, 6 In Width, 5 In Height, 18 Gauge Cold Rolled Steel, Black, Enclosure, -40 °F Operating Temperature, +140 °F Operating Temperature, 1.56 LB
$68.03
Plug California Standard Style 50A/250V Turnlok®
$7,917.06
Construction 1-Pole Switch, Back and Side-Wire, 20A 120/277V.
$906.11
Power Outlet Angle Plug, 50 A, 250 V Ac, 2 Poles, 3 Wires, Yellow (Handle), Nylon Material, 2.63 In Diameter, 3.57 In Length, 0.81 LB
$121.72
Enclosure, Cold Rolled Steel, 14.3 In Length, 3.7 In Width, 12.13 In Height, Flush Mount/Surface Mount, Glossy White, Powder Coated, Screw On, 7.1 LB/Ea
$72.12
Turnlok® Plug 5-Wire 20A 3-Phase 120/208V
$45.60
Pin and Sleeve Plug, 30 A, 3 Poles, 4 Wires, Gray, 6.5 (H) In, 0 to #18 Awg Wire Size, 0.86 LB
$256.24
Straight Blade Connector 2-Pole 3-Wire 20A 125V Hospital Grade
$35.06
15A 120/125V Radiant Combination Single Pole/3-Way Switche and TR Recptacle, White
$23.50
20
Popularity
Default