Add More Items
View All Quick Selects
Below you can add an image for 'Pass & Seymour/Legrand' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Perfect For Ensuring Kitchen Countertops Are Free Of Hazardous Wires and Outlets Are Uncluttered and Free. - Connect to Existing In-Wall Wiring and Customize With Two Switches, Outlets or Dimmer Devices to Power Your Under-Cabinet Led Lighting System Seamlessly. - Single-Pole Operation Is Ideal For Controlling A Garbage Disposal or Adorne Led Linear Lights. - Features A Sleek, Titanium Finish.
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$116.52
Each
12A 120V Adorne Single Pole/3-Way Paddle Switch 2 Module White
$19.46
Tamper-Resistant Hospital Grade Receptacles, Back and Side Wire, 20A, 125V
$81.39
The Trademaster Thermoplastic 1-Gang Decorator Wall Plate Provides Maximum Durability In Plastic Wall Plates. Self-Extinguishing Nylon Construction Makes These Wall Plates Virtually Unbreakable. They Are 3/16 Of An Inch Higher and Wider Than Typical Plastic Wall Plates - Not Enough to Be Apparent to The Eye, But The Extra Size Cuts Cost By Reducing Dry Wall Rework.
$315.16
Per 100
Steriguard Anti-Microbial Wiring Devices Provide Excellent Protection Against The Growth Of Microbes On All Surfaces. Independent Testing Proves The Ability Of These Devices to Inhibit The Growth Of Escherichia Coli, Gram (-) and Staphylococcus Aureus, Gram (+) Providing Long Lasting Benefits to Manufacturers Beyond Conventional Cleaning Methods. Rated Watertight For 1, 500 Psi High-Pressure
$41.02
Tamper-Resistant Hard Use Spec Grade Receptacle, Back and Side Wire, 20A, 125V
$24.63
Weatherproof 4-Inch Round Outdoor Cluster Cover, Blank 2 Hole 1/2-In With Gasket and Screws, Bronze
$442.86
20A 125V Self Test Tamper Resistant Nafta Gfci Ivory
$48.28
Locking Watertight Plug, 15AMP 125VOLT, Nema Configuration L5-15, Multipoint Sealing System Provides Environmental Protection Of: Nema 4, 4X, 6, 6P and IP67 Rated.
$23.41
Heavy-Duty Decorator Spec Grade Duplex Receptacle Side Wire 20A 125V
$9.36
1X8 Passive Video Module, DBS, 1GHZ
$84.76
No longer available or discontinued by the manufacturer.
Weatherproof Heavy Cast Aluminum Cover 2 Gang Power Outlet, 2.156-Inch Diameter Opening,
$36.02
CC Recept Dup Non-GRD 15A 125V Iv
$4.76
Plug 30A 3-Phase 250V Angle
$118.28
Single Pole, Double Switch, 15 Amps, 120/277 Volts, White.
$1,062.49
Our Standard Pass and Seymour Combination Switches Allow You to Add Lights to Any Room In Your Home Without Having to Add or Replace Wall Boxes. This Tamper-Resistant Version Features A Dual Mechanical Shutter System to Help Prevent The Insertion Of Foreign Objects, Making It Much Safer and More Convenient Than Plastic Outlet Caps. For Detailed Tamper-Resistant Receptacle Information, Visit Our Tamper-Resistant Receptacles Page.
$41.13
Medium-Duty Dead Front Connector, Black
$5,361.32
Shallow Box With Wings For Thick/Firewall Ceilings, Rotating Dual Support. 24 Pack.
$10.97
Extra Heavy-Duty Hospital Grade Duplex Receptacle Back and Side Wire 20A 125V
$19.43
600W Slide Preset SP Decor Iv
$31.24
20
Popularity
Default