Add More Items
View All Quick Selects
Below you can add an image for 'Wiremold/Legrand' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Connects Lengths Of 2000B Raceway Base.
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$101.58
Per 100
Tele-Power Pole, 2.25 In Length, 2-5/16 In Width, 10 FT 5 In Height, Duplex Receptacle Outlet, Steel, Ivory, 2 Outlets, 125 V, 20 A, Rectangular, (2) Duplex Receptacle Outlet Configuration, 20.5 LB
$226.34
Each
Two-Gang Brushed Aluminum Combination Carpet and Tile Flange, 5.940" X 9.045" (150.9MM X 229.7MM). Accepts Ortronics MAB6TJ Tracjack and MAB3S2 Series Ii, and Wiremold CM Series Open System Adapters, Sold Separately. Note: Brushed Aluminum Flanges Come With Beveled Edges. Brass Cover Plates Can Only Be Used With Brass Flanges. Brushed Aluminum Flanges Come With Beveled Edges.
$109.03
5' Plugmold Tamper-Resistant Multioutlet System Black
$87.87
Shallow Switch and Receptacle Box, Steel, Ivory, Scuffcoat, 1 Gang, 2-7/8 In Length, 15/16 In Width, 4-5/8 In Height, 0.45 LB/Ea
$980.00
3' Plugmold Multioutlet Usb System White
$89.07
6' Plugmold Tamper-Resistant Multioutlet System White
$98.34
For Standard Shallow Switches and Receptacles Including Single-Gang Combination Devices. Base Has Two 1/2" Trade Size Kos. Larger Gang Boxes Available By Special Order. Two-Gang: 4 3/4" L X 4 3/4" W (121MM X 121MM). Accepts Nema Double-Gang Standard Faceplates. Note: Certified to Canadian Safety Standards For Sale In Canada. When Ordering These Products, Change The "V" Color Prefix to "VC" or The "WH" Color Suffix to "WHC" to Denote The Canadian Versions. White
$18.25
One-Gang Brass Combination Carpet and Tile Flange, 6.080" X 5.060" (154.4MM X 128.5MM). Accepts Ortronics MAB6TJ Tracjack and MAB3S2 Series Ii, and Wiremold CM Series Open System Adapters, Sold Separately. Note: Brass Cover Plates Can Only Be Used With Brass Flanges. Brushed Aluminum Flanges Come With Beveled Edges.
$72.09
Cover Clip, Non Metallic Material, Fog White, 1 In Width, 0.004 LB
Nacogdoches Availability: In Stock
$1.39
25DTP Series 15' Tele-Power Poles In White Handle All Of Your Needs Effortlessly, Whether It'S Power, Data, or A/V Wiring You Need to Bring Down to The Desk, Workstation, or Cash Registers. The Vertical Drop Poles Give You The Flexibility and Capacity to Devote Both Sides Of The Pole For Single Service or Separate The Two Channels to Provide Dual Service Feeds. This Pole Comes With Two(2) Prewired Fed-Spec General Grade Duplex Receptacles, 20A 125V. Knockouts Provided In Removable Cover For RJ11/RJ45 and M
$410.79
Joins Lengths Of 4000B Raceway Base. Sold In Pairs. (Galvanized)
$783.07
For Right Angle Turns On Same Surface. Finish - Ivory
$233.50
For Covering Unused Compartments In The Device Bracket. White
$4.44
5' Plugmold Multioutlet System With 10 Single Outlets. Black
$74.30
Accepts Standard Gfci and Decorator Style Receptacles, Communication or Audio/Video Devices. Note: For Use With RFB4E, RFB6, RFB6E Series Floor Boxes.
$21.30
Closes Off Open End Of 4000 Series Raceway. Has Two 1/2" Trade Size Kos to Facilitate End Feeding. Ivory
$1,108.32
Chief In-Wall Storage Box Black
$112.45
For Covering Duplex Style Devices. Accepts 106 Frame. White
$4.10
For Covering Rectangular Decorator Style Devices. White
20
Popularity
Default