1-9 of 31
S2B - TUR

Socket Base, Industrial Application, 10 A Current Rating, Made In Usa, Din Rail Mount/Panel Mount, 8 - Pins, 24 MM Overall Height, 68 MM Overall Length, 38 MM Overall Width, Rectangular Shape, Ce Certified;Cru Us;Eac;Rohs Compliant, Screw Terminal Type, 300 V Voltage Rating, 48 G Weight

  • MFR Part #: S2B
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
S2B - Turck Inc.

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$13.98

Each

QTY:
Each
Add
C2A20X120VAC - TUR

General Purpose Relay, Industrial Application, Plug-In Connection Type, 2NC Contact Configuration, Agni + 5  Au Contact Material, 10 A Current Rating, 50/60 HZ Frequency Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 2 - Poles, 52 MM Overall Height, 35 MM Overall Length, 35 MM Overall Width, C2-A2X Series, Rectangular Shape, CCC Certificate;Ce Certified;Cru Us;Eac;IEC/En 60947;IEC/En 61810;LR Certificate;Rohs Complaint Standards Met, Pin Terminal Type, 120 V Ac Voltage Rating, 79 G Weight

  • MFR Part #: C2-A20X/120VAC
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
C2A20X120VAC - Turck Inc.

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$32.07

Each

QTY:
Each
Add
S10 - TUR

Socket Base, Industrial Application, 10 A Current Rating, Made In Usa, Din Rail Mount/Panel Mount, 5 - Pins, 26 MM Overall Height, 75 MM Overall Length, 15.6 MM Overall Width, Rectangular Shape, Ce Certified;Cru Us;Eac;Rohs Compliant, Screw Terminal Type, 250 V Voltage Rating, 23 G Weight

  • MFR Part #: S10
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
S10 - Turck Inc.

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$7.15

Each

QTY:
Each
Add
C10A10X120VAC - TUR

Interface Relay, Industrial Application, Plug-In Connection Type, Agni + 5  Au Contact Material, 10 A Current Rating, 50/60 HZ Frequency Rating, Made In Usa, Plug In Mount Mounting Type, 1 - Poles, 35.4 MM Overall Height, 12.5 MM Overall Length, 28.8 MM Overall Width, C10-A1X Series, Rectangular Shape, CCC Certificate;Ce Certified;Cru Us;Eac;IEC/En 60947;IEC/En 61810;LR Certificate;Rohs Complaint Standards Met, 120 V Ac Voltage Rating, 21 G Weight

  • MFR Part #: C10-A10X/120VAC
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
C10A10X120VAC - Turck Inc.

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$20.15

Each

QTY:
Each
Add
C2A20X024VDC - TUR

General Purpose Relay, Industrial Application, Plug-In Connection Type, 2NC Contact Configuration, Agni + 5  Au Contact Material, 10 A Current Rating, 50/60 HZ Frequency Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 2 - Poles, 52 MM Overall Height, 35 MM Overall Length, 35 MM Overall Width, C2-A2X Series, Rectangular Shape, CCC Certificate;Ce Certified;Cru Us;Eac;IEC/En 60947;IEC/En 61810;LR Certificate;Rohs Complaint Standards Met, Pin Terminal Type, 24 V DC Voltage Rating, 79 G Weight

  • MFR Part #: C2-A20X/024VDC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
C2A20X024VDC - Turck Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$32.07

Each

QTY:
Each
Add
C2A20X012VDC - TUR

General Purpose Relay, Industrial Application, Plug-In Connection Type, 2NC Contact Configuration, Agni + 5  Au Contact Material, 10 A Current Rating, 50/60 HZ Frequency Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 2 - Poles, 52 MM Overall Height, 35 MM Overall Length, 35 MM Overall Width, C2-A2X Series, Rectangular Shape, CCC Certificate;Ce Certified;Cru Us;Eac;IEC/En 60947;IEC/En 61810;LR Certificate;Rohs Complaint Standards Met, Pin Terminal Type, 12 V DC Voltage Rating, 79 G Weight

  • MFR Part #: C2-A20X/012VDC
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
C2A20X012VDC - Turck Inc.

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$32.07

Each

QTY:
Each
Add
C2A20X024VAC - TUR

General Purpose Relay, Industrial Application, Plug-In Connection Type, 2NC Contact Configuration, Agni + 5  Au Contact Material, 10 A Current Rating, 50/60 HZ Frequency Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 2 - Poles, 52 MM Overall Height, 35 MM Overall Length, 35 MM Overall Width, C2-A2X Series, Rectangular Shape, CCC Certificate;Ce Certified;Cru Us;Eac;IEC/En 60947;IEC/En 61810;LR Certificate;Rohs Complaint Standards Met, Pin Terminal Type, 24 V Ac Voltage Rating, 79 G Weight

  • MFR Part #: C2-A20X/024VAC
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
C2A20X024VAC - Turck Inc.

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$32.07

Each

QTY:
Each
Add
S3S - TUR

Socket Base, Industrial Application, 10 A Current Rating, Made In Usa, Din Rail Mount/Panel Mount, 11 - Pins, 25 MM Overall Height, 80 MM Overall Length, 38 MM Overall Width, Rectangular Shape, Ce Certified;Cru Us;Eac;Rohs Compliant, Screw Terminal Type, 250 V Voltage Rating, 69 G Weight

  • MFR Part #: S3S
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
S3S - Turck Inc.

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$10.40

Each

QTY:
Each
Add
RH2BUDC24V - IDC

Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Configuration, Silver Cadmium Oxide Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 42 MM Overall Height, 21 MM Overall Length, 27.5 MM Overall Width, 1.2 Va (60HZ);Ac:1.4 Va (50HZ);DC:0.9 W Power Rating, RH Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Blade Terminal Type, 24 V DC Voltage Rating, 37 G Weight

  • MFR Part #: RH2B-UDC24V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 10 ($113.10) ·
RH2BUDC24V - Idec

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.31

Each

QTY:
Each
Add
S2B - SPC

Socket Base, Industrial Application, 10 A Current Rating, Made In Usa, Din Rail Mount/Panel Mount, 8 - Pins, 24 MM Overall Height, 68 MM Overall Length, 38 MM Overall Width, Rectangular Shape, Ce Certified;Cru Us;Eac;Rohs Compliant, Screw Terminal Type, 300 V Voltage Rating, 48 G Weight

MFR Part #:
S2B
Manufacturer:
SPC
Local Availability:
In Stock
Total Availability:
Pkg Sizes:
1 Each ($13.98)
C2A20X120VAC - SPC

General Purpose Relay, Industrial Application, Plug-In Connection Type, 2NC Contact Configuration, Agni + 5  Au Contact Material, 10 A Current Rating, 50/60 HZ Frequency Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 2 - Poles, 52 MM Overall Height, 35 MM Overall Length, 35 MM Overall Width, C2-A2X Series, Rectangular Shape, CCC Certificate;Ce Certified;Cru Us;Eac;IEC/En 60947;IEC/En 61810;LR Certificate;Rohs Complaint Standards Met, Pin Terminal Type, 120 V Ac Voltage Rating, 79 G Weight

MFR Part #:
C2-A20X/120VAC
Manufacturer:
SPC
Local Availability:
In Stock
Total Availability:
Pkg Sizes:
1 Each ($32.07)
S10 - SPC

Socket Base, Industrial Application, 10 A Current Rating, Made In Usa, Din Rail Mount/Panel Mount, 5 - Pins, 26 MM Overall Height, 75 MM Overall Length, 15.6 MM Overall Width, Rectangular Shape, Ce Certified;Cru Us;Eac;Rohs Compliant, Screw Terminal Type, 250 V Voltage Rating, 23 G Weight

MFR Part #:
S10
Manufacturer:
SPC
Local Availability:
In Stock
Total Availability:
Pkg Sizes:
1 Each ($7.15)
C10A10X120VAC - SPC

Interface Relay, Industrial Application, Plug-In Connection Type, Agni + 5  Au Contact Material, 10 A Current Rating, 50/60 HZ Frequency Rating, Made In Usa, Plug In Mount Mounting Type, 1 - Poles, 35.4 MM Overall Height, 12.5 MM Overall Length, 28.8 MM Overall Width, C10-A1X Series, Rectangular Shape, CCC Certificate;Ce Certified;Cru Us;Eac;IEC/En 60947;IEC/En 61810;LR Certificate;Rohs Complaint Standards Met, 120 V Ac Voltage Rating, 21 G Weight

MFR Part #:
C10-A10X/120VAC
Manufacturer:
SPC
Local Availability:
In Stock
Total Availability:
Pkg Sizes:
1 Each ($20.15)
C2A20X024VDC - SPC

General Purpose Relay, Industrial Application, Plug-In Connection Type, 2NC Contact Configuration, Agni + 5  Au Contact Material, 10 A Current Rating, 50/60 HZ Frequency Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 2 - Poles, 52 MM Overall Height, 35 MM Overall Length, 35 MM Overall Width, C2-A2X Series, Rectangular Shape, CCC Certificate;Ce Certified;Cru Us;Eac;IEC/En 60947;IEC/En 61810;LR Certificate;Rohs Complaint Standards Met, Pin Terminal Type, 24 V DC Voltage Rating, 79 G Weight

MFR Part #:
C2-A20X/024VDC
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($32.07)
C2A20X012VDC - SPC

General Purpose Relay, Industrial Application, Plug-In Connection Type, 2NC Contact Configuration, Agni + 5  Au Contact Material, 10 A Current Rating, 50/60 HZ Frequency Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 2 - Poles, 52 MM Overall Height, 35 MM Overall Length, 35 MM Overall Width, C2-A2X Series, Rectangular Shape, CCC Certificate;Ce Certified;Cru Us;Eac;IEC/En 60947;IEC/En 61810;LR Certificate;Rohs Complaint Standards Met, Pin Terminal Type, 12 V DC Voltage Rating, 79 G Weight

MFR Part #:
C2-A20X/012VDC
Manufacturer:
SPC
Local Availability:
In Stock
Total Availability:
Pkg Sizes:
1 Each ($32.07)
C2A20X024VAC - SPC

General Purpose Relay, Industrial Application, Plug-In Connection Type, 2NC Contact Configuration, Agni + 5  Au Contact Material, 10 A Current Rating, 50/60 HZ Frequency Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 2 - Poles, 52 MM Overall Height, 35 MM Overall Length, 35 MM Overall Width, C2-A2X Series, Rectangular Shape, CCC Certificate;Ce Certified;Cru Us;Eac;IEC/En 60947;IEC/En 61810;LR Certificate;Rohs Complaint Standards Met, Pin Terminal Type, 24 V Ac Voltage Rating, 79 G Weight

MFR Part #:
C2-A20X/024VAC
Manufacturer:
SPC
Local Availability:
In Stock
Total Availability:
Pkg Sizes:
1 Each ($32.07)
S3S - SPC

Socket Base, Industrial Application, 10 A Current Rating, Made In Usa, Din Rail Mount/Panel Mount, 11 - Pins, 25 MM Overall Height, 80 MM Overall Length, 38 MM Overall Width, Rectangular Shape, Ce Certified;Cru Us;Eac;Rohs Compliant, Screw Terminal Type, 250 V Voltage Rating, 69 G Weight

MFR Part #:
S3S
Manufacturer:
SPC
Local Availability:
In Stock
Total Availability:
Pkg Sizes:
1 Each ($10.40)
RH2BUDC24V - SPC

Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Configuration, Silver Cadmium Oxide Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 42 MM Overall Height, 21 MM Overall Length, 27.5 MM Overall Width, 1.2 Va (60HZ);Ac:1.4 Va (50HZ);DC:0.9 W Power Rating, RH Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Blade Terminal Type, 24 V DC Voltage Rating, 37 G Weight

MFR Part #:
RH2B-UDC24V
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
10 Each ($113.10)

Begin Live Chat