Add More Items
View All Quick Selects
Below you can add an image for 'CS8169 PASS & SEYMOUR INC' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
CS812 Cable/Conduit to Stud Attachment, 1" Emt, 2 1/8" Box Depth
Total Availability: In Stock
Check local availability
Book Price
$145.82
Per 100
Cable/Conduit to Stud Attachment, CS812 Model, Spring Steel, Caddy Armour, 1/2 to 3/4 In Trade Size, 0.709 to 1.181 In (Od) Diameter, 0.06 LB
$136.43
Cable/Conduit to Stud Attachment, CS812D Model, Spring Steel, Caddy Armour, 1/2 to 3/4 In Trade Size, 0.709 to 1.181 In (Od) Diameter, 0.06 LB
$129.49
Eaton Locking Receptacle, #10-6 Awg, 50A, Industrial, 480V, Back Wiring, Black, Single, Non-Nema, Three-Pole, Four-Wire, Nylon, California Standard
$93.62
Each
Receptacle, 50 A, 480 V Ac, 3 Poles, 4 Wires, #18 to #0 Awg Compatible Wire Size, 1.08 In Length, 1.98 In (Dia.) Width, 3.28 In Height, Thermoplastic, Black, Corrosion Resistant, 0.5900 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$9,368.14
<P>From The Innovator Of The Product Category, Comes A Full Range Of Pass & Seymour Gfci Receptacles to Enhance Safety, Shorten Installation Times and Increase Productivity On The Jobsite. Our Plugtail<Sup>?</Sup> Gfci Receptacles Are The Fastest-Installing Gfci Ever. Now You Can Beat Tough Deadlines On Any Commercial Job.</P><P>For Detailed Plugtail<Sup>?</Sup> Information, Visit Our <Span Style=""Color: #45C1D9?""><A Href=""HTTP://WWW.Legrand.Us/Passandseymour/Plugtail.Aspx"">Plugtail Headquarters.</A></
$23.54
This item is no longer available. Click to view alternate items.
Concept Single-Door Enclosure, 16.00X16.00X8.00, Gray, Steel
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$531.56
<P>From The Innovator Of The Product Category, Comes A Full Range Of Pass & Seymour Gfci Receptacles to Enhance Safety, Shorten Installation Times and Increase Productivity On The Jobsite. Features Patented Safelock? Protection: If Critical Components Are Damaged and Ground Fault Protection Is Lost, Power to The Receptacle Is Disconnected.</P><P>For Detailed Tamper-Resistant Receptacle Information, Visit Our <Span Style=""Color: #45C1D9?""><A Href=""HTTP://WWW.Legrand.Us/Passandseymour/Tamper-Resistant-Rec
$34.40
<P>From The Innovator Of The Product Category, Comes A Full Range Of Pass & Seymour Gfci Receptacles to Enhance Safety, Shorten Installation Times and Increase Productivity On The Jobsite. Our Spec-Grade Gfci Are The Most Durable Gfci Available. Also Features Patented Safelock? Protection?If Critical Components Are Damaged and Ground Fault Protection Is Lost, Power to The Receptacle Is Disconnected.</P><P>For Detailed Tamper-Resistant Receptacle Information, Visit Our <Span Style=""Color: #45C1D9?""><A Hre
$16.99
<P>From The Innovator Of The Product Category, Comes A Full Range Of Pass & Seymour?Gfci Receptacles to Enhance Safety, Shorten Installation Times and Increase Productivity On The Jobsite. Our Hospital-Grade Gfci Meet Rigorous Requirements Of Hospital Grade Supplement Of UL498.</P>
$32.10
From The Innovator Of The Product Category, Comes A Full Range Of Pass & Seymour Gfci Receptacles to Enhance Safety, Shorten Installation Times and Increase Productivity On The Jobsite. With High-Impact-Resistant, Thermoplastic Construction, Our Spec-Grade Gfci Are The Most Durable Gfci Available.
$14.60
<P>From The Innovator Of The Product Category, Comes A Full Range Of Pass & Seymour Gfci Receptacles to Enhance Safety, Shorten Installation Times and Increase Productivity On The Jobsite. With High-Impact-Resistant, Thermoplastic Construction, Our Spec-Grade Gfci Are The Most Durable Gfci Available.</P>
$21.30
$18.56
<P>From The Innovator Of The Product Category, Comes A Full Range Of Pass & Seymour Gfci Receptacles to Enhance Safety, Shorten Installation Times and Increase Productivity On The Jobsite. Our Audible Alarm Gfci Features An Audible Alert Of Tripped Condition, Making It Ideal For Areas Where The Gfci Indicator Light Is Not Readily Apparent.</P><P>For Detailed Tamper-Resistant Receptacle Information, Visit Our <Span Style=""Color: #45C1D9?""><A Href=""HTTP://WWW.Legrand.Us/Passandseymour/Tamper-Resistant-Re
$21.44
<P>From The Innovator Of The Product Category, Comes A Full Range Of Pass & Seymour Gfci Receptacles to Enhance Safety, Shorten Installation Times and Increase Productivity On The Jobsite. With High-Impact-Resistant, Thermoplastic Construction, Our Spec-Grade Gfci Are The Most Durable Gfci Available. Also Features Patented Safelock? Protection?If Critical Components Are Damaged and Ground Fault Protection Is Lost, Power to The Receptacle Is Disconnected.</P><P>For Detailed Tamper-Resistant Receptacle Infor
$23.99
Our Standard Pass and Seymour Combination Switches Allow You to Add Lights to Any Room In Your Home Without Having to Add or Replace Wall Boxes.
$2,941.03
00078531127473|0078531|078531127473|07853112747|12747|CSL8 8040|CSL88040|CSL8-8040|Strip 8FT Led 8000 Lum 4000K Dim|Colsan CSL8 8040|Colsan CSL88040|Colsan CSL8-8040|Colsen CSL8 8040|Colsen CSL88040|Colsen CSL8-8040|Colsin CSL8 8040|Colsin CSL88040|Colsin CSL8-8040|Colson CSL8 8040|Colson CSL88040|Colson CSL8-8040|Columbia Lighting CSL8 8040|Columbia Lighting CSL88040|Columbia Lighting CSL8-8040|Kolsen CSL8 8040|Kolsen CSL88040|Kolsen CSL8-8040|Kolson CSL8 8040|Kolson CSL88040|Kolson CSL8-8040
$153.99
Eaton Locking Connector, #10-6 Awg, 50A, Industrial, 480V, Back Wiring, Steel, Armored, Non-Nema, Three-Pole, Four-Wire, Steel, 0.68 to 1.13 In, California Standard
$151.96
20
Popularity
Default