Add More Items
View All Quick Selects
Below you can add an image for 'LC4521C' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00074983698172|0074983|074983698172|07498369817|69817|LCCXF2 14A E|LCCXF214AE|LCCXF2-14A-E|Copper Comp. Lug, 2 Hole, #2 Awg Flex, 1|Pandewit LCCXF2 14A E|Pandewit LCCXF214AE|Pandewit LCCXF2-14A-E|Panduit Corp LCCXF2 14A E|Panduit Corp LCCXF214AE|Panduit Corp LCCXF2-14A-E|Panduit LCCXF2 14A E|Panduit LCCXF214AE|Panduit LCCXF2-14A-E
Total Availability: In Stock
Check local availability
Book Price
$1,192.33
Per 100
00074983698189|0074983|074983698189|07498369818|69818|LCCXF2 14B E|LCCXF214BE|LCCXF2-14B-E|Copper Comp. Lug, 2 Hole, #2 Awg Flex, 1|Pandewit LCCXF2 14B E|Pandewit LCCXF214BE|Pandewit LCCXF2-14B-E|Panduit Corp LCCXF2 14B E|Panduit Corp LCCXF214BE|Panduit Corp LCCXF2-14B-E|Panduit LCCXF2 14B E|Panduit LCCXF214BE|Panduit LCCXF2-14B-E
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
The LCCX2-14A-E Tin-Plated Copper Compression Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. Ul Listed and Csa Certified.
$614.39
Eaton Crouse-Hinds Series LCC Cable Tray Conduit Clamp, Cast Iron, 3", For Use With Outside Rail Tray
$365.87
Each
The LCC250-12-X Tin-Plated Copper Compression Lug Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. Ul Listed and Csa Certified.
$1,106.69
6" Canless Led Downlight, 2100 Lumens, Round, Unv 120-277, 50/60HZ, Dual Dim With 0-10V and Phase Cut Options For 100 Percent to 5 Percent Dimming
$86.19
Type LCN Copper Two-Hole Lug, Long Barrel, Max 35KV, Wire Size 2 STR, 1/2 Inch Bolt Hole, Tin Plated, Die Color Code Brown
$1,167.78
The LCC4/0-12-X Tin-Plated Copper Compression Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. Ul Listed and Csa Certified.
$964.50
Locking Type Thermal Photocontrol, 120 V
$12.83
Long Barrel Lug, #14 Awg (Stranded);#12 Awg (Solid) Conductor Size, #10 Awg (Stranded);#10 Awg (Solid) Conductor Size, Non-Insulated, Copper Conductor Material, +90 °C Operating Temperature, 1.93 In Overall Length, 35 KV, 1 LB/Ea
$235.58
The LCC300-12-X Tin-Plated Copper Compression Lug Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. Ul Listed and Csa Certified.
$1,931.97
The LCC350-12-X Tin-Plated Copper Compression Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. Ul Listed and Csa Certified.
$1,402.02
Clamp, 3/4 In Trade Size, LCC Model, Straight, Electro Galvanized and Aluminum Acrylic Paint, 1-11/16 In Length, 1-5/8 In Width, 3-7/16 In Height, 0.72 LB/Ea
$73.87
The LCA2-14-Q Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C
$768.50
The LCA2-12-Q Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
$355.56
The LCC600-12-6 Tin-Plated Copper Compression Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. Ul Listed and Csa Certified.
$2,879.90
Two-Hole, Long Barrel Lug With Window, 2/0 Awg Wire, 3/8 Stud Hole, 1 Hole Spacing.
$783.41
Clamp, 1-1/2 In Trade Size, LCC Model, Straight, Electro Galvanized and Aluminum Acrylic Paint, 2-11/16 In Length, 2-3/4 In Width, 4-13/16 In Height, 1.85 LB/Ea
$185.32
The LCC750-12-6 Tin-Plated Copper Compression Connector Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Enclosed Barrel Prevents Corrosive Material From Entering The Barrel When Used In Harsh Environments. Ul Listed and Csa Certified.
$3,302.72
Clamp, 1 In Trade Size, LCC Model, Straight, Electro Galvanized and Aluminum Acrylic Paint, 1-11/16 In Length, 1-5/8 In Width, 3-9/16 In Height, 0.74 LB/Ea
$98.14
20
Popularity
Default