Add More Items
View All Quick Selects
Below you can add an image for 'box extender' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Box Extender, Straight Connection Orientation, 4.10 In Length, 1.81 In Width, Recessed Wall Mount, 0.05 LB/Ea
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$369.76
Per 100
Box Extender, Plastic, White, BE3 Model, Rectangular, 5-15/16 In Length, 1-3/16 In Width, 3 Outlets, 3 Gang, Recessed Wall Mount, 0.08 LB
Check local availability
$7.63
Each
Box Extender, Levels and Supports The Wiring Device Where The Box Is Set Back From The Wall Surface Extends The Box Up to 1-1/2". 2 Hour Fire Rating. Four Gang.
$1,052.30
Ceiling Box Extender. For Setback Ceiling Boxes. Fits 3-1/2 and 4" Round Octagonal Boxes. Extends Box Up to 1-1/2" and Has 2 Hour Fire Rating.
$556.53
Box Extender, Plastic, BE1 Model, Rectangular, 2.21 In Length, 1.81 In Width, 1 Outlet, 1 Gang, Recessed Wall Mount, 0.04 LB
$265.02
Box Extender
$291.99
Heavy Duty Commercial Grade Box Extender, Levels and Supports The Wiring Device Where The Box Is Set Back From The Wall Surface Extends The Box Up to 1-1/2". 2 Hour Fire Rating. Single Gang. Trimmable to Work With Maxi, Midi and Standard Wall Plates.
$426.29
Utility Box Extension Ring, Steel, 2-1/8 In Width, 1/2 In Knockout Size, 8 Knockouts, Box Mount, 0.42 LB/Ea
$682.53
Weatherproof Outlet Box, Gray, 1/2 In Hub Size, 1 Gang, 3.35 LB/Ea
$1,092.88
Extension Bracket For Heavy Duty T-Grid Box Hanger, 3 5/8"
$8.23
Outlet Box Extension Ring, Steel, Octagon, 4 In Diameter, 1/2 In Knockout Size, 0.37 LB/Ea
$892.55
Box Extender, PVC Material, Natural, White, Single Rectangular Entry Point Cable Entry, 2.90 In Length, 4.23 In Width, Screw Mount;Nail Tab Mount, 1 LB/Ea
$268.00
Cantex EZ08ES Ez Box 1-Gang Cover Provides A 1-1/4 In. Rise or Extension For Any Cantex 4 Inch Square Ez Box, 4 Inch Square Ent Box or 2-Gang Ent Boxes. These Risers Easily Reduce Cantex 4 Inch Square or 2-Gang Ent Boxes to Single-Gang Usage. The Riser Has 4 Notches For Easy Installation Of Screws to Secure The Riser.
$322.50
1G WP Gray Box Exten. Ring - (4) 1/2" Holes 9.5 Cu
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$8.47
Square Box Extension Ring, Steel, Pre-Galvanized, Silver, 119.063 MM Length, 119.063 MM Width, Surface Mount, 0.63 LB/Ea
$1,636.98
Box Extender, PVC Material, Natural, White, Single Rectangular Entry Point Cable Entry, 2-7/8 In Length, 1-7/8 In Width, 1 Gang, Screw Mount;Nail Tab Mount, 1 LB/Ea
$174.98
Square Box Extension Ring, Steel, 4-11/16 In Length, 2-1/8 In Width, 1/2 In;3/4 In Knockout Size, 12 Knockouts, Box Mount, 0.8 LB/Ea
$1,423.17
Switch Box Extension Ring, Steel, 4-11/16 In Length, 1-1/2 In Width, 1/2 In;3/4 In Knockout Size, 12 Knockouts, Box Mount, 0.6 LB/Ea
$1,314.53
Electrical Box Extension, Extension Type; Electrical Box Used On; Length 12 Inch; Material Reinforced Concrete
$146.39
Square Box Extension Ring, 42 Cubic Inches, 4-11/16 Inches Square X 2-1/8 Inches Deep, 1/2 Inch and 3/4 Inch Knockouts, Pre-Galvanized Steel, Welded Construction, For Use With Conduit
$1,484.17
20
Popularity
Default