Add More Items
View All Quick Selects
Below you can add an image for 'cable support fastener' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton B-Line Series Cable Support Fasteners, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.027LBS, Flex-Rite Cable/Conduit to Wire Fasteners, .375" Min Cable Diameter, 0.706" Max Cable Diameter, 20 LBS Load Capacity
Total Availability: In Stock
Check local availability
Book Price
$170.05
Per 100
Eaton B-Line Series Cable Support Fasteners, Conduit and Cable, Flange, 0.008LBS, Flexible Conduit/Cable Fasteners, .06" Min, .13" Max Mount Size, .444" Min, 0.56" Max Cable Diameter, Accepts 10/3, Romex With Ground, Zinc Plated
Ready to ship from Austin RDC: In Stock
Austin RDC Availability: Out Of Stock
$163.96
Eaton B-Line Series Cable Support Fasteners, Conduit and Cable, Flange, 0.062LBS, Flexible Conduit/Cable Fasteners, .13" Min, .25" Max Mount Size, .444" Min, 0.56" Max Cable Diameter, M8 Rod Size, Accepts 10/3, Romex W Ground, Zinc Plated
$116.96
Eaton B-Line Series Datacomm and Low Voltage Support Fasteners, Supports Beam Flanges 9/16 to 3/4 Thick, Black, 15 LBS, Steel, 2", Used With Low Voltage Cable From Beam Flanges, Bridle Ring/Beam Fastener Assembly
$1,108.17
Eaton B-Line Series Cable Support Fasteners, Conduit and Cable, 1.16" Height, 2.11" Length, 1.96" Width, 0.064LBS, Multi-Run Cable Carrier For MC/Ac Cable, .43" Min, 0.56" Max Cable Diameter, 50 LBS Load Capacity, 4 Max Runs, Zinc Plated
$482.96
Eaton B-Line Series Cable Support Fasteners, Conduit and Cable, 1.726" Height, 3.77" Length, 3.11" Width, 0.18LBS, Multi-Run Cable Carrier For MC/Ac Cable, .56" Min, 0.69" Max Cable Diameter, 50 LBS Load Capacity, 7 Max Runs, Zinc Plated
$1,181.79
Eaton B-Line Series Datacomm and Low Voltage Support Fasteners, W2 Series Attaches to #12 Wire Thru 14" Plain or Threaded Rod., Cable to Wire and Rod Fastener, Cable Mount, 2" Hook, 1 J-Hook, Pre-Galvanized, Load Capacity 25 LBS, Steel
$994.12
Cable Support, Pre Galvanized, Up to 3/4 In Size, 0.101 LB
$209.91
Eaton B-Line Series Cable Support Fasteners, Steel, Box Quanitity 100, Nail Plate For Metal Studs
$115.17
Eaton B-Line Series Conduit Support Fasteners, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.32LBS, Conduit Size Emt: 1", Rigid: 0.75", Push-Type Conduit and Box Support Fasteners
$14.59
Each
Eaton B-Line Series Cable Support Fasteners, Wall Studs, 1" Height, 1" Length, 1" Width, 0.066LBS, Stud Size: All, Cable Support
$227.86
Eaton B-Line Series Cable Support Fasteners, Wall Studs, 1" Height, 1" Length, 1" Width, 0.04LBS, Conduit Size: MC, Ac, or FMC, Conduit/Cable Supports
$325.09
Eaton B-Line Series Datacomm and Low Voltage Support Fasteners, Cable to Wire and Rod Fastener, Cable Mount, 1-5/16" Hook, 1 J-Hook, Pre-Galvanized, Load Capacity Of 25 LBS, Steel
$856.28
Eaton B-Line Series Conduit Support Fasteners, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.29LBS, Conduit Size: 1", Guide-Rite Conduit and Box Support Fasteners
$12.01
Eaton B-Line Series All Threaded Rod and Drop Wire Supports, Conduit and Cable, Flange, 1" Height, 1" Length, 1" Width, 0.038LBS, Rod and Wire Fasteners, .13" Min Mount Size, .38" Max Mount Size
$272.61
Eaton B-Line Series Conduit Support Fasteners, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.28LBS, Conduit Size: 0.38", Guide-Rite Conduit and Box Support Fasteners
$1,134.15
Eaton B-Line Series Conduit Support Fasteners, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.31LBS, Conduit Size Emt: 0.75", Rigid: 0.5", Push-Type Conduit and Box Support Fasteners
$1,438.32
Eaton B-Line Series Conduit Support Fasteners, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.001LBS, Conduit Size: 0.5", 0.75", Guide-Rite Conduit Fasteners
$107.77
Eaton B-Line Series Conduit Support Fasteners, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.055LBS, Conduit Size: 0.5", Push-Type Conduit to Conduit Fasteners, 25 LBS Load Capacity
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$355.86
Eaton B-Line Series Cable Support Fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.114LBS, MC/Ac Cable Carrier to Beam Fastener, .13" Min, .25" Max Mount Size, .43" Min, 0.56" Max Cable Diameter, 50 LBS Load Capacity, 4 Max Runs
$812.36
20
Popularity
Default