Add More Items
View All Quick Selects
Below you can add an image for 'dusk to dawn' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Area Light Luminaire, With Integral Dusk to Dawn, 120V, 40.7 W, 70 Cri, 4000K, Grey
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$68.80
Each
65W Fluor Dusk to Dawn Light
Nacogdoches Availability: Out Of Stock
$62.01
2-Head Dusk to Dawn Security Light With Motion
$75.00
40W Dusk to Dawn Led Area Light. 120-277V Input, 5000K, Includes Nema Type 3-Pin Twist Lock Photocell, Type V Optics, 0-10V Dimmable. Standard Gray Housing
$167.80
60W Dusk to Dawn Led Area Light Feat. Power Select & Color Select. 60/40/30W, 120-277V Input, 3000/4000/5000K. Includes Nema Type 3-Pin Twist Lock Photocell, Type V Optics, 0-10V Dimmable. Standard Gray Housing
$191.70
24" Curved Arm Mounting Pole, For Dawn to Dusk Area Light
$28.90
The TWR1 Led Wall Pack Offers A Classic Appearance With A Traditional Shape and Is Loaded With Modern Features Including Three Adjustable Light Outputs (Alo), Three Switchable Color Temperatures (SWW) 30/40/50K CCT and A Switchable Dusk-to-Dawn Photocell. TWR1 Provides Ultimate Versatility With 18 Configurations In One Sku, Making On-The-Spot Reconfiguring Quick and Easy. TWR1 Is Powerful Yet Efficient, Delivering 2, 300 - 8, 500 Lumens and Capable Of Replacing Up to A 250W Hid While Saving Up to 86% In Ener
$146.69
Area Dusk to Dawn Light, 24" Arm
$27.94
LSF Floodlight, CCT Selectable 3000K-4000K-5000K, 70 Cri, 120-347V, 50-60 HZ, Selectable Lumens 1700-2500-3500-4000 / 11-15-22-25W, Selectable Dusk-to-Dawn Button-Type Photocontrol, Knuckle
$55.99
40 Watt Small Led Wall Pack With Integrated Bypassable Photocell - CCT Selectable - 120-277 Volts - Dusk to Dawn Security Lighting - IP65 - Bronze Finish
$116.00
LSF Floodlight, CCT Selectable 3000K-4000K-5000K, 70 Cri, 120-347V, 50-60 HZ, Selectable Lumens 5000-6500-8000-10, 000 / 25-35-45-65W, Selectable Dusk-to-Dawn Button-Type Photocontrol, Trunnion
$148.99
LSF Floodlight, CCT Selectable 3000K-4000K-5000K, 70 Cri, 120-347V, 50-60 HZ, Selectable Lumens 5000-6500-8000-10, 000 / 25-35-45-65W, Selectable Dusk-to-Dawn Button-Type Photocontrol, Knuckle
$80.99
LSF Floodlight, CCT Selectable 3000K-4000K-5000K, 70 Cri, 120-347V, 50-60 HZ, Selectable Lumens 9000-12, 000-15, 000-20, 000 / 50-70-90-120W, Selectable Dusk-to-Dawn Button-Type Photocontrol, Slipfitter
$199.60
The TWR2 Led Wall Pack Offers A Classic Appearance With A Traditional Shape and Is Loaded With Modern Features Including Three Adjustable Light Outputs (Alo), Three Switchable Color Temperatures (SWW) 30/40/50K CCT and A Switchable Dusk-to-Dawn Photocell. TWR2 Provides Ultimate Versatility With 18 Configurations In One Sku, Making On-The-Spot Reconfiguring Quick and Easy. TWR2 Is Powerful Yet Efficient, Delivering 8, 200 - 16, 100 Lumens and Capable Of Replacing Up to A 400W Hid While Saving Up to 86% In Ene
$200.00
Area Light Dusk to Dawn 2A, Selectable Wattage 18/ 36 / 55W, 120 277V, 0 10V Dimming, 70 Cri, 3000, 4000, or 5000K Selectable CCT, Type V Distribution, Gray Painted Finish With Photocell
$116.52
2-Head Dusk to Dawn Securtiy Light
Total Availability: Out of Stock
$61.00
Dusk to Dawn 40/50/60W 3/4/5K
$132.00
20
Popularity
Default