Add More Items
View All Quick Selects
Below you can add an image for 'enclosure' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 4 In Overall Width, 6 In Overall Length, 6 In Overall Height, 3.08 LB
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$21.95
Each
<P>This 28"" Enclosure Is The Perfect Solution For A Basic Structured Wiring System. It Features Larger Top Openings That Make Pulling Wire Easier As Well As Additional Knockouts, More Side Lances, and Side Tabs For More Flexible Mounting. It Includes A SC
$145.98
Eaton Freedom Industrial Pump Panel, Fusible Disconnect, Nema 3R Painted Steel Enclosure, 110V/50 HZ-120V/60 HZ Coil, Nema Size 3
$10,239.15
Eaton Freedom Industrial Pump Panel, Fusible Disconnect, Nema 3R Painted Steel Enclosure, 110V/50 HZ-120V/60 HZ Coil, Nema Size 4
$11,913.03
MMP PB Frame B Class 10 20-25a
$288.73
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 18 In Overall Width, 18 In Overall Length, 6 In Overall Height, 5 Knockouts, 21.5 LB
$180.16
24-Hour Mechanical Time Switch, 120 Vac, 60HZ, SPST, Indoor/Outdoor Metal Enclosure, 1 Hour Interval
$146.21
24-Hour Mechanical Time Switch, 120 Vac, 60HZ, DPST, Indoor/Outdoor Plastic With See-Through Door Enclosure, 1 Hour Interval
$150.28
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 4 In Overall Width, 10 In Overall Length, 10 In Overall Height, 2.1267 LB
$32.06
Enclosure Panel, Steel, Painted, White, 8.87 In Overall Length, 6.87 In Overall Width, 0.25 In (Hole Diameter) Diameter, 1.16 LB
$12.25
Enclosure Panel, Steel, Painted, White, 10.87 In Overall Length, 8.87 In Overall Width, 0.25 In (Hole Diameter) Diameter, 1.83 LB
$16.59
Enclosure Panel, Steel, Painted, White, 10.87 In Overall Length, 10.87 In Overall Width, 0.25 In (Hole Diameter) Diameter, 2.2999 LB
$19.50
Enclosure Panel, Steel, Painted, White, 12.87 In Overall Length, 10.87 In Overall Width, 0.25 In (Hole Diameter) Diameter, 0.266 LB
$21.64
Enclosure Panel, Steel, Painted, White, 14.87 In Overall Length, 12.87 In Overall Width, 0.25 In (Hole Diameter) Diameter, 3.64 LB
$28.69
Enclosure Panel, Steel, Painted, White, 17 In Overall Length, 17 In Overall Width, 0.56 In (Hole Diameter) Diameter, 3.2667 LB
$73.78
Enclosure Panel, Steel, Painted, White, 20.87 In Overall Length, 20.87 In Overall Width, 0.56 In (Hole Diameter) Diameter, 13 LB
$109.45
Metal Enclosure, Tan, Screw Mount, 5.25 In Overall Length, 4.625 In Overall Width, 8.25 In Overall Height, 3.9 LB
$98.14
Unity 44C Connector, Screw Cover Type, Width: 4 In, 4 In Height, Nema 1 Enclosure, Carbon Steel, Galvanized, For Lay-In Wireway
$5.49
Unity 66C Connector, Screw Cover Type, Width: 6 In, 6 In Height, Nema 1 Enclosure, Carbon Steel, Galvanized, For Lay-In Wireway
$8.55
Unity 88C Connector, Screw Cover Type, Width: 8 In, 8 In Height, Nema 1 Enclosure, Carbon Steel, Galvanized, For Lay-In Wireway
$10.32
20
Popularity
Default