Add More Items
View All Quick Selects
Below you can add an image for 'locknut' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
4" 4 X 3 1/2 Reducing Washer Steel Usa
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$1,215.00
Per 100
Reducing Bushing, Size: 3 X 2 In, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa 0651
$5,244.02
Washer, Reducing, Galvanized Steel, Size 2 1/2 Inch - 3/4 Inch
$315.25
Washer, Reducing, Galvanized Steel, Size 3 Inch - 1 1/4 Inch
$699.28
Bushing, Plastic - 150 Degrees C, Size 1 1/4 Inch
$413.97
Bushing, Plastic - 150 Degrees C, Size 1 1/2 Inch
$519.61
Bushing, Plastic - 150 Degrees C, Size 3 Inch
$1,590.92
Bushing, Plastic - 150 Degrees C, Size 4 Inch
$2,454.94
Split Bushing, Insulated, Grounding, Zinc Die Cast, Size 3 Inch, 6-250 Lug
$8,154.68
Split Bushing, Insulated, Grounding, Zinc Die Cast, Size 3-1/2 Inch, 14-1/0 Lug
$5,698.61
Stainless Steel 316 Square Washer 1/2"
$0.60
Per Foot
One-Piece Knockout Seals, Steel, 3/4 In. Trade Size
$2.73
Each
Eaton Crouse-Hinds Series Throat Bushing, Rigid/Imc, Insulated, Malleable Iron, 105°C, Threaded, 1"
$4.84
Eaton Crouse-Hinds Series Throat Bushing, Rigid/Imc, Non-Insulated, Malleable Iron, Threaded, 1"
$434.88
Eaton Crouse-Hinds Series Throat Bushing, Rigid/Imc, Insulated, Malleable Iron, 105°C, Threaded, 1-1/2"
$8.63
Eaton Crouse-Hinds Series Throat Bushing, Rigid/Imc, Non-Insulated, Malleable Iron, Threaded, 4"
$4,941.80
Eaton Crouse-Hinds Series Rigid/Imc Knockout Snap-In Blank, Steel, 1/2"
$47.95
Eaton Crouse-Hinds Series PLG Conduit Plug, Rigid/Imc, Copper-Free Aluminum, 3/4", Square Head
$9.88
Eaton Crouse-Hinds Series PLG Conduit Plug, Rigid/Imc, Steel, 1-1/4", Square Head
$11.37
Eaton Crouse-Hinds Series PLG Conduit Plug, Rigid/Imc, Copper-Free Aluminum, 1-1/4", Recessed
$13.06
20
Popularity
Default