Add More Items
View All Quick Selects
Below you can add an image for 'plug in dimmer' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The Smartest Way to Take Control Of Lights and Power, Optimized For Larger Homes. Smart Lighting Lets You Set The Exact Lighting You Need, From Anywhere, Adding Safety and Convenience to Your Home. and Delivering It All With Unprecedented Range and Reliability, Radiant Registered With Netatmo Leverages Leading Netatmo Technology to Provide An Ideal Solution For Larger Homes With Many Smart Products. Start With The Smart Gateway to Establish A Robust and Dedicated Mesh Network, Then Add Smart Switches, Dim
Total Availability: In Stock
Check local availability
Book Price
$66.52
Each
Toggle Dimmer, 120 V, 300 W, Led/CFL Lamp, 1.70 In Length, 1.36 In Width, 3.28 In Height, Light Almond;White;Ivory (Color Change Kit)
$22.56
Tru-Universal Interchangeable Face Dimmer, Wall Dimmer Type; 1.75 Inch W X 1.25 Inch D X 4.25 Inch H Size; Ivory/White/Light Almond Finish; Single Pole/3-Way Operation Type; Ul (Canada and Us) Approval; 120 Vac At 60 HZ Voltage Rating
$60.80
This item is no longer available. Click to view alternate items.
Mikrodim Electronic Dimmable Driver - 24V, 60W
$83.88
Dimmer
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$88.73
Lutron Caseta Wireless Smart Lighting Dimmer Switch Starter Kit. Includes All Necessary Components to Setup A Single Room For Dimming. Kit Contains 1 In-Wall Dimmer With Faceplate, 1 Smart Bridge, and 1 Pico Remote Control
$123.92
Eaton Z-Wave Plus Dimmer Switch, White, Single Pole, 120 Vac, 300W Dimmable Led/CFL, 600W Incandescent, Halogen, Magnetic Low Voltage, Electronic Low Voltage, Dimmer Switch, Multi-Location, 32°F to 104°F (0°C to 40°C)
$111.26
Eaton Z-Wave Plus Accessory Dimmer, 7-Step Led Light Level Display, Flush, 120V, Wire Lead, Push Pad, Maintained, White, Led, Inc, CFL, Elv, MLV, FLR, Halogen, Single-Pole, Three-Way, Single-Phase, Multi-Location, Polycarbonate
$107.59
Lutron Diva Smart Dimmer Switch 3-Way Kit With Pico Paddle Remote For The Caseta System, Smart Hub Not Required, DVRF-PKG1D-WH, White
$87.83
Slide Dimmer, Wall Dimmer Type; 1.688 Inch W X 1.469 Inch D X 4.25 Inch H Size; Ivory Finish; 3-Way Operation Type; Ul, Csa Approval; 120 V Voltage Rating; Visionpak Standard Package; 600 W Load Rating
Total Availability:
Total Availability: Out of Stock
$47.24
Dimmer, 60 HZ, 1.80 In Length, 1.25 In Width, White, +0 °C Operating Temperature, +40 °C Operating Temperature, 0.28 LB/Ea
$47.46
Ewd RF9640-NDW Z-Wave Plus Dimmer 3
$111.91
Eaton Decorator Dimmer, Preset Feature, #14 - 12 Awg, 120V, BCK and SD Wiring, Slide Actuator, Wire Lead Connect, LT Almd, Indoor, 60 HZ, Incand, Halo, MLV, 1-Pole, 3-Way, Polycarb Housing, 1000W 662423
$52.73
Recessed Gimbal Led Fixture, Dimmable, Led For Bulb Type, 1.1 In Height, 0.14 A Input Current Rating, 110 V Ac Input Voltage Rating, 5.5 In Length, +176°F;+80°C Maximum Operating Temperature, -40 °F Minimum Operating Temperature, 1.66 A Output Current Rating, 12 V DC Output Voltage Rating, 20 W Output Wattage, Smooth, Flicker-Free Dimming Special Features, Culus Listed, 3.8 Oz Weight, 1.8 In Width
$117.77
Eaton Decorator Dimmer, Preset Feature, #14 - 12 Awg, 120V, BCK and SD Wiring, Slide Actuator, Wire Lead Connect, Ivory, Indoor, 60 HZ, Incand, Halo, MLV, 1-Pole, 3-Way, Polycarb Housing, 1000W 662430
$56.08
This Kit Uses A Wireless Dimmer to Easily Add Control Of A Light or Fixture From A Second Location, Even In Rooms or Locations Currently Without 3-Way Wiring. Simply Replace The Existing Switch or Dimmer With The Kit’S Radiant® Tru-Universal Dimmer (Wired), Then Use The Included Battery-Powered Radiant® Wireless Dimmer to Add Another Point Of Control Wherever It Is Desired. Mount The Wireless Dimmer to Any Wall or Surface – Without Cutting, Wiring or Tools – Using The Provided Adhesive. The Dimmers Come PR
$103.48
Lutron Caseta Wireless Single-Pole/3-Way Smart Lighting Lamp Dimmer and Remote Kit, White
$71.28
Rotary Dimmer, Wall Dimmer Type; White Finish; 1-Pole Operation Type; Ul Approval; Commercial Application; 120 Vac At 60 HZ Voltage Rating; 1000 W Load Rating; Rotary Dial On/Off Switch Operator Type; Standard Toggle Wall Plate Type
$69.98
Led Dimmer W/Remote
Total Availability: Available from manufacturer.
$16.80
Maestro Companion Dimmer For Multi-Location Use, 120V, Gloss Finish In White
$27.53
20
Popularity
Default