Add More Items
View All Quick Selects
Below you can add an image for 'well light' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Led Emergency Light, Nickel Cadmium (Nicad) Battery, Thermoplastic, White, 60 HZ, 120 V;240 V;277 V, 0.008 A @ 277 V, Wall or Ceiling Mount, 1-3/4 In Width, 11-1/8 In Length, 5-3/8 In Height, 1.399 LB
Total Availability: In Stock
Check local availability
Book Price
$63.01
Each
Led Emergency Light, Nickel Cadmium (Nicad) Battery, Thermoplastic, White, 120 V Ac;277 V Ac, 0.56 W @ 120 V Ac;0.54 W @ 277 V Ac, Double Faces, White Housing Color, Led Lamp, 1 W, Wall or Ceiling Mount, 2.75 In Width, 9 In Length, 4 In Height, 1 LB
$37.20
Check out our new Lighting Showroom!
Sel Emergency Light, Nickel Cadmium (Nicad) Battery, Thermoplastic, White, 60 HZ, 120 V Ac;277 V Ac, 0.003 A @ 277 V, 0.78 W, Led Lamp, Ceiling Mount/Wall Mount, 1-3/4 In Width, 11-1/8 In Length, 5-3/8 In Height, 1.209 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$53.54
Led Step Light
$46.30
The EU2C By Lithonia Lighting® Is A Dual Lamp Head Led Emergency Light. Certified Title 20 For Small Battery Charger Systems, The EU2C Provides Emergency Lighting While Saving Energy. It Is Ideal For Lighting The Path-Of-Egress In Applications Such As Stairways, Hallways and Other Small Spaces At Lower Mounting Heights. Included, Is An Optional Self-Diagnostic Feature Which Automatically Performs Monthly and Annual Testing. It Also Runs A Minimum Of 90-Minutes Illumination Upon The Loss Of Ac Power. Wall O
$35.20
The Lithonia Lighting EU2L Led Emergency Light Is Suitable For Emergency Lighting Applications Such As Stairways and Hallways. Designed With All-Inclusive Lamp, Reflector and Lens Assembly. Its Low Profile and Dual Lamp Heads Make The EU2L Ideal For Safely Illuminating The Path Of Egress In Small Spaces At Lower Mounting Heights. It Can Be Wall or Ceiling Mounted and Will Provide 90 Minutes Of Emergency Power In The Case Of Power Loss.
$34.86
Emergency Light, Nickel Cadmium (Nicad) Battery, Thermoplastic, White, Silver, 60 HZ, 120 V Ac;277 V Ac, 80 Ma, 1.4 W, Silver Housing Color, Led Lamp, Surface Mount;Pendant Mount;Wall Mount, 2-3/16 In Width, 7-7/8 In Length, 7-15/16 In Height
$149.80
Led, White Housing, Universal Face, Red and Green Letters, Self-Powered, High Power Unit
$127.18
Battery Type: Nickel Cadmium, Color: White, Lamp Type: Led, Voltage Rating: 102/277 Vac, Wattage: 2.72 W.
$74.00
Bullhorn Bracket, Hid Lamp, 100 LB Capacity, Steel, Bronze Polyester Powder Coating, 36 In Length, 18-1/4 In Height, 21.4 LB
$253.30
The NCVT2PKIT From Klein Tools Includes A Dual-Range, Non-Contact Voltage Tester As Well As A Receptacle Tester. The NCVT-2P Is A Non-Contact Voltage Tester That Detects 12 to 1000V Ac and Indicates The Presence Of Voltage In Cables, Cords, Circuit Breakers, Light Fixtures, Switches, Outlets and Wires As Well As Ac Voltage In Doorbells, Thermostats, Low Voltage Lighting and Irrigation Systems. Includes Both Visual and Audible Signals. The Receptacle Tester Will Troubleshoot Standard 120V Ac Grounded Outlet
$41.70
Led Em, Fixed Optic, White Plastic Housing, Nicad Battery
CU2SQ Emergency Light, Color: White, Number Of Lamps: 2, Battery Type: Nickel-Cadmium (Nicad), Battery Runtime: 90 Min, Voltage Rating: 120/277 Vac, Environmental Conditions: Damp Location, Compliance: Cec T20 Compliant.
$31.86
This item is no longer available. Click to view alternate items.
A Step Up From Ordinary, This Combination Switch and Outlet From The Radiant Registered Collection Provides Convenience and Flexibility, As Well As Style. Operable In Both Single-Pole and 3-Way Applications, You Can Use It Alone to Control One Light or Fixture, or Use With Another 3-Way Switch For Controlling The Light From Two Locations. Also Includes A Tamper-Resistant Outlet For Safe Access to The Basic Power Every Home Needs. Part Of The Radiant Registered Collection, It Features Clean Lines and A Smoo
$28.59
Make Nighttime Navigation Easier With A Sleek, Sophitistcated Built-In Night Light From The Radiant Registered Collection. Ideal For Hallways and Nurseries, This Full Night Light Installs Easily In Place Of A Standard Outlet to Save You From Stumbling In The Dark or Transitioning to Too Bright Overhead Lights. Features Five Adjustable Light Levels, As Well As An Optional Louver For Additional Light-Level Control. Made Exclusively For Use With Screwless Wall Plates From The Radiant Registered Collection, S
$32.82
Led Emergency Light Fixture
$177.40
"00080083611737|0080083|080083611737|08008361173|61173|PD6H226E|6"" Horiz HSG (2) 26W DTT CFL 120/277/Unv|Cooper Lighting PD6H226E|Cooperlighting PD6H226E|Eaton / Cooper Lighting PD6H226E|Eaton Cooper Lighting PD6H226E|Eeton Cooper Lighting PD6H226E|Halo - Cooper Lighting PD6H226E|Halo Commercial PD6H226E"
$113.82
The 5" P8061 Is Ideal For Use In Both New Construction As Well As Remodel/Retrofit. Light Output Is Comparable to That Of A Typical 65W Incandescent Downlight, Providing Up to 75 Percent Energy Savings. The P8061 Is Equipped With Both Edison Base Adapter and Quick Link Connector Allowing Easy Installation In Many Standard Incandescent Recessed Housings. White Finish.
$40.57
<P>Integrate Traditional Structured Wiring Installations That Require A Smaller 20-Inch Plastic Enclosure. The Enclosure Is Made From Wireless Transparent Abs Plastic Material, Is Light Weight, Low-Profile and Robust. Perfect For Both Surface and Recessed Applications That Don’T Require A Door or Trim Ring. The 20-Inch Enclosure Offers Easy and Professional Looking Cable Management For All Your Needs From Voice and Video to Data As Well As Your Router, Apple TV, Roku and More.</P> <P>The Hinged Door and TR
$166.70
20
Popularity
Default