Add More Items
View All Quick Selects
Below you can add an image for 'Satco' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
LED Lamp, BR30 Shape, 105 ° Beam Angle, 80, 3000 K, 800 lm Brightness (Lumens), 9.5 W, 120 V, Frosted White, 25000 h Average Life, E26 Base, Dimmable, 3.75 in Diameter, 5.19 in Length, 0.4 lb
Total Availability: In Stock
Check local availability
Book Price
$6.36
Each
LED Lamp, R20 Shape, 107 ° Beam Angle, 80, 3000 K, 185 lm Brightness (Lumens), 6.5 W, 120 V, Frosted White, 25000 h Average Life, E26 Base, Dimmable, 2.5 in Diameter, 3.94 in Length, 0.24 lb
$6.34
LED MR16 Lamp, Designation: 7MR16/LED/40'/5K/12V/DIM, 12 V, 7 WTT, MR 16 Shape, GU5.3 Base, 25000 HR, Lumens: 560 LM Initial, 5000 DEG K Color Temperature, Natural Light, 80 CRI, 40 DEG Beam Angle, 1-7/8 IN Length, 2 IN Diameter
$14.49
MR LED, Designation: 6.5W - LED MR16 - 40' Beam Spread - GU5.3 Base - 3000K - 12V
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$8.46
LED Lamp, BR30 Shape, 105 ° Beam Angle, 80, 4000 K, 830 lm Brightness (Lumens), 9.5 W, 120 V, Frosted White, 25000 h Average Life, E26 Base, Dimmable, 3.75 in Diameter, 5.19 in Length, 0.5 lb
BR LED, Designation: 6.5W LED R20 Reflector - 107' Beam Spread - Medium Base - 4000K - 120V - Dimmable
LED Lamp, BR40 Shape, 103 ° Beam Angle, 80, 2700 K, 940 lm Brightness (Lumens), 11.5 W, 120 V, Frosted White, 25000 h Average Life, E26 Base, Dimmable, 5 in Diameter, +40 °C Operating Temperature, 0.81 lb
$8.03
LED Lamp, BR40 Shape, 103 ° Beam Angle, 80, 3000 K, 350 lm Brightness (Lumens), 11.5 W, 120 V, Frosted White, 25000 h Average Life, E26 Base, Dimmable, 5 in Diameter, +40 °C Operating Temperature, 0.65 lb
LED Lamp, BR40 Shape, 103 ° Beam Angle, 80, 4000 K, 360 lm Brightness (Lumens), 11.5 W, 120 V, Frosted White, 25000 h Average Life, E26 Base, Dimmable, 5 in Diameter, +40 °C Operating Temperature, 0.81 lb
9
Popularity
Default