Add More Items
View All Quick Selects
Below you can add an image for '600' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Klein Tool'S 3/8-Inch (9.5 MM) Keystone Screwdriver With 8-Inch (203.2 MM) Square Shank Is Designed For The Most Demanding Uses. It Has A Cushion-Grip™ Handle For Greater Torque and Comfort. Meets or Exceeds Applicable Asme / Ansi Specifications and Has Tip-Ident® That That Quickly Identifies The Screwdriver Type and Tip Orientation.
Total Availability: In Stock
Check local availability
Book Price
$21.19
Each
This Cabinet-Tip Screwdriver Is Built to Handle The Tough Jobs With Ease. The Stubby Size Allows For Precision In Tight Spaces. Special Heat-Treated Shafts Make For A Durable, Long Lasting Tool. The Precision-Machined Tip Provides The Exact Fit You Expect From Klein Tools.
$10.10
Mechanical Connector, #2 Awg Conductor Size, 600 MCM Conductor Size, Non-Insulated, Aluminum Conductor Material, 1 Conductor, +90 °C Operating Temperature, 3.18 In Overall Length, Screw Terminal, 600 V, 0.36 LB/Ea
$1,400.06
Per 100
4 Port Stacked Lug 600 MCM - 2 Awg Stacked Lugs Are Large Size Set Screw Connectors With Wire Holes Stacked On Top Of Each Other to Minimize The Width Of The Connector. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). UL486A/B Listed. Temperature Rating 90 Degrees C. Mounting Hole Spacing Is Nema Standard Of 1.75".
$12,599.98
Keystone Screwdriver Square Shank, Steel Blade Material, Heavy-Duty Rubber Handle Material, Black (Handle), 5/16 In Tip Size, Keystone Tip Style, 10-15/16 In Overall Length, 6 In Shank Length, 0.40 LB
$14.68
2 Port Stacked Lug 600 MCM - 2 Awg Stacked Lugs Are Large Size Set Screw Connectors With Wire Holes Stacked On Top Of Each Other to Minimize The Width Of The Connector. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). UL486A/B Listed. Temperature Rating 90 Degrees C. Mounting Hole Spacing Is Nema Standard Of 1.75".
$9,866.69
3 Port Stacked Lug 600 MCM - 2 Awg Stacked Lugs Are Large Size Set Screw Connectors With Wire Holes Stacked On Top Of Each Other to Minimize The Width Of The Connector. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). UL486A/B Listed. Temperature Rating 90 Degrees C. Mounting Hole Spacing Is Nema Standard Of 1.75".
$6,494.00
Klein Tools Hard Hats Were Designed and Engineered For Optimal Safety, Comfort and Fit. Unique Features Allow The User to Comfortably Work In A Wide Variety Of Applications and Demanding Environments. Patented Accessory Mounts On Front and Back Ensure Optional Klein Headlamps Attach Securely — No Straps Needed
$59.46
3M 7000028631 3M™ Manual Applicator
$129.74
The Klein Tools 600 Amp Ac Digital Clamp Meter With Temperature Features Work Lights That Can Help Illuminate Dark Spaces. This Meter Is Especially Great For Hvac Applications, Because It Measures Frequency and Capacitance. It Also Features An Automatic Shut-Off That Helps Extend Battery Life.
Total Availability:
Total Availability: Out of Stock
$61.52
This item is no longer available. Click to view alternate items.
Panelboard Lug, #4 Awg Conductor Size, #2 Awg Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, +90 °C Operating Temperature, 4.65 In Overall Length, Screw Terminal, 600 V, 0.46 LB/Ea
$2,616.61
1 Port Panelboard Lug 600 MCM - 2 Awg Large Size Set Screw Connectors With Multiple Mounting Holes For A Secure, Turn-Prevent Connection. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. For Use With Copper or Aluminum Conductors. 600V (2000V Max, Per UL486B). Ul 486A/B Listed. Temperature Rating 90 Degrees C. All Hole Spacing Is Nema Standard Of 1.75".
$2,391.01
The Klein Tools 8-3/4-Inch Impact-Rated Pass Through Socket Set Features A Pass Through Head For Driving Hex Nuts On Extended Threaded Rod. 3/8-Inch Square Drive Adapter Allows For Use With Traditional Sockets and Includes 11 Impact Rated Sockets. Designed With A Steel Handle That Provides Comfort In High Torque Applications.
$77.19
Klein Tools ET250 Is A Solid-State, Digital Voltage and Continuity Tester. It Measures Ac/DC Voltages Up to 600V and Tests For Continuity. Additionally, The ET250 Tests Gfci Protected Circuits to Verify That The Gfci Device Is Functioning Appropriately. The Tester Includes A Backlight and Integrated Flashlight For Working In Reduced Ambient Lighting Conditions.
$72.94
This 6-Piece Made In The Usa Insulated Screwdriver Set Features Assorted Klein Tools' Slotted, Phillips and Square Tip Screwdrivers. Each Screwdriver Is Individually Tested to Exceed The IEC 60900 and Astm F1505 Standards For Insulated Tools. Two Layers Of Insulation Provide Protection Against Electric Shock.
$47.60
Al XHHW 600 STR Black PCS
$3,929.88
Per 1,000 Feet
Usi 6003 16V Transformer
Total Availability: Available from manufacturer.
$6.70
Cut and Trim Sheet Metal In Comfort With The Klein Tools Left Cutting Aviation Snips. Snip Blades Are Made Of Forged, Heat-Treated Steel For Superior Strength and Durability. The Spring-Action Lock Allows Opening Of Tool With One Handed Operation. Snips Are Color-Coded and Feature Comfortable Contoured Grips.
$23.44
The Klein Tools 6-Inch Pump Pliers Offers A Wide Range Of Jaw Positions For Your Tightening and Fastening Jobs. These Pliers Feature Induction Hardened Jaws For Strength and Long Wear. Their Secure Tongue and Groove Design Help to Keep A Sturdy Grip Even When Under Heavy Pressure.
$27.63
6" PVC to PVC Transition Coupling
$279.00
20
Popularity
Default