Search Results for "880MP2 WIREMOLD CO"

1-20 of 369
895PBLK - Wiremold

The Wiremold Ratchet-Pro™ Black Nonmetallic Duplex Cover Plate With Flip Lids, 5 1/2 Inch (140MM) For Carpet Installations. Cover Also Works With 880 Series™ Boxes. Note: All Cover Plates Are Furnished With Gasket and Three Screws. The 895P Polycarbonate Series Cover Plates Must Be Field Modified For Dual Service.

  • MFR Part #: 895P-BLK
  • Total Availability: 26
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 ($37.96) ·
895PBLK - Wiremold

Total Availability: In Stock

880S1 - Wiremold

The 880S1 Single Gang Omnibox® Floor Box Provides An Excellent Activation Solution For Applications Where Single Service Is Required In Open Space Areas. The 880S1 Floor Box Is Offered In A Stamped Steel Construction, Designed to Be Installed In Above Grade Concrete Floor Applications and to Meet A Wide Range Of Market Requirements. This Floor Box Series Has Many Applications, Some Of Which Are Schools, Financial Institutions, and Commercial Office Buildings.

  • MFR Part #: 880S1
  • Total Availability: 162
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 ($84.72) ·
880S1 - Wiremold

Total Availability: In Stock

880MPA - Wiremold

Outlet Box, Non-Metallic Material, 0.36 LB/Ea

  • MFR Part #: 880MPA
  • Total Availability: 770
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 ($14.39) ·
880MPA - Wiremold

Total Availability: In Stock

880MP2 - Wiremold

The Modulink™ Nonmetallic Floor Box With 2 Inch Conduit Feed Provides Power and Communication Services Directly to The Workstation or to Any Open Space Location. The Modulink™ Floor Box Is A Gangable Box That Allows A One-Gang Floor Box to Easily Be Turned Into A Two- or Three-Gang Box Simply By Ganging Together Individual Boxes. This Floor Box Has Many Applications, Some Of Which Are Commercial Offices, Retail Stores, Malls, Financial and Government Institutions.

  • MFR Part #: 880MP2
  • Total Availability: 118
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 ($41.44) ·
880MP2 - Wiremold

Total Availability: In Stock

895TCAL - Wiremold

The Wiremold Ratchet-Pro™ Brushed Aluminum Duplex Cover Plate With Flip Lids, 5 1/2 Inch (140MM) For Carpet or Tile Installations. Cover Also Works With 880 Series™ Boxes. Note: All Cover Plates Are Furnished With Gasket and Three Screws. The 895P Polycarbonate Series Cover Plates Must Be Field Modified For Dual Service.

  • MFR Part #: 895TCAL
  • Total Availability: 22
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 ($97.87) ·
895TCAL - Wiremold

Total Availability: In Stock

8872GNK - Unity

Unity 8872GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 72 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

  • MFR Part #: 8872GNK
  • Total Availability: 12
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($264.10) ·
8872GNK - Unity Manufacturing

Total Availability: In Stock

700WH - Wiremold

Wiremold 700 Series Is Ideal For Surface Mounting Small Amounts Of Electrical Wiring or Communication Cables. This Rugged Raceway Offers A Low Profile Appearance Which Blend With Any Decor. Available In Our Exclusive Scuffcoat Finish.

  • MFR Part #: 700WH
  • Total Availability: 1,747
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 100 ($220.00) ·
700WH - Wiremold

Total Availability: In Stock

8824G - Unity

Unity 8824GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 24 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

  • MFR Part #: 8824GNK
  • Total Availability: 28
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($82.79) ·
8824G - Unity Manufacturing

Total Availability: In Stock

880MP - Wiremold

Outlet Box, PVC Material, 50 to 100 Cu.In Capacity, 1 Gang, Rectangular, Tile Mount;Carpet Mount;Adjusting Ring Mount, 5-1/2 In Length, 4-1/8 In Width, 6 In Height, 2.02 LB/Ea

  • MFR Part #: 880MP
  • Total Availability: 772
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 ($28.05) ·
880MP - Wiremold

Total Availability: In Stock

8824GNK - Unity

Unity 8824GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 24 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

  • MFR Part #: 8824GNK
  • Total Availability: 28
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($82.79) ·
8824GNK - Unity Manufacturing

Total Availability: In Stock

5748WH - Wiremold

Wiremold 500 Series Raceway Is Ideal For Surface Mounting Small Amounts Of Electrical Wiring or Communication Cables. This Rugged Raceway Offers A Low Profile Appearance Which Blend With Any Decor. Available In Our Exclusive Scuffcoat Finish.

  • MFR Part #: 5748WH
  • Total Availability: 69
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 ($12.48) ·
5748WH - Wiremold

Total Availability: In Stock

2300BAC - Wiremold

Wiremold 2300 Series Raceway Is A Low-Profile, Two-Piece Raceway With Durable, Textured PVC Ivory Finish. Available In 5' (1.52M) Lengths. Packed 50' (1.5SM) Per Carton. Supplied With Wide Adhesive Tape Along Its Entire Length.

  • MFR Part #: 2300BAC
  • Total Availability: 10
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 50 ($204.00) ·
2300BAC - Wiremold

Total Availability: In Stock

V711 - Wiremold

Wiremold 700 Series Is Ideal For Surface Mounting Small Amounts Of Electrical Wiring or Communication Cables. This Rugged Raceway Offers A Low Profile Appearance Which Blend With Any Decor. Available In Our Exclusive Scuffcoat Finish.

  • MFR Part #: V711
  • Nacogdoches Availability: 1
  • Total Availability: 534
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 ($3.04) ·
V711 - Wiremold

Available now at Nacogdoches: In Stock

Total Availability: In Stock

V717 - Wiremold

Wiremold 700 Series Is Ideal For Surface Mounting Small Amounts Of Electrical Wiring or Communication Cables. This Rugged Raceway Offers A Low Profile Appearance Which Blend With Any Decor. Available In Our Exclusive Scuffcoat Finish.

  • MFR Part #: V717
  • Total Availability: 444
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 ($4.14) ·
V717 - Wiremold

Total Availability: In Stock

400BAC - Wiremold

The Wiremold 400 Series Raceway Is A Single Compartment Raceway For Communication or Power Applications. It Is Ideal For Use In Classrooms, Office, and Hotel Applications or Anywhere A Small Low Profile Raceway Is Needed.

  • MFR Part #: 400BAC
  • Total Availability: 335
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 100 ($252.81) ·
400BAC - Wiremold

Total Availability: In Stock

8836GNK - Unity

Unity 8836GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 36 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

  • MFR Part #: 8836GNK
  • Total Availability: 32
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($145.46) ·
8836GNK - Unity Manufacturing

Total Availability: In Stock

8848G - Unity

Unity 8848GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 48 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

  • MFR Part #: 8848GNK
  • Total Availability: 42
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($152.30) ·
8848G - Unity Manufacturing

Total Availability: In Stock

400BACWH - Wiremold

Wiremold 400 Series Raceway Low-Profile, Two-Piece Raceway With Durable, Textured PVC Ivory or White Finishes. Available In 5' (1.52M) Lengths. Packed 100' (30.5M) Per Carton. Supplied With Wide Adhesive Tape Along Its Entire Length.

  • MFR Part #: 400BAC-WH
  • Total Availability: 30
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 100 ($274.00) ·
400BACWH - Wiremold

Total Availability: In Stock

8848GNK - Unity

Unity 8848GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 48 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

  • MFR Part #: 8848GNK
  • Total Availability: 42
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($152.30) ·
8848GNK - Unity Manufacturing

Total Availability: In Stock

0FR10A - Wiremold

Wiremold Ofr Series Overfloor Raceway System Provides Four-Channels Of Capacity and Access to A Wide Range Of Power, Communications, and A/V Connectivity Options In The Smallest, Lowest, Narrowest, Ada Compliant Profile Available In Overfloor Raceway Systems. This System Installs Over Existing Floor Coverings and Is Both Tamper-Resistant and Installer-Friendly, Making It An Ideal Solution For Relocatable or Permanent Installations Where Access Through Floors and Ceilings Is Not An Option.

  • MFR Part #: OFR10A
  • Total Availability: 5
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 ($142.57) ·
0FR10A - Wiremold

Total Availability: In Stock

895PBLK - Wiremold

The Wiremold Ratchet-Pro™ Black Nonmetallic Duplex Cover Plate With Flip Lids, 5 1/2 Inch (140MM) For Carpet Installations. Cover Also Works With 880 Series™ Boxes. Note: All Cover Plates Are Furnished With Gasket and Three Screws. The 895P Polycarbonate Series Cover Plates Must Be Field Modified For Dual Service.

MFR Part #:
895P-BLK
Manufacturer:
Wiremold
Local Availability:
Out Of Stock
Total Availability:
26 Each
Pkg Sizes:
1 Each ($37.96)
880S1 - Wiremold

The 880S1 Single Gang Omnibox® Floor Box Provides An Excellent Activation Solution For Applications Where Single Service Is Required In Open Space Areas. The 880S1 Floor Box Is Offered In A Stamped Steel Construction, Designed to Be Installed In Above Grade Concrete Floor Applications and to Meet A Wide Range Of Market Requirements. This Floor Box Series Has Many Applications, Some Of Which Are Schools, Financial Institutions, and Commercial Office Buildings.

MFR Part #:
880S1
Manufacturer:
Wiremold
Local Availability:
Out Of Stock
Total Availability:
162 Each
Pkg Sizes:
1 Each ($84.72)
880MPA - Wiremold

Outlet Box, Non-Metallic Material, 0.36 LB/Ea

MFR Part #:
880MPA
Manufacturer:
Wiremold
Local Availability:
Out Of Stock
Total Availability:
770 Each
Pkg Sizes:
1 Each ($14.39)
880MP2 - Wiremold

The Modulink™ Nonmetallic Floor Box With 2 Inch Conduit Feed Provides Power and Communication Services Directly to The Workstation or to Any Open Space Location. The Modulink™ Floor Box Is A Gangable Box That Allows A One-Gang Floor Box to Easily Be Turned Into A Two- or Three-Gang Box Simply By Ganging Together Individual Boxes. This Floor Box Has Many Applications, Some Of Which Are Commercial Offices, Retail Stores, Malls, Financial and Government Institutions.

MFR Part #:
880MP2
Manufacturer:
Wiremold
Local Availability:
Out Of Stock
Total Availability:
118 Each
Pkg Sizes:
1 Each ($41.44)
895TCAL - Wiremold

The Wiremold Ratchet-Pro™ Brushed Aluminum Duplex Cover Plate With Flip Lids, 5 1/2 Inch (140MM) For Carpet or Tile Installations. Cover Also Works With 880 Series™ Boxes. Note: All Cover Plates Are Furnished With Gasket and Three Screws. The 895P Polycarbonate Series Cover Plates Must Be Field Modified For Dual Service.

MFR Part #:
895TCAL
Manufacturer:
Wiremold
Local Availability:
Out Of Stock
Total Availability:
22 Each
Pkg Sizes:
1 Each ($97.87)
8872GNK - Unity

Unity 8872GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 72 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

MFR Part #:
8872GNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
12 Each
Pkg Sizes:
1 Each ($264.10)
700WH - Wiremold

Wiremold 700 Series Is Ideal For Surface Mounting Small Amounts Of Electrical Wiring or Communication Cables. This Rugged Raceway Offers A Low Profile Appearance Which Blend With Any Decor. Available In Our Exclusive Scuffcoat Finish.

MFR Part #:
700WH
Manufacturer:
Wiremold
Local Availability:
Out Of Stock
Total Availability:
1,747 Each
Pkg Sizes:
100 Each ($220.00)
8824G - Unity

Unity 8824GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 24 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

MFR Part #:
8824GNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
28 Each
Pkg Sizes:
1 Each ($82.79)
880MP - Wiremold

Outlet Box, PVC Material, 50 to 100 Cu.In Capacity, 1 Gang, Rectangular, Tile Mount;Carpet Mount;Adjusting Ring Mount, 5-1/2 In Length, 4-1/8 In Width, 6 In Height, 2.02 LB/Ea

MFR Part #:
880MP
Manufacturer:
Wiremold
Local Availability:
Out Of Stock
Total Availability:
772 Each
Pkg Sizes:
1 Each ($28.05)
8824GNK - Unity

Unity 8824GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 24 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

MFR Part #:
8824GNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
28 Each
Pkg Sizes:
1 Each ($82.79)
5748WH - Wiremold

Wiremold 500 Series Raceway Is Ideal For Surface Mounting Small Amounts Of Electrical Wiring or Communication Cables. This Rugged Raceway Offers A Low Profile Appearance Which Blend With Any Decor. Available In Our Exclusive Scuffcoat Finish.

MFR Part #:
5748WH
Manufacturer:
Wiremold
Local Availability:
Out Of Stock
Total Availability:
69 Each
Pkg Sizes:
1 Each ($12.48)
2300BAC - Wiremold

Wiremold 2300 Series Raceway Is A Low-Profile, Two-Piece Raceway With Durable, Textured PVC Ivory Finish. Available In 5' (1.52M) Lengths. Packed 50' (1.5SM) Per Carton. Supplied With Wide Adhesive Tape Along Its Entire Length.

MFR Part #:
2300BAC
Manufacturer:
Wiremold
Local Availability:
Out Of Stock
Total Availability:
10 Each
Pkg Sizes:
50 Each ($204.00)
V711 - Wiremold

Wiremold 700 Series Is Ideal For Surface Mounting Small Amounts Of Electrical Wiring or Communication Cables. This Rugged Raceway Offers A Low Profile Appearance Which Blend With Any Decor. Available In Our Exclusive Scuffcoat Finish.

MFR Part #:
V711
Manufacturer:
Wiremold
Local Availability:
In Stock
Total Availability:
534 Each
Pkg Sizes:
1 Each ($3.04)
V717 - Wiremold

Wiremold 700 Series Is Ideal For Surface Mounting Small Amounts Of Electrical Wiring or Communication Cables. This Rugged Raceway Offers A Low Profile Appearance Which Blend With Any Decor. Available In Our Exclusive Scuffcoat Finish.

MFR Part #:
V717
Manufacturer:
Wiremold
Local Availability:
Out Of Stock
Total Availability:
444 Each
Pkg Sizes:
1 Each ($4.14)
400BAC - Wiremold

The Wiremold 400 Series Raceway Is A Single Compartment Raceway For Communication or Power Applications. It Is Ideal For Use In Classrooms, Office, and Hotel Applications or Anywhere A Small Low Profile Raceway Is Needed.

MFR Part #:
400BAC
Manufacturer:
Wiremold
Local Availability:
Out Of Stock
Total Availability:
335 Each
Pkg Sizes:
100 Each ($252.81)
8836GNK - Unity

Unity 8836GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 36 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

MFR Part #:
8836GNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
32 Each
Pkg Sizes:
1 Each ($145.46)
8848G - Unity

Unity 8848GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 48 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

MFR Part #:
8848GNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
42 Each
Pkg Sizes:
1 Each ($152.30)
400BACWH - Wiremold

Wiremold 400 Series Raceway Low-Profile, Two-Piece Raceway With Durable, Textured PVC Ivory or White Finishes. Available In 5' (1.52M) Lengths. Packed 100' (30.5M) Per Carton. Supplied With Wide Adhesive Tape Along Its Entire Length.

MFR Part #:
400BAC-WH
Manufacturer:
Wiremold
Local Availability:
Out Of Stock
Total Availability:
30 Each
Pkg Sizes:
100 Each ($274.00)
8848GNK - Unity

Unity 8848GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 48 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

MFR Part #:
8848GNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
42 Each
Pkg Sizes:
1 Each ($152.30)
0FR10A - Wiremold

Wiremold Ofr Series Overfloor Raceway System Provides Four-Channels Of Capacity and Access to A Wide Range Of Power, Communications, and A/V Connectivity Options In The Smallest, Lowest, Narrowest, Ada Compliant Profile Available In Overfloor Raceway Systems. This System Installs Over Existing Floor Coverings and Is Both Tamper-Resistant and Installer-Friendly, Making It An Ideal Solution For Relocatable or Permanent Installations Where Access Through Floors and Ceilings Is Not An Option.

MFR Part #:
OFR10A
Manufacturer:
Wiremold
Local Availability:
Out Of Stock
Total Availability:
5 Each
Pkg Sizes:
1 Each ($142.57)

Begin Live Chat