Add More Items
View All Quick Selects
Below you can add an image for 'l11' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 30A, Industrial, 250 V, Back, Blue, Black, Ultra Grip, Nylon, L11-30, Three-Pole, Three-Wire, Nylon, 0.38 - 1.00" (9.5 - 25.4MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
Total Availability: In Stock
Check local availability
Book Price
$73.54
Each
Square Box, 30.3 Cubic Inches, 4 Inch Square X 2-1/8 Inch Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Pre-Galvanized Steel, Welded Construction, MS Bracket and Armored Cable Clamp (C-3), For Use With Armored/Metal Clad Cable.
$1,232.95
Per 100
Eaton Arrow Hart Ultra Grip Locking Connector, #16-12 Awg, 30A, Industrial, 250V, Back Wiring, Black, White, Ultra Grip, L11-30, Three-Pole, Three-Wire, Nylon
$179.17
Cable Tie, Intermediate Style, Weather-Resistant Nylon 6.6 Material, Black, 11.77 In Length, 0.08 In Bundle Diameter, 0.14 In Width, Weather Resistant, Uv Resistant, 0.049 In Thickness, 40 LB/178 N Tensile Strength, +185 °F Operating Temperature, 0.0037 LB
$54.05
Cable Tie, Standard Style, Weather-Resistant Nylon 6.6 Material, Black, 11.64 MM Length, 0.0625 In (Minimum);3.0 In (Maximum) Bundle Diameter, 0.186 In Width, Weather Resistant, Uv Resistant, 0.053 In Thickness, 50 LB/220 N Tensile Strength, +220 °F Operating Temperature, 0.005 LB
$26.46
Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Green (Cap) Color, 1.630 to 1.645 In;41.4 to 41.78 MM Conduit Outer Diameter, Electro Galvanized Finish, 9 FT 11 In Length, Made In Usa, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 1-1/4 In;35 MM Trade Size, 0.085 to 0.100 In;2.16 to 2.54 MM Wall Thickness, 1.5 LB/FT Weight
Available now at Laredo: In Stock
Laredo Availability: In Stock
$474.96
Per 100 Feet
Cable Tie, Intermediate Style, Nylon/Polyamide 6.6 Material, Ivory, 11.77 In Length, 0.08 In (Minimum);2.99 In (Maximum) Bundle Diameter, 0.14 In Width, 0.05 In Thickness, 40 LB/178 N Tensile Strength, +185 °F Operating Temperature, 0.0037 LB
Ready to ship from San Antonio RDC: In Stock
San Antonio RDC Availability: Out Of Stock
$43.29
One-Gang Nail-On New Work Box, Volume 30 Cubic Inches, Length 3-11/16 Inches, Width (Opening) 2-5/16 Inches (Overall) 3-7/8 Inches, Depth 3-5/8 Inches, Color Blue, Material PVC, Mounting Means Recessed Angled Nails, With Large Knockouts For #6 or #8 Cable
$1,715.96
N111113MRDC
$1.89
Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Yellow (Cap) Color, 1.875 to 1.890 In;47.63 to 48.01 MM Conduit Outer Diameter, Electro Galvanized Finish, 9 FT 11 In Length, Made In Usa, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 1-1/2 In;41 MM Trade Size, 0.090 to 0.105 In;2.29 to 2.67 MM Wall Thickness, 1.82 LB/FT Weight
$591.38
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 11.64 MM Length, 0.0625 In (Minimum);3.0 In (Maximum) Bundle Diameter, 0.186 In Width, 0.053 In Thickness, 50 LB/220 N Tensile Strength, +185 °F Operating Temperature, 0.005 LB
$17.71
Cable Tie, Heavy-Duty Style, Weather-Resistant Nylon 6.6 Material, Black, 11.1 In Length, 0.187 In (Minimum);3.0 In (Maximum) Bundle Diameter, 0.30 In Width, Weather Resistant, Uv Resistant, 0.075 In Thickness, 120 LB/534 N Tensile Strength, +220 °F Operating Temperature, 0.01 LB
$92.30
Eaton PRL1X Interior 120/240V 1P 3W 100A 30 CKT Cu Bus
$497.66
Eaton Locking Plug, #16-12 Awg, 30A, Industrial, 250V, Back Wiring, Black, White, Ultra Grip, L11-30, Three-Pole, Three-Wire, Nylon
$52.81
100 Watt Led Hi-Lumen Temporary Hi-Bay Caged Lamp - 5000K - Integrated Cord / Plug & Hook - 120 Volts
$147.37
Low Peak Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 S @ 200% Response Time, 30 A, 600 V Ac;300 V DC, Melamine Tube Material, Dual Element, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.02 LB
$75.18
Eaton S811+ Soft Starter, 304 A, T-Frame, Three Pole, 24 V Power, 200-600 V Operating Voltage, 47-63 HZ, 1-2 Conductors, # 4 Awg to 500 Kcmil Wire, 120 VDC, 240 Vac, Modbus Rtu, Nema 0, LCD Display, -30°C to -50°C
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$17,200.26
Linerless Rubber Tape, Black, 7.5 LB/In Tensile Strength, 850 % Elongation At Break, +194 °F Operating Temperature, 30 FT Length, 1.5 In Width, 30 Mil Thickness, 5 Yr Shelf Life, 0.93 LB
$61.86
Eaton PRL1X Interior 120/208 3P 4W 225A 30 Cktcu Bus
$587.65
Heavy Duty Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Length Of 289MM (11.4 Inches), Width Of 7.6MM (0.3 Inch), Thickness Of 2MM (0.08 Inch), Tensile Strength Rating Of 534 Newtons (120 Pounds)
$80.43
20
Popularity
Default