Add More Items
View All Quick Selects
Below you can add an image for 'l11' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Watertight Safety-Shroud®, Locking Devices, Twist-Lock®, Flanged Inlet, 30A 125/250V Ac, 3-Pole 4-Wire Grounding, Nema L14- 30P, Screw Terminal, Gray.
Total Availability: In Stock
Check local availability
Book Price
$211.82
Each
Cantex 5133653 Is A 1-1/4 In. Conduit Body Type LR Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction
$1,022.71
Per 100
Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 30A, Industrial, 250 V, Back, Blue, Black, Ultra Grip, Nylon, L11-30, Three-Pole, Three-Wire, Nylon, 0.38 - 1.00" (9.5 - 25.4MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
$73.54
Eaton Arrow Hart Ultra Grip Locking Connector, #16-12 Awg, 30A, Industrial, 250V, Back Wiring, Black, White, Ultra Grip, L11-30, Three-Pole, Three-Wire, Nylon
$179.17
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 30A, Industrial, 250 V, Back and Side, Blue, Black, Ultra Grip, Glass Filled Nylon, L11-30, Three-Pole, Three-Wire, Glass-Filled Nylon
$50.08
Cable Tie, Standard Style, Weather-Resistant Nylon 6.6 Material, Black, 11.64 MM Length, 0.0625 In (Minimum);3.0 In (Maximum) Bundle Diameter, 0.186 In Width, Weather Resistant, Uv Resistant, 0.053 In Thickness, 50 LB/220 N Tensile Strength, +220 °F Operating Temperature, 0.005 LB
$26.46
Ewd AHL1130R-Obs Recp Single 30A 25
$56.53
Cable Tie, Intermediate Style, Weather-Resistant Nylon 6.6 Material, Black, 11.77 In Length, 0.08 In Bundle Diameter, 0.14 In Width, Weather Resistant, Uv Resistant, 0.049 In Thickness, 40 LB/178 N Tensile Strength, +185 °F Operating Temperature, 0.0037 LB
Available now at Paris: In Stock
Paris Availability: In Stock
$54.05
Eaton Locking Plug, #16-12 Awg, 30A, Industrial, 250V, Back Wiring, Black, White, Ultra Grip, L11-30, Three-Pole, Three-Wire, Nylon
$52.81
4-11/16IN SQ DR 1 Gang Adj 3/4IN to 1-1/2in
$20.21
Conduit Body, 2 Mil Red Urethane Ferrous Metal Interior, 40 Mil Gray PVC Ferrous Metal Exterior Material; 2 Inch Hub Size; Screw Installation; LR Configuration; 2 Hub(S); Etl, Ul 514A/D, Ul (Canada and Us), Csa C22.2 Approval; PVC Coated Cover Type
$553.05
Receptacle Single 4-Wire 30A 600V Turnlok Registered
$82.59
1-1/2" PVC Type LR Condulet
$1,180.99
Turnlock Single Receptacle, 30 A, 250 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Receptacle, 3.3 In Length, Nylon Material, Black, Impact Resistant, 0.2200 LB
$9,281.79
Eaton S811+ Soft Starter, 304 A, T-Frame, Three Pole, 24 V Power, 200-600 V Operating Voltage, 47-63 HZ, 1-2 Conductors, # 4 Awg to 500 Kcmil Wire, 120 VDC, 240 Vac, Modbus Rtu, Nema 0, LCD Display, -30°C to -50°C
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$17,200.26
Cable Tie, Intermediate Style, Nylon/Polyamide 6.6 Material, Ivory, 11.77 In Length, 0.08 In (Minimum);2.99 In (Maximum) Bundle Diameter, 0.14 In Width, 0.05 In Thickness, 40 LB/178 N Tensile Strength, +185 °F Operating Temperature, 0.0037 LB
Ready to ship from Tyler: In Stock
Tyler Availability: Out Of Stock
$43.29
Conduit Body, 2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal (Body), Stainless Steel (Screw) Material; 2.6 Inch Height Size; Rigid Conduit Used On; 1-1/2 Inch Hub Size; Screw Installation; LR Configuration; 2 Hub(S)
$375.09
Cable Tie, Heavy-Duty Style, Weather-Resistant Nylon 6.6 Material, Black, 11.1 In Length, 0.187 In (Minimum);3.0 In (Maximum) Bundle Diameter, 0.30 In Width, Weather Resistant, Uv Resistant, 0.075 In Thickness, 120 LB/534 N Tensile Strength, +220 °F Operating Temperature, 0.01 LB
$92.30
Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, LR Shape, 3"
$26,232.77
Eaton LS-Titan Miniature Din Limit Switch, Side Rotary, Polyamide PA66-GF25 Enclosure, 6A Max Ac, 3A Max DC, 1NO-1NC, Snap Action, Positive Opening, 6A At 240VAC, 3A At 24VDC, Screw Terminals
$121.53
20
Popularity
Default