Add More Items
View All Quick Selects
Below you can add an image for 'l12' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
30"X12" Stamped Return Air Grille
Total Availability: In Stock
Check local availability
Book Price
$12.88
Each
Watertight Safety-Shroud®, Locking Devices, Twist-Lock®, Flanged Inlet, 30A 125/250V Ac, 3-Pole 4-Wire Grounding, Nema L14- 30P, Screw Terminal, Gray.
$211.82
Locking Device Turnlock Plug, 30 A, 480 V, 3 Poles, 3 Wires, Black/White, Thermoplastic, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, 3.75 In Length, #18 to #8 Awg Wire Size, Impact and Corrosion Resistant, 0.35 LB
$68.84
Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, LR Shape, 1-1/4"
$5,196.05
Per 100
Connector 3-Wire 30A 480V Turnlok Registered
$113.55
Conduit Body, Non-Metallic Material; 4-5/16 Inch L X 1-1/2 Inch H Size; Rigid/Imc Conduit Used On; 1/2 Inch Hub Size; Threadless Installation; LR Configuration; 2 Hub(S); Ul E42728 Approval; 90 Deg Hub Location; Right Side Access Opening; LR Model
$455.57
Eaton Auto Grip Locking Receptacle, #14-8 Awg, 30A, Industrial, 480V, Back and Side Wiring, Black, Single, L12-30, Three-Pole, Three-Wire, Glass-Filled Nylon, -40° to 60°C
$36.64
Turnlock Single Receptacle, 30 A, 250 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Receptacle, 3.3 In Length, Nylon Material, Black, Impact Resistant, 0.2200 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$9,281.79
Form 35 Unilets Type LR Conduit Outlet Body, Hub Size: 1-1/4 In, Form: 35, Length: 8.19 In, Width: 3-1/2 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered Female THR
$49.74
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 12 In Overall Width, 12 In Overall Length, 4 In Overall Height, 5 Knockouts, 19.0 LB
$86.38
Cabinet, Steel, Screw Cover, Flush Mount, Gray, Galvanized Paint, 30 In Overall Width, 30 In Overall Length, 12 In Overall Height, 5 Knockouts, 113.3 LB
$700.05
Receptacle Single 4-Wire 30A 600V Turnlok Registered
$82.59
Receptacle Single 4-Wire 30A 120/280VOLT Turnlok Registered
$133.03
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 12 In Overall Width, 12 In Overall Length, 6 In Overall Height, 5 Knockouts, 22.0 LB
$101.89
30W, T12 Rapid Start Fluorescent Lamp, Cool White Phosphor, 4200K Color Temperature, 60 Cri, 18000 Avg Rated Life At 3 HRS/Start
$6.48
Conduit Body, 2 Mil Red Urethane Ferrous Metal Interior, 40 Mil Gray PVC Ferrous Metal Exterior Material; 2 Inch Hub Size; Screw Installation; LR Configuration; 2 Hub(S); Etl, Ul 514A/D, Ul (Canada and Us), Csa C22.2 Approval; PVC Coated Cover Type
$553.05
Eaton 10250T Pushbutton, 10250T, 30.5 MM, Heavy-Duty, 40 MM, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Momentary, Mushroom , Green Actuator, Chrome Bezel, Plastic Actuator
$143.05
Conduit Outlet Body, Epoxy Powder Painted (Body);Natural (Gasket), 1 In Trade Size, Threaded/Set Screw Connection, 12.2 Cu.In Capacity, 90 ° Angle, 1 In Hub Size, 5.94 In Length, 2.51 In Width, 1.9 In Height, 0.51 LB/Ea
$1,820.28
Power Supply 30W 12VDC Din
$62.98
12V Omnidrive Electric Dimmable Driver - 30W
$136.10
20
Popularity
Default