Search Results for "l20-30c"

1-20 of 98
L820C - Legrand-Pass & Seymour

Turnlok Registered Connector IP20 Suitability, 20A 480V, L8-20R

  • MFR Part #: L820-C
  • Nacogdoches Availability: 9
  • Total Availability: 97
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 10 ($330.52) ·
L820C - Pass & Seymour/Legrand

Available now at Nacogdoches: In Stock

Total Availability: In Stock

52171MSX - Steel City

Square Box, 30.3 Cubic Inches, 4 Inch Square X 2-1/8 Inch Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Pre-Galvanized Steel, Welded Construction, MS Bracket and Armored Cable Clamp (C-3), For Use With Armored/Metal Clad Cable.

  • MFR Part #: 52171 MSX
  • Total Availability: 20
  • Manufacturer: Steel City
  • Find: Similar Items
  • Pkg Sizes: 25 ($308.24) ·
52171MSX - Abb Installation Products, Inc

Total Availability: In Stock

L20N - Nsi

2 Hole Long Barrel Copper Compression Lug 2/0 Awg - 1/2" Bolt Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. Allows Easy Inspection Of The Termination to Assure Complete Cable Insertion. Tin-Plated to Provide Corrosion and Low Contact Resistance. Marked With Die Index and Color Coded. Listed For 35KV Maximum When Properly Installed. Rated 600V. Culus 486A/B Listed. UL467 Listed On Sizes 6 Awg - 3/0 Awg. Temperature Rating 90 Degrees C.

  • MFR Part #: L20N
  • Total Availability: 340
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 25 ($366.41) ·
L20N - Nsi Industries

Total Availability: In Stock

LPCC30 - Eaton Bussmann Series

Low Peak Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 S @ 200% Response Time, 30 A, 600 V Ac;300 V DC, Melamine Tube Material, Dual Element, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.02 LB

  • MFR Part #: LP-CC-30
  • Nacogdoches Availability: 4
  • Total Availability: 588
  • Manufacturer: Eaton Bussmann Series
  • Find: Similar Items
  • Pkg Sizes: 10 ($751.80) ·
LPCC30 - Bussmann Fuses

Available now at Nacogdoches: In Stock

Total Availability: In Stock

C30CNE20A0 - Eaton

Open Contactor, 2 Poles, 2120 V Ac, 30 A, 3.09 LB

  • MFR Part #: C30CNE20A0
  • Total Availability: 158
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($649.37) ·
C30CNE20A0 - Eaton Corp

Total Availability: In Stock

L1530CW - Eaton

Eaton Arrow Hart Watertight Locking Connector, #18-10 Awg, 30A, Industrial, 250V, Back Wiring, Yellow, Steel, Watertight, L15-30, Three-Pole, Four-Wire, Santoprene Thermoplastic Elastomeric, 0.43 to 1.15 In, Ip67

  • MFR Part #: L1530CW
  • Total Availability: 5
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($970.10) ·
L1530CW - Eaton Wiring Devices

Total Availability: In Stock

1RAF3020 - GDR

30"X20" Stamped Return Air Filter Grille

  • MFR Part #:
  • Total Availability: 3
  • Manufacturer: GDR
  • Find: Similar Items
  • Pkg Sizes: 5 ($215.45) ·
1RAF3020 - Gunder Associates, Inc.

Total Availability: In Stock

L2030RBC - Legrand-Pass & Seymour

Boot For 20/30 Amp Locking Connector, Black

  • MFR Part #: L2030-RBC
  • Total Availability: 3
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 1 ($24.95) ·
L2030RBC - Pass & Seymour/Legrand

Total Availability: In Stock

L1830R - Legrand-Pass & Seymour

Receptacle Single 4-Wire 30A 120/280VOLT Turnlok Registered

  • MFR Part #: L1830-R
  • Total Availability: 5
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 50 ($6,651.50) ·
L1830R - Pass & Seymour/Legrand

Total Availability: In Stock

C30CNE20H0 - Eaton

Eaton C30CN Mechanically Held Lighting Contactor, 30 A, 1 No, 2 No, 30 A, Two-Pole, Mechanically and Electrically Held, C30 Series, Open, 277 V

  • MFR Part #: C30CNE20H0
  • Total Availability: 16
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($1,736.01) ·
C30CNE20H0 - Eaton Corp

Total Availability: In Stock

LP20 - CTS

30MM Legend Plate, 20 (Run)

  • MFR Part #:
  • Total Availability: 17
LP20 - C3 Controls

Total Availability: In Stock

RD306R - Carlon

One-Gang Nail-On New Work Box, Volume 30 Cubic Inches, Length 3-11/16 Inches, Width (Opening) 2-5/16 Inches (Overall) 3-7/8 Inches, Depth 3-5/8 Inches, Color Blue, Material PVC, Mounting Means Recessed Angled Nails, With Large Knockouts For #6 or #8 Cable

  • MFR Part #: RD30-6R
  • Total Availability: 563
  • Manufacturer: Carlon
  • Find: Similar Items
  • Pkg Sizes: 6 ($102.96) ·
RD306R - Abb Installation Products, Inc

Total Availability: In Stock

L1730P - Legrand-Pass & Seymour

Locking Device Turnlock Plug, 30 A, 600 V Ac, 3 Poles, 4 Wires, Black/White, Thermoplastic, 2.20 In Diameter, 3.75 In Length, 0 to #18 Awg Wire Size, Corrosion Resistant, 0.35 LB

  • MFR Part #: L1730-P
  • Nacogdoches Availability: 11
  • Total Availability: 19
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 10 ($609.32) ·
L1730P - Pass & Seymour/Legrand

Available now at Nacogdoches: In Stock

Total Availability: In Stock

LCC2038DWX - Panduit

Two-Hole, Long Barrel Lug With Window, 2/0 Awg Wire, 3/8 Stud Hole, 1 Hole Spacing.

  • MFR Part #: LCC2/0-38DW-X
  • Total Availability: 24
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 10 ($78.34) · 20 ($156.68) ·
LCC2038DWX - Panduit Corporation

Total Availability: In Stock

L2030MB00T - Legrand-Pass & Seymour

WP Boot TL Plug 20/30a

  • MFR Part #: L2030MBOOT
  • Total Availability: 28
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 10 ($208.50) ·
L2030MB00T - Pass & Seymour/Legrand

Total Availability: In Stock

30MV20277DLW - CTS

30MM Nonrelampable Multi Voltage 20-2777V Ac/DC

  • MFR Part #: 30MV20277DLW
  • Total Availability: 5
30MV20277DLW - C3 Controls

Total Availability: In Stock

L1430C - Wiring Device-Kellems

Select Spec Twist-Lock® Commercial/Industrial Female Connector Body, 30A 125/250V, 3-Pole 4-Wire Grounding, L14, Screw Terminal

  • MFR Part #: L1430C
  • Total Availability: 15
  • Manufacturer: Wiring Device-Kellems
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,194.60) ·
L1430C - Hubbell Wiring Devices

Total Availability: In Stock

CBNC - CTS

30MM CB Standard NC

  • MFR Part #:
  • Total Availability: 10
CBNC - C3 Controls

Total Availability: In Stock

L1530C - Legrand-Pass & Seymour

Locking Device Turnlock Connector, 30 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, 3.3 In Length, #18 to #8 Awg Wire Size, Impact and Corrosion Resistant, 0.41 LB

  • MFR Part #: L1530-C
  • Nacogdoches Availability: 1
  • Total Availability: 134
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,372.91) ·
L1530C - Pass & Seymour/Legrand

Available now at Nacogdoches: In Stock

Total Availability: In Stock

L1730C - Legrand-Pass & Seymour

Connector 4-Wire 30A 600V Turnlok Registered

  • MFR Part #: L1730-C
  • Total Availability: 2
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,227.00) ·
L1730C - Pass & Seymour/Legrand

Total Availability: In Stock

L820C - Legrand-Pass & Seymour

Turnlok Registered Connector IP20 Suitability, 20A 480V, L8-20R

MFR Part #:
L820-C
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
In Stock
Total Availability:
97 Each
Pkg Sizes:
10 Each ($330.52)
52171MSX - Steel City

Square Box, 30.3 Cubic Inches, 4 Inch Square X 2-1/8 Inch Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Pre-Galvanized Steel, Welded Construction, MS Bracket and Armored Cable Clamp (C-3), For Use With Armored/Metal Clad Cable.

MFR Part #:
52171 MSX
Manufacturer:
Steel City
Local Availability:
Out Of Stock
Total Availability:
20 Each
Pkg Sizes:
25 Each ($308.24)
L20N - Nsi

2 Hole Long Barrel Copper Compression Lug 2/0 Awg - 1/2" Bolt Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. Allows Easy Inspection Of The Termination to Assure Complete Cable Insertion. Tin-Plated to Provide Corrosion and Low Contact Resistance. Marked With Die Index and Color Coded. Listed For 35KV Maximum When Properly Installed. Rated 600V. Culus 486A/B Listed. UL467 Listed On Sizes 6 Awg - 3/0 Awg. Temperature Rating 90 Degrees C.

MFR Part #:
L20N
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
340 Each
Pkg Sizes:
25 Each ($366.41)
LPCC30 - Eaton Bussmann Series

Low Peak Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 S @ 200% Response Time, 30 A, 600 V Ac;300 V DC, Melamine Tube Material, Dual Element, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.02 LB

MFR Part #:
LP-CC-30
Manufacturer:
Eaton Bussmann Series
Local Availability:
In Stock
Total Availability:
588 Each
Pkg Sizes:
10 Each ($751.80)
C30CNE20A0 - Eaton

Open Contactor, 2 Poles, 2120 V Ac, 30 A, 3.09 LB

MFR Part #:
C30CNE20A0
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
158 Each
Pkg Sizes:
1 Each ($649.37)
L1530CW - Eaton

Eaton Arrow Hart Watertight Locking Connector, #18-10 Awg, 30A, Industrial, 250V, Back Wiring, Yellow, Steel, Watertight, L15-30, Three-Pole, Four-Wire, Santoprene Thermoplastic Elastomeric, 0.43 to 1.15 In, Ip67

MFR Part #:
L1530CW
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
5 Each
Pkg Sizes:
10 Each ($970.10)

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
5 Each ($215.45)
L2030RBC - Legrand-Pass & Seymour

Boot For 20/30 Amp Locking Connector, Black

MFR Part #:
L2030-RBC
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
1 Each ($24.95)
L1830R - Legrand-Pass & Seymour

Receptacle Single 4-Wire 30A 120/280VOLT Turnlok Registered

MFR Part #:
L1830-R
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
Out Of Stock
Total Availability:
5 Each
Pkg Sizes:
50 Each ($6,651.50)
C30CNE20H0 - Eaton

Eaton C30CN Mechanically Held Lighting Contactor, 30 A, 1 No, 2 No, 30 A, Two-Pole, Mechanically and Electrically Held, C30 Series, Open, 277 V

MFR Part #:
C30CNE20H0
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
16 Each
Pkg Sizes:
1 Each ($1,736.01)

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
17 Each
Pkg Sizes:
1 Each ($3.22)
RD306R - Carlon

One-Gang Nail-On New Work Box, Volume 30 Cubic Inches, Length 3-11/16 Inches, Width (Opening) 2-5/16 Inches (Overall) 3-7/8 Inches, Depth 3-5/8 Inches, Color Blue, Material PVC, Mounting Means Recessed Angled Nails, With Large Knockouts For #6 or #8 Cable

MFR Part #:
RD30-6R
Manufacturer:
Carlon
Local Availability:
Out Of Stock
Total Availability:
563 Each
Pkg Sizes:
6 Each ($102.96)
L1730P - Legrand-Pass & Seymour

Locking Device Turnlock Plug, 30 A, 600 V Ac, 3 Poles, 4 Wires, Black/White, Thermoplastic, 2.20 In Diameter, 3.75 In Length, 0 to #18 Awg Wire Size, Corrosion Resistant, 0.35 LB

MFR Part #:
L1730-P
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
In Stock
Total Availability:
19 Each
Pkg Sizes:
10 Each ($609.32)
LCC2038DWX - Panduit

Two-Hole, Long Barrel Lug With Window, 2/0 Awg Wire, 3/8 Stud Hole, 1 Hole Spacing.

MFR Part #:
LCC2/0-38DW-X
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
24 Each
Pkg Sizes:
10 Each ($78.34)
20 Each ($156.68)

MFR Part #:
L2030MBOOT
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
Out Of Stock
Total Availability:
28 Each
Pkg Sizes:
10 Each ($208.50)

MFR Part #:
30MV20277DLW
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
5 Each
Pkg Sizes:
1 Each ($ - )
L1430C - Wiring Device-Kellems

Select Spec Twist-Lock® Commercial/Industrial Female Connector Body, 30A 125/250V, 3-Pole 4-Wire Grounding, L14, Screw Terminal

MFR Part #:
L1430C
Manufacturer:
Wiring Device-Kellems
Local Availability:
Out Of Stock
Total Availability:
15 Each
Pkg Sizes:
10 Each ($1,194.60)

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
10 Each
Pkg Sizes:
1 Each ($10.45)
L1530C - Legrand-Pass & Seymour

Locking Device Turnlock Connector, 30 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, 3.3 In Length, #18 to #8 Awg Wire Size, Impact and Corrosion Resistant, 0.41 LB

MFR Part #:
L1530-C
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
In Stock
Total Availability:
134 Each
Pkg Sizes:
10 Each ($1,372.91)
L1730C - Legrand-Pass & Seymour

Connector 4-Wire 30A 600V Turnlok Registered

MFR Part #:
L1730-C
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
10 Each ($1,227.00)

Begin Live Chat