Add More Items
View All Quick Selects
Below you can add an image for 'rotary dimmer' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Rotary Dimmer, Wall Dimmer Type; White Finish; 1-Pole Operation Type; Ul Approval; Commercial Application; 120 Vac At 60 HZ Voltage Rating; 1000 W Load Rating; Rotary Dial On/Off Switch Operator Type; Standard Toggle Wall Plate Type
Total Availability: In Stock
Check local availability
Book Price
$69.98
Each
Rotary Dimmer, Wall Dimmer; Rotary Preset Switch Operator; Operation Type Single Pole; 120 Vac; Incandescent Load; 600 W Load; Light Almond; Application Commercial, Residential; Approval Ul 1472, Csa, Nom; Operating Temperature 0 to 35 Deg C
$725.00
Per 100
This item is no longer available. Click to view alternate items.
Eaton Rotary Dimmer, Power Failure Memory, With Preset, #16 Awg, 5A, 120V, Wire Lead, Maintained Closure, Ivory, Indoor, 60 HZ, Incandescent, Halogen, 0° to 40°C, Single-Pole, Three-Way, Polycarbonate, 600W
$18.97
Eaton Rotary Dimmer, Lighted, Power Failure Memory, With Preset, Clam-Shell Pack, #16 Awg, 5A, 120V, Wire Lead, Maintained Closure, Almond, Indoor, 60 HZ, Incandescent, Halogen, 0° to 40°C, Single-Pole, Three-Way, Polycarbonate, 600W
$32.17
Dimmer, 600 V Ac, 60 W, 3.28 In Length, 1.7 In Width, White, 0.25 LB/Ea
$20.29
Rotary Dimmer With Push On/Off Knob, Incandescent/Halogen, 3-Way, 120V/600W, Clamshell Packaging In Ivory
$8.79
Rotary Dimmer With Rotate On/Off Knob, Incandescent/Halogen, Single-Pole, 120V/600W, Clamshell Packaging In White
Total Availability:
Total Availability: Out of Stock
$4.49
Rotary Dimmer With Push On/Off Knob, Incandescent/Halogen, 3-Way, Eco-Dim, 120V/600W In White
$12.08
Tru-Universal Interchangeable Face Dimmer, Wall Dimmer Type; 1.75 Inch W X 1.25 Inch D X 4.25 Inch H Size; Ivory/White/Light Almond Finish; Single Pole/3-Way Operation Type; Ul (Canada and Us) Approval; 120 Vac At 60 HZ Voltage Rating
$60.80
Toggle Dimmer, 120 V, 300 W, Led/CFL Lamp, 1.70 In Length, 1.36 In Width, 3.28 In Height, Light Almond;White;Ivory (Color Change Kit)
$22.56
Rfi Rotary Dimmer, Preset 3-Way
$13.76
$26.82
Eaton Rotary Dimmer, Power Failure Memory, With Preset, #16 Awg, 5A, 120V, Wire Lead, Maintained Closure, Light Almond, Indoor, 60 HZ, Incandescent, Halogen, 0° to 40°C, Single-Pole, Three-Way, Polycarbonate, 600W
$41.02
Mikrodim Electronic Dimmable Driver - 24V, 60W
$83.88
Dimmer
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$88.73
Works With Select Dimmable CFL/Led or Incandescent Lighting Loads and Features A Sleek, Sculpted Ergonomic Design For Smooth, Easy Operation and Precise Control.
Total Availability: Available from manufacturer.
$50.29
Slide Dimmer, Wall Dimmer Type; 1.688 Inch W X 1.469 Inch D X 4.25 Inch H Size; Ivory Finish; 3-Way Operation Type; Ul, Csa Approval; 120 V Voltage Rating; Visionpak Standard Package; 600 W Load Rating
$47.24
20
Popularity
Default