Add More Items
View All Quick Selects
Below you can add an image for 'Ge By Current Lamps' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Linear Fluorescent Lamp, Pin/Plug-In G13 Base, T8 Bulb Shape, 80, 30000 h Average Life, 5000 k, 32 W, 2900 lm Brightness (Lumens), Soda Lime Glass Housing Material, 1.0 in Diameter, 48.0 in Length, Instant;Rapid, +10 °C Operating Temperature, 0.56 lb/EA
Total Availability: In Stock
Check local availability
Book Price
$5.64
Each
Linear Fluorescent Lamp, Pin/Plug-In G13 Base, T8 Bulb Shape, 85, 30000 h Average Life, 4100 k, 32 W, 2925 lm Brightness (Lumens), Soda Lime Glass Housing Material, 1.0 in Diameter, 48.0 in Length, Instant;Rapid, +10 °C Operating Temperature, 0.55 lb/EA
GE, 15T6, 15 WTT, 145 V, 102 LM, 0.75 IN Diameter, 36 IN Length, Candelabra Screw (E12) Base, 1500 HR Average Life
$7.33
GE A15
$1.70
Compact Fluorescent Lamp, GX23 2-Pin Base, T4 Bulb Shape, 82, 10000 h Average Life, 2700 K, 13 W, 825 lm Brightness (Lumens), Non Dimmable, 7.3 in Length, 0.12 lb/EA
$8.66
GE Ecolux®, 13 WTT, 91 V, 900 LM, 3500 KV, 82 CRI, 4.9 IN Length, G24q-1 Base, 17000 HR Average Life
$13.45
FLuorescent Lamp, G13 Medium Bi-Pin Base, T12 Bulb Shape, 60, 9000 h Average Life, 4100 k, Cool White, 45 V, 15 W, 650 lm Brightness (Lumens), Soda Lime Housing Material, 1.5 in Diameter, 18.0 in Length, Instant;Rapid, 0.32 lb
Ready to ship from DFW RDC: In Stock
DFW RDC Availability: Out Of Stock
$10.90
FLuorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 60, 7500 h Average Life, 4100 k, Cool White, 55 V, 15 W, 825 lm Brightness (Lumens), Soda Lime Housing Material, 1.0 in Diameter, 18.0 in Length, Instant;Rapid, 0.17 lb
$6.32
FLuorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 78, 30000 h Average Life, 3500 k, 70 V, 17 W, 1325 lm Brightness (Lumens), Soda Lime Housing Material, 1.0 in Diameter, 24.0 in Length, Instant;Rapid, 0.26 lb
$5.91
FLuorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 78, 30000 h Average Life, 4100 k, Blue, 25 W, 2080 lm Brightness (Lumens), Soda Lime Housing Material, 1.0 in Diameter, 36.0 in Length, Instant;Rapid, 0.35 lb
$6.45
Linear Fluorescent Lamp, G13 Medium Bi-Pin Base, T12 Bulb Shape, 60, 18000 h Average Life, 4100 k, Cool White, 30 W, 2200 lm Brightness (Lumens), Soda Lime Housing Material, 1.5 in Diameter, 36.0 in Length, Rapid, 1.86 lb
$5.95
F32T8/SPX30/ECO2
GE Ecolux®, 54 WTT, 5000 LM, 3500 KV, 85 CRI, 0.625 IN Diameter, 45.2 IN Length, Miniature Bi-Pin (G5) Base, 30000 HR Average Life
$8.16
GEL F60T12/CW-15PK 23073 SLIM LIN
$14.10
GEL F72T12/CW-15PK 13743 SLIM LIN
$10.09
FLuorescent Lamp, Recessed Double Contact R17D Base, T12 Bulb Shape, 60, 12000 h Average Life, 4100 k, Cool White, 85 W, 6350 lm Brightness (Lumens), Soda Lime Housing Material, 1.5 in Diameter, 72.0 in Length, Rapid, -29 °C Operating Temperature, 1.07 lb/EA
$18.60
GEL F84T12CW/HO-15PK 13766 FLUORE
$15.65
GEL F9BX/827/ECO 97558 CFL DEVICES
$6.68
Compact Fluorescent Lamp, Medium Screw Base, T3 Bulb Shape, 82, 10000 h Average Life, 2700 K, 120 V, 13 W, 520 lm Brightness (Lumens), Non Dimmable, Instant, 45 mm Diameter, 120.5 mm Length, 0.21 lb/EA
$4.72
HID Mercury Vapor Lamp, 50, 3900 K, 7800 lm Brightness (Lumens), 175 W, 318 V, White, Hard Glass Material, 20000 h Average Life, Mogul Screw Base, H39 ANSI Ballast Code, Non Dimmable, 3.5 in Diameter, 8.25 in Length, 30.3 % Mercury Content, 0.53 lb
$20.67
20
Popularity
Default