Add More Items
View All Quick Selects
Below you can add an image for 'Pass & Seymour/Legrand' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Duplex Receptacle, 15 A, 125 @ 60 HZ V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Screw Mount, 60 HZ, 1.72 In Length, 4.20 In Height, Nylon Material, White, 0.025 Sec Trip Time, Tamper Resistant, 0.3900 LB
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$18.56
Each
Trademaster 15A 125V Spec GRD Weatherresistant Dup Gfci La
$21.30
Trademaster 15A 125V Spec GRD Duplex Gfci White
$14.79
No longer available or discontinued by the manufacturer.
15A 125V Self Test Tamper Resistant Gfci With Nightlight Light Almond
Nacogdoches Availability: In Stock
$28.43
P&S 1597SWTTRICCD4 Radiant 15A SLFT
$45.07
20A Gfci Motor Control
$19.64
Gfci Dead Front Motor SW 20A 120V Iv
$21.49
20A 125V SPC GRD Dead Front Gfci 1 1/2HP Motor Control Rate La
20A/125V Hosp Grade Tamp Resistant White
$31.00
Gfci Recep 20A 120V 20A Feed Thru
$16.99
20A 125V Hospital Grade Strait BLD Duplex Gfci Red
$32.10
Gfci Receptacle, Duplex Type; High Impact Resistant Thermoplastic Material; White Color; 5-20R Configuration; 3 Wire(S); Hospital Grade; Ul 498/943, Ul (Canada and Us), Cul, Csa C22.2, Fsul WC596 Approval; 125 Vac At 60 HZ Voltage Rating
Trademaster 20A 125V Spec GRD Duplex Gfci LT Almond
Gfci Receptacle, Duplex Type; High Impact Resistant Thermoplastic Material; White Color; 5-20R Configuration; 3 Wire(S); Specification Grade; Ul 498/943, Ul (Canada and Us), Cul, Csa C22.2, Fsul WC596 Approval; 125 Vac At 60 HZ Voltage Rating
$23.22
20A 125V Spec GRD Tamper-Resistant Duplex Gfci Black
$23.60
Gfci Recep Tamper Resist 20A 125V 2 La
$23.99
Gfci Recep 20A 125V 20A FD Thru WH
20A 125V Self Test Gfci Hospital Grade Tamper Resistant Red
$60.67
Hospital Grade Tamper-Resistant Weather-Resistant Self-Test Gfci, 20A, Light Almond
$100.02
Universal Wiring 24PORT CAT5E RM Patch Panel
$99.12
20
Popularity
Default