Add More Items
View All Quick Selects
Below you can add an image for 'Pass & Seymour/Legrand' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Gfci Recep 20A 125V 20A FD Thru WH
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$16.99
Each
Hospital-Grade Tamper-Resistant 20A Self-Test Duplex Gfci
$60.67
Hospital-Grade Tamper-Resistant Weather-Resistant 15A Self-Test Duplex Gfci
$100.02
Universal Wiring 24PORT CAT5E RM Patch Panel
$99.12
Locking Watertight Connector, 15AMP 125VOLT, Nema Configuration L5-15, Multipoint Sealing System Provides Environmental Protection Of Nema 4, 4X, 6, 6P, and IP67 Rated.
$34.80
Single-Pole, Back and Side-Wire, Decorator Switch, 20A, 120/277V.
$14.74
Heavy-Duty Decorator Spec Grade Duplex Receptacle Side Wire 20AMP 125VOLT Ivory
$9.36
Heavy-Duty Decorator Spec Grade Duplex Receptacle Side Wire 20AMP 125VOLT Red
$8.70
Single Gang Decorator With F Type Coaxial Connector. Ivory.
$864.10
Per 100
Single Gang Decorator F Type Coaxial Connector. Light Almond.
$664.68
Decorator Wall Plate, 1 Gang, 1.3 (W) X 3.812 (H) In, White, Nickel Plated (Connector), 0.12329 LB
Single Gang, One Opening Four Conductor Modular Jack. Ivory.
$765.69
Single Gang, One Opening Four Conductor Modular Jack. Light Almond.
Single Gang, Single Opening Four Conductor Modular Jack. White.
Combination F Type Coaxial Connector and Four Conductor RJ11 Telephone Jack. With One-Piece Molded Plate Decorator Outline. White.
$934.00
Steriguard Anti-Microbial Wiring Devices Provide Excellent Protection Against The Growth Of Microbes On All Surfaces. Independent Testing Proves The Ability Of These Devices to Inhibit The Growth Of Escherichia Coli, Gram (-) and Staphylococcus Aureus, Gram (+) Providing Long Lasting Benefits to Manufacturers Beyond Conventional Cleaning Methods. Rated Watertight For 1, 500 Psi High-Pressure
$68.39
Locking Watertight Plug, 30AMP 125/250VOLT, Nema Configuration L14-30, Multipoint Sealing System Provides Environmental Protection Of: Nema 4, 4X, 6, 6P and IP67 Rated.
$59.03
$76.66
Locking Watertight Connector, 30AMP 125/250VOLT, Nema Configuration L14-30, Multipoint Sealing System Provides Environmental Protection Of Nema 4, 4X, 6, 6P, and IP67 Rated.
$111.57
P&S 3232TR20SW TR Duplex Rec 20A 12
$2.85
20
Popularity
Default