Add More Items
View All Quick Selects
Below you can add an image for 'Pass & Seymour/Legrand' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Single Gang, One Opening Four Conductor Modular Jack. Light Almond.
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$765.69
Per 100
Single Gang, Single Opening Four Conductor Modular Jack. White.
Combination F Type Coaxial Connector and Four Conductor RJ11 Telephone Jack. With One-Piece Molded Plate Decorator Outline. White.
$934.00
Steriguard Anti-Microbial Wiring Devices Provide Excellent Protection Against The Growth Of Microbes On All Surfaces. Independent Testing Proves The Ability Of These Devices to Inhibit The Growth Of Escherichia Coli, Gram (-) and Staphylococcus Aureus, Gram (+) Providing Long Lasting Benefits to Manufacturers Beyond Conventional Cleaning Methods. Rated Watertight For 1, 500 Psi High-Pressure
$68.39
Each
Medium Base, Porcelain, Pullchain, 2 Terminals With Tamper-Resistant-Drive Screws, 15 A, 125 V, Grouding Receptacle, Fits 3 1/4-Inch and 4-Inch Boxes With Cage Neck.
$31.91
$76.66
Locking Watertight Connector, 30AMP 125/250VOLT, Nema Configuration L14-30, Multipoint Sealing System Provides Environmental Protection Of Nema 4, 4X, 6, 6P, and IP67 Rated.
$111.57
<P>Easily Add The Power Every Home Needs With Legrand’S 20A/125V Trademaster® Tamper-Resistant, Self-Grounding, Duplex Receptacle. This 20-Amp Receptacle Offers A Self-Grounding Feature That Makes These Receptacles Ideal For Residential and Multi-Dwelling Units. Additionally, The Receptacle Has Black “Invisi-Shutters” That Are Not Visible By End Users But Help to Prevent Improper Insertion Of Foreign Objects to Comply With Nec Article 406.12. </P>
$2.85
Despard Mounting Strap With Three Horizontal Openings. Plate Screw Hole Spacing 3 13/16-Inch. Box Mounted. Bright Zinc.
$3.79
1X12 Basic Telecom Module
$95.11
1X4 Passive W/DSS 1GHZ
$55.31
Modular Plug Hand Tool, Steel, Blue (Handle), Steel Handle Material, 8 In Overall Length, 1.59 In Overall Width, 1.59 In Overall Depth, 0.87 LB
Nacogdoches Availability: In Stock
$116.86
Direct Mount Deep Box With Rotating Dual Support. 24 Pack.
$25.37
Turnlok® Flanged Outlet 3-Wire 15A 125V Grounding
$21.26
CC Commercial Grade Plug 15A Yellow
$5.65
Heavy-Duty Spec Grade Single Receptacle Side, Wire 15A 125V
$8.97
Straight Blade Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Wall Mount, 1.32 In Length, 1.32 In Width, 3.28 In Height, Thermoplastic, Light Almond, Corrosion Resistant, 0.1600 LB
$627.44
Extra Heavy-Duty Surge Protective Duplex Receptacle Offers Increased Transient Protection, Reliability and Protection Notification (Audible Alarm With Led Indicator). Back and, Side Wire, 15AMP 125VOLT, White.
$96.01
Heavy-Duty Spec Grade Single Receptacle, Back and Side Wire, 20A 125V
$2,288.08
Surge Protective Extra Heavy-Duty Duplex Receptacle Offers Increased Transient Protection, Reliability and Protection Notification (Audible Alarm With Led Indicator). Back and, Side Wire, 20AMP 125VOLT, Ivory.
$101.71
20
Popularity
Default