Add More Items
View All Quick Selects
Below you can add an image for 'Pass & Seymour/Legrand' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Steriguard Anti-Microbial Wiring Devices Provide Excellent Protection Against The Growth Of Microbes On All Surfaces. Independent Testing Proves The Ability Of These Devices to Inhibit The Growth Of Escherichia Coli, Gram (-) and Staphylococcus Aureus, Gram (+) Providing Long Lasting Benefits to Manufacturers Beyond Conventional Cleaning Methods. Rated Watertight For 1, 500 Psi High-Pressure
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$68.39
Each
Medium Base, Porcelain, Pullchain, 2 Terminals With Tamper-Resistant-Drive Screws, 15 A, 125 V, Grouding Receptacle, Fits 3 1/4-Inch and 4-Inch Boxes With Cage Neck.
$31.91
Locking Watertight Plug, 30AMP 125/250VOLT, Nema Configuration L14-30, Multipoint Sealing System Provides Environmental Protection Of: Nema 4, 4X, 6, 6P and IP67 Rated.
$59.03
$76.66
Locking Watertight Connector, 30AMP 125/250VOLT, Nema Configuration L14-30, Multipoint Sealing System Provides Environmental Protection Of Nema 4, 4X, 6, 6P, and IP67 Rated.
$111.57
Despard Mounting Strap With Three Horizontal Openings. Plate Screw Hole Spacing 3 13/16-Inch. Box Mounted. Bright Zinc.
$3.79
1X12 Basic Telecom Module
$95.11
1X4 Passive W/DSS 1GHZ
$55.31
Modular Plug Hand Tool, Steel, Blue (Handle), Steel Handle Material, 8 In Overall Length, 1.59 In Overall Width, 1.59 In Overall Depth, 0.87 LB
Nacogdoches Availability: In Stock
$116.86
Direct Mount Deep Box With Rotating Dual Support. 24 Pack.
$25.37
Turnlok Registered Flanged Outlet 3-Wire 15A 125V Grounding
$21.26
CC Commercial Grade Plug 15A Yellow
$5.65
Heavy-Duty Spec Grade Single Receptacle Side, Wire 15A 125V
$8.97
Straight Blade Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Wall Mount, 1.32 In Length, 1.32 In Width, 3.28 In Height, Thermoplastic, Light Almond, Corrosion Resistant, 0.1600 LB
$627.44
Per 100
Surge Protective Extra Heavy-Duty Duplex Receptacle Offers Increased Transient Protection, Reliability and Protection Notification (With Audible Alarm and Led Indicator). Back and Side Wire, 15A, 125V.
$96.01
Heavy-Duty Spec Grade Single Receptacle, Back and Side Wire, 20A 125V
$2,288.08
Surge Protective Extra Heavy-Duty Duplex Receptacle Offers Increased Transient Protection, Reliability and Protection Notification (Audible Alarm With Led Indicator). Specification Grade Surge Suppressor Receptacle With Audible Alarm and Led Indicator, Ideal For Heavy Duty Power Applications. By Pass and Seymour. Back and Side Wire, 20A, 125V.
$101.71
Side Mount Deep Box - With Rotating Dual Support. 24 Pack.
$23.83
Duplex Receptacle, 15 A, 250 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 1.322 In Length, 0.780 In Width, 3.281 In Height, Nylon Material, Brown, 0.2100 LB
$34.67
Snap-In, High Output With Plunger.
$10.98
20
Popularity
Default