Search Results for "quick disconnect"

1-20 of 75
DR10250L - Panduit

The Vibration Resistant Female Disconnect Is Made Of Brass and Is Tin-Plated. It Is Non-Insulated In Metallic Housing. It Has A Tab Size Of 0.250 X 0.032" (6.3 X 0.8 MM) and Supports A Wire Range Of 12-10 Awg (4.0-6.0 MM²). It Is 0.61" (15.5 MM) Long and 0.3" (7.6 MM) Wide. The Disconnect Has A Standard Barrel Configuration and A Sleeved Barrel. It Comes In Bottles Of 50.

  • MFR Part #: DR10-250-L
  • Total Availability: 300
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 50 ($94.78) ·
DR10250L - Panduit Corporation

Total Availability: In Stock

839511 - Ideal

Ideal, Disconnect Terminal, Vinyl Insulated, Wire Size: 22 - 18 Awg, Voltage Rating: 300 V, Material: Brass, Finish: Tin-Plated, Insulation: 0.150 In Diameter, Connection: Female, Tab Size: 0.110 In X 020 In, Temperature Rating: 75 Deg C

  • MFR Part #: 83-9511
  • Available from manufacturer.
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 25 ($15.13) ·
839511 - Ideal

Total Availability: Available from manufacturer.

30372 - Ideal

Disconnect Terminal, #12 Awg Conductor Size, Insulated, Nylon Insulation Material, Copper Alloy (Contacts) Conductor Material, Orange Insulation Color, 600 V Ac, 0.02 LB

  • MFR Part #: 30-372
  • Total Availability: 850
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 25 ($57.52) · 125 ($287.59) ·
30372 - Ideal

Total Availability: In Stock

30382J - Ideal

Disconnect Terminal, #12 Awg Conductor Size, Insulated, Nylon Insulation Material, Copper Alloy (Contacts) Conductor Material, Orange Insulation Color, 600 V Ac, 0.01 LB

  • MFR Part #: 30-382J
  • Total Availability: 11,325
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 75 ($144.42) · 450 ($866.52) ·
30382J - Ideal

Total Availability: In Stock

QP14F25X03D - Burndy

Brass Female Quick Disconnect, 14-16 Awg, Vinyl Insulated, Tin Plated, Install With MRE1022NV, Y10D.

  • MFR Part #: QP14F25X03D
  • Total Availability: 600
  • Manufacturer: Burndy
  • Find: Similar Items
  • Pkg Sizes: 100 ($132.00) ·
QP14F25X03D - Burndy LLC

Total Availability: In Stock

QP10F25X03D - Burndy

Brass Female Quick Disconnect, 10-12 Awg, Vinyl Insulated, Tin Plated.

  • MFR Part #: QP10F25X03D
  • Available from manufacturer.
  • Manufacturer: Burndy
  • Find: Similar Items
  • Pkg Sizes: 50 ($120.00) ·
QP10F25X03D - Burndy LLC

Total Availability: Available from manufacturer.

B14250F - Sta-Kon

Non-Insulated Female Disconnect Grip, Length .87 Inches, Width .31 Inches, Tab Size .250X.032, Wire Range #16-#14 Awg, Copper, Tin Plated

  • MFR Part #: B14-250F
  • Available from manufacturer.
  • Manufacturer: Sta-Kon
  • Find: Similar Items
  • Pkg Sizes: 100 ($131.18) · 500 ($655.90) ·
B14250F - Abb Installation Products, Inc

Total Availability: Available from manufacturer.

QP18F25X03D - Burndy

Brass Female Quick Disconnect, 18-22 Awg, Vinyl Insulated, Tin Plated.

  • MFR Part #: QP18F25X03D
  • Total Availability: 600
  • Manufacturer: Burndy
  • Find: Similar Items
  • Pkg Sizes: 100 ($185.00) ·
QP18F25X03D - Burndy LLC

Total Availability: In Stock

30352J - Ideal

Ideal, Luminaire Disconnect, Powerplug, 2-Wire Standard Version, Wire Size: 12 - 18 Awg Solid, 12 - 14 Awg Stranded, 12 - 14, 16, 18 Awg Stranded Tin-Bonded, Voltage Rating: 600 V, Material: Nylon Housing, Copper Alloy Contacts, Amperage Rating: 6 Amp, Color: Orange, Model: 102

  • MFR Part #: 30-352J
  • Total Availability: 4,500
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 150 ($275.10) · 900 ($1,650.60) ·
30352J - Ideal

Total Availability: In Stock

FDV18250Q - Highland

3M™ Highland™ Color-Coded Standard Female Disconnect Terminal Has Dents and Rolled Edges to Offer Superior Holding Force While Allowing For Quick and Easy Disconnect. The Terminal Has A Vinyl-Insulated, Butted-Seam Barrel and Withstands Temperatures Of -40 to 221 Degrees F (-40 to 105 Degrees C). Its Durable Brass Construction Offers Good Conductivity and A Tin-Plated Finish Resists Corrosion.

  • MFR Part #: FDV18-250Q
  • Total Availability: 5
  • Manufacturer: Highland
  • Find: Similar Items
  • Pkg Sizes: 10 ($143.60) ·
FDV18250Q - Minnesota Mining (3M)

Total Availability: In Stock

MTV10250Q - Highland

3M™ Highland™ Color-Coded Standard Male Disconnect Terminal Offers Superior Holding Force While Allowing For Quick and Easy Disconnect. The Terminal Has A Vinyl-Insulated, Butted-Seam Barrel and Withstands Temperatures Of -40 to 221 Degrees F (-40 to 105 Degrees C). Its Electrolytic Copper Construction Offers Good Conductivity and A Tin-Plated Finish Resists Corrosion.

  • MFR Part #: MTV10250Q
  • Total Availability: 15
  • Manufacturer: Highland
  • Find: Similar Items
  • Pkg Sizes: 10 ($198.70) ·
MTV10250Q - Minnesota Mining (3M)

Total Availability: In Stock

MTV14250Q - Highland

3M™ Highland™ Color-Coded Standard Male Disconnect Terminal Offers Superior Holding Force While Allowing For Quick and Easy Disconnect. The Terminal Has A Vinyl-Insulated, Butted-Seam Barrel and Withstands Temperatures Of -40 to 221 Degrees F (-40 to 105 Degrees C). Its Electrolytic Copper Construction Offers Good Conductivity and A Tin-Plated Finish Resists Corrosion.

  • MFR Part #: MTV14250Q
  • Total Availability: 33
  • Manufacturer: Highland
  • Find: Similar Items
  • Pkg Sizes: 10 ($128.90) ·
MTV14250Q - Minnesota Mining (3M)

Total Availability: In Stock

MTV18250Q - Highland

3M™ Highland™ Color-Coded Standard Male Disconnect Terminal Offers Superior Holding Force While Allowing For Quick and Easy Disconnect. The Terminal Has A Vinyl-Insulated, Butted-Seam Barrel and Withstands Temperatures Of -40 to 221 Degrees F (-40 to 105 Degrees C). Its Electrolytic Copper Construction Offers Good Conductivity and A Tin-Plated Finish Resists Corrosion.

  • MFR Part #: MTV18250Q
  • Total Availability: 36
  • Manufacturer: Highland
  • Find: Similar Items
  • Pkg Sizes: 10 ($128.90) ·
MTV18250Q - Minnesota Mining (3M)

Total Availability: In Stock

MTI10250Q - Highland

3M™ Highland™ Color-Coded Male Disconnect Terminal Offers Superior Holding Force While Allowing For Quick and Easy Disconnect. The Terminal Has A Fully Insulated, Nylon, Butted-Seam Barrel. It Withstands Temperatures Of -40 to 221 Degrees F (-40 to 105 Degrees C). Its Electrolytic Copper Construction Offers Good Conductivity and A Tin-Plated Finish Resists Corrosion.

  • MFR Part #: MTI10-250Q
  • Total Availability: 13
  • Manufacturer: Highland
  • Find: Similar Items
  • Pkg Sizes: 10 ($195.80) ·
MTI10250Q - Minnesota Mining (3M)

Total Availability: In Stock

FDI10250Q - Scotchlok

3M™ Highland™ Color-Coded Female Disconnect Terminal Has Dents and Rolled Edges to Offer Superior Holding Force While Allowing For Quick and Easy Disconnect. The Terminal Has A Fully Insulated, Nylon, Butted-Seam Barrel and Withstands Temperatures Of -40 to 221 Degrees F (-40 to 105 Degrees C). Its Durable Brass Construction Offers Good Conductivity and A Tin-Plated Finish Resists Corrosion.

  • MFR Part #: FDI10250Q
  • Total Availability: 9
  • Manufacturer: Scotchlok
  • Find: Similar Items
  • Pkg Sizes: 10 ($183.40) ·
FDI10250Q - Minnesota Mining (3M)

Total Availability: In Stock

FDI18250Q - Scotchlok

3M™ Highland™ Color-Coded Female Disconnect Terminal Has Dents and Rolled Edges to Offer Superior Holding Force While Allowing For Quick and Easy Disconnect. The Terminal Has A Fully Insulated, Nylon, Butted-Seam Barrel and Withstands Temperatures Of -40 to 221 Degrees F (-40 to 105 Degrees C). Its Durable Brass Construction Offers Good Conductivity and A Tin-Plated Finish Resists Corrosion.

  • MFR Part #: FDI18250Q
  • Total Availability: 14
  • Manufacturer: Scotchlok
  • Find: Similar Items
  • Pkg Sizes: 10 ($107.80) ·
FDI18250Q - Minnesota Mining (3M)

Total Availability: In Stock

18RA250F - Sta-Kon

Vinyl-Insulated Female Disconnect, Length .96 Inches, Width .29 Inches, Maximum Insulation .150, Tab Size .250X.032, Wire Range #22-#18 Awg, Color Red, Copper, Tin Plated

  • MFR Part #: 18RA-250F
  • Nacogdoches Availability: 100
  • Total Availability: 37,299
  • Manufacturer: Sta-Kon
  • Find: Similar Items
  • Pkg Sizes: 100 ($75.86) ·
18RA250F - Abb Installation Products, Inc

Available now at Nacogdoches: In Stock

Total Availability: In Stock

18RA250FE - Sta-Kon

Female Disconnector, #22 Awg Conductor Size, #18 Awg Conductor Size, Insulated, Vinyl Insulation Material, Brass Conductor Material, Red Insulation Color, 0.96 In Overall Length, 0.150 In Insulation Length, 0.003 LB

  • MFR Part #: 18RA-250F
  • Nacogdoches Availability: 100
  • Total Availability: 37,299
  • Manufacturer: Sta-Kon
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($758.60) · 10,000 ($7,586.00) ·
18RA250FE - Abb Installation Products, Inc

Available now at Nacogdoches: In Stock

Total Availability: In Stock

MDB00T2 - Color-Keyed

Boot Insulation, Thermoplastic Rubber Material, Black, 600 V, +40 °F (Application) Operating Temperature, +100 °F (Application) Operating Temperature, 10 FT Length, 1 In Width, 1/8 In Thickness, 0.14 LB/Ea

  • MFR Part #: MDBOOT-2
  • Total Availability: 77
  • Manufacturer: Color-Keyed
  • Find: Similar Items
  • Pkg Sizes: 6 ($393.28) · 60 ($3,932.76) ·
MDB00T2 - Abb Installation Products, Inc

Total Availability: In Stock

TV10250FDXV - Catamount

Female Disconnect, #12 Awg Conductor Size, #10 Awg Conductor Size, Insulated, Vinyl Insulation Material, Brass With Copper Sleeve Conductor Material, Yellow Insulation Color, Wire Terminal Disconnect Terminal

  • MFR Part #: TV10-250FD-XV
  • Total Availability: 210
  • Manufacturer: Catamount
  • Find: Similar Items
  • Pkg Sizes: 75 ($56.54) ·
TV10250FDXV - Abb Installation Products, Inc

Total Availability: In Stock

DR10250L - Panduit

The Vibration Resistant Female Disconnect Is Made Of Brass and Is Tin-Plated. It Is Non-Insulated In Metallic Housing. It Has A Tab Size Of 0.250 X 0.032" (6.3 X 0.8 MM) and Supports A Wire Range Of 12-10 Awg (4.0-6.0 MM²). It Is 0.61" (15.5 MM) Long and 0.3" (7.6 MM) Wide. The Disconnect Has A Standard Barrel Configuration and A Sleeved Barrel. It Comes In Bottles Of 50.

MFR Part #:
DR10-250-L
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
300 Each
Pkg Sizes:
50 Each ($94.78)
839511 - Ideal

Ideal, Disconnect Terminal, Vinyl Insulated, Wire Size: 22 - 18 Awg, Voltage Rating: 300 V, Material: Brass, Finish: Tin-Plated, Insulation: 0.150 In Diameter, Connection: Female, Tab Size: 0.110 In X 020 In, Temperature Rating: 75 Deg C

MFR Part #:
83-9511
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
25 Each ($15.13)
30372 - Ideal

Disconnect Terminal, #12 Awg Conductor Size, Insulated, Nylon Insulation Material, Copper Alloy (Contacts) Conductor Material, Orange Insulation Color, 600 V Ac, 0.02 LB

MFR Part #:
30-372
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
850 Each
Pkg Sizes:
25 Each ($57.52)
125 Each ($287.59)
30382J - Ideal

Disconnect Terminal, #12 Awg Conductor Size, Insulated, Nylon Insulation Material, Copper Alloy (Contacts) Conductor Material, Orange Insulation Color, 600 V Ac, 0.01 LB

MFR Part #:
30-382J
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
11,325 Each
Pkg Sizes:
75 Each ($144.42)
450 Each ($866.52)
QP14F25X03D - Burndy

Brass Female Quick Disconnect, 14-16 Awg, Vinyl Insulated, Tin Plated, Install With MRE1022NV, Y10D.

MFR Part #:
QP14F25X03D
Manufacturer:
Burndy
Local Availability:
Out Of Stock
Total Availability:
600 Each
Pkg Sizes:
100 Each ($132.00)
QP10F25X03D - Burndy

Brass Female Quick Disconnect, 10-12 Awg, Vinyl Insulated, Tin Plated.

MFR Part #:
QP10F25X03D
Manufacturer:
Burndy
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
50 Each ($120.00)
B14250F - Sta-Kon

Non-Insulated Female Disconnect Grip, Length .87 Inches, Width .31 Inches, Tab Size .250X.032, Wire Range #16-#14 Awg, Copper, Tin Plated

MFR Part #:
B14-250F
Manufacturer:
Sta-Kon
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
100 Each ($131.18)
500 Each ($655.90)
QP18F25X03D - Burndy

Brass Female Quick Disconnect, 18-22 Awg, Vinyl Insulated, Tin Plated.

MFR Part #:
QP18F25X03D
Manufacturer:
Burndy
Local Availability:
Out Of Stock
Total Availability:
600 Each
Pkg Sizes:
100 Each ($185.00)
30352J - Ideal

Ideal, Luminaire Disconnect, Powerplug, 2-Wire Standard Version, Wire Size: 12 - 18 Awg Solid, 12 - 14 Awg Stranded, 12 - 14, 16, 18 Awg Stranded Tin-Bonded, Voltage Rating: 600 V, Material: Nylon Housing, Copper Alloy Contacts, Amperage Rating: 6 Amp, Color: Orange, Model: 102

MFR Part #:
30-352J
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
4,500 Each
Pkg Sizes:
150 Each ($275.10)
900 Each ($1,650.60)
FDV18250Q - Highland

3M™ Highland™ Color-Coded Standard Female Disconnect Terminal Has Dents and Rolled Edges to Offer Superior Holding Force While Allowing For Quick and Easy Disconnect. The Terminal Has A Vinyl-Insulated, Butted-Seam Barrel and Withstands Temperatures Of -40 to 221 Degrees F (-40 to 105 Degrees C). Its Durable Brass Construction Offers Good Conductivity and A Tin-Plated Finish Resists Corrosion.

MFR Part #:
FDV18-250Q
Manufacturer:
Highland
Local Availability:
Out Of Stock
Total Availability:
5 Each
Pkg Sizes:
10 Each ($143.60)
MTV10250Q - Highland

3M™ Highland™ Color-Coded Standard Male Disconnect Terminal Offers Superior Holding Force While Allowing For Quick and Easy Disconnect. The Terminal Has A Vinyl-Insulated, Butted-Seam Barrel and Withstands Temperatures Of -40 to 221 Degrees F (-40 to 105 Degrees C). Its Electrolytic Copper Construction Offers Good Conductivity and A Tin-Plated Finish Resists Corrosion.

MFR Part #:
MTV10250Q
Manufacturer:
Highland
Local Availability:
Out Of Stock
Total Availability:
15 Each
Pkg Sizes:
10 Each ($198.70)
MTV14250Q - Highland

3M™ Highland™ Color-Coded Standard Male Disconnect Terminal Offers Superior Holding Force While Allowing For Quick and Easy Disconnect. The Terminal Has A Vinyl-Insulated, Butted-Seam Barrel and Withstands Temperatures Of -40 to 221 Degrees F (-40 to 105 Degrees C). Its Electrolytic Copper Construction Offers Good Conductivity and A Tin-Plated Finish Resists Corrosion.

MFR Part #:
MTV14250Q
Manufacturer:
Highland
Local Availability:
Out Of Stock
Total Availability:
33 Each
Pkg Sizes:
10 Each ($128.90)
MTV18250Q - Highland

3M™ Highland™ Color-Coded Standard Male Disconnect Terminal Offers Superior Holding Force While Allowing For Quick and Easy Disconnect. The Terminal Has A Vinyl-Insulated, Butted-Seam Barrel and Withstands Temperatures Of -40 to 221 Degrees F (-40 to 105 Degrees C). Its Electrolytic Copper Construction Offers Good Conductivity and A Tin-Plated Finish Resists Corrosion.

MFR Part #:
MTV18250Q
Manufacturer:
Highland
Local Availability:
Out Of Stock
Total Availability:
36 Each
Pkg Sizes:
10 Each ($128.90)
MTI10250Q - Highland

3M™ Highland™ Color-Coded Male Disconnect Terminal Offers Superior Holding Force While Allowing For Quick and Easy Disconnect. The Terminal Has A Fully Insulated, Nylon, Butted-Seam Barrel. It Withstands Temperatures Of -40 to 221 Degrees F (-40 to 105 Degrees C). Its Electrolytic Copper Construction Offers Good Conductivity and A Tin-Plated Finish Resists Corrosion.

MFR Part #:
MTI10-250Q
Manufacturer:
Highland
Local Availability:
Out Of Stock
Total Availability:
13 Each
Pkg Sizes:
10 Each ($195.80)
FDI10250Q - Scotchlok

3M™ Highland™ Color-Coded Female Disconnect Terminal Has Dents and Rolled Edges to Offer Superior Holding Force While Allowing For Quick and Easy Disconnect. The Terminal Has A Fully Insulated, Nylon, Butted-Seam Barrel and Withstands Temperatures Of -40 to 221 Degrees F (-40 to 105 Degrees C). Its Durable Brass Construction Offers Good Conductivity and A Tin-Plated Finish Resists Corrosion.

MFR Part #:
FDI10250Q
Manufacturer:
Scotchlok
Local Availability:
Out Of Stock
Total Availability:
9 Each
Pkg Sizes:
10 Each ($183.40)
FDI18250Q - Scotchlok

3M™ Highland™ Color-Coded Female Disconnect Terminal Has Dents and Rolled Edges to Offer Superior Holding Force While Allowing For Quick and Easy Disconnect. The Terminal Has A Fully Insulated, Nylon, Butted-Seam Barrel and Withstands Temperatures Of -40 to 221 Degrees F (-40 to 105 Degrees C). Its Durable Brass Construction Offers Good Conductivity and A Tin-Plated Finish Resists Corrosion.

MFR Part #:
FDI18250Q
Manufacturer:
Scotchlok
Local Availability:
Out Of Stock
Total Availability:
14 Each
Pkg Sizes:
10 Each ($107.80)
18RA250F - Sta-Kon

Vinyl-Insulated Female Disconnect, Length .96 Inches, Width .29 Inches, Maximum Insulation .150, Tab Size .250X.032, Wire Range #22-#18 Awg, Color Red, Copper, Tin Plated

MFR Part #:
18RA-250F
Manufacturer:
Sta-Kon
Local Availability:
In Stock
Total Availability:
37,299 Each
Pkg Sizes:
100 Each ($75.86)
18RA250FE - Sta-Kon

Female Disconnector, #22 Awg Conductor Size, #18 Awg Conductor Size, Insulated, Vinyl Insulation Material, Brass Conductor Material, Red Insulation Color, 0.96 In Overall Length, 0.150 In Insulation Length, 0.003 LB

MFR Part #:
18RA-250F
Manufacturer:
Sta-Kon
Local Availability:
In Stock
Total Availability:
37,299 Each
Pkg Sizes:
1,000 Each ($758.60)
10,000 Each ($7,586.00)
MDB00T2 - Color-Keyed

Boot Insulation, Thermoplastic Rubber Material, Black, 600 V, +40 °F (Application) Operating Temperature, +100 °F (Application) Operating Temperature, 10 FT Length, 1 In Width, 1/8 In Thickness, 0.14 LB/Ea

MFR Part #:
MDBOOT-2
Manufacturer:
Color-Keyed
Local Availability:
Out Of Stock
Total Availability:
77 Each
Pkg Sizes:
6 Each ($393.28)
60 Each ($3,932.76)
TV10250FDXV - Catamount

Female Disconnect, #12 Awg Conductor Size, #10 Awg Conductor Size, Insulated, Vinyl Insulation Material, Brass With Copper Sleeve Conductor Material, Yellow Insulation Color, Wire Terminal Disconnect Terminal

MFR Part #:
TV10-250FD-XV
Manufacturer:
Catamount
Local Availability:
Out Of Stock
Total Availability:
210 Each
Pkg Sizes:
75 Each ($56.54)

Begin Live Chat