Add More Items
View All Quick Selects
Below you can add an image for 'weatherhead' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Mechanical Grounding Connector, Cable to Rod or Pipe, 4 Awg (Sol)-2/0 Awg (STR), 3" Pipe, 3"-3-1/2" Rod, Bright Dipped.
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$380.37
Each
Mechanical Ground Rod Clamp, For Cable to Rod, High Strength, 8 Awg (Sol.) - 1/0 Awg (STR.), 3/4" Ground Rod, 3/8" Stud.
$15.81
Cu Compression Ground Rod Connector, 1/0 STR - 2/0 STR, 5/8" - 3/4" Rod Dia.
$82.52
Cu Compression Ground Rod Connector, 3/0 STR - 250 Kcmil, 5/8" - 3/4" Rod Dia.
$115.53
Metal Roof Flashing, 10-3/4 X 14-1/2 In Size, Silver, 2 In Cable Entry Cable Entry, 2 In Hub Size, 1 Pipes, 1.1 LB
$1,961.88
Per 100
The GCC6X6500-250 Compression Connector Tap Provides High-Strength and Premium Electrical Properties. It Is Suitable For Use With Solid and Stranded Copper Code Conductors. Used For Tapping Conductor to Conductor and Conductor to Ground Rod and Rebar Applications. Use With Copper Clad, Solid Copper and Stainless Steel Ground Rod Types. Ul 486A-486B Up to For 35KV For Power Applications Temp Rated 90C. Designed to Enhance Crimp Process Meeting Ieee STD 837 - 2002 and Rev 2014. Culus Listed to Ul 467 For Dir
$150.75
Grounding Bridge, 4.575 In Overall Length, Bronze Material, 1.409 In Overall Width, 1.653 In Overall Height, #6 to #2 Awg Conductor Size, 0.69 LB
$3,044.52
U-Bolt Copper Ground Clamp, Stainless Steel U-Bolt, Wire Range 2/0 - 250 Awg, Rod Size 2-1/2 to 2-7/8 Inches, Ips Pipe Size Max 2-1/2 Inches, Length 4-15/16 Inches, Width 4-3/16 Inches, Depth 1-9/16 Inches
$13,313.37
Copper Braid, 12" Long, 2 Holes 2 Ferrules, 7/16" Stud, 1-1/4" Stud Hole Spacing, 190 Amps Indoor, 225 Amps Outdoor.
$284.80
Mechanical Grounding Connector, Cable to Rod or Pipe, 4 Awg (Sol)-2/0 Awg (STR), 1-1/4" Pipe, 1-3/8"-1-1/2" Rod, #11 Rebar, Bright Dipped.
$206.12
Mechanical Grounding Connector, Cable to Rod or Pipe, 2/0 Awg (Sol.) - 250 Kcmil, 2-1/2" to 2-7/8" Rod, 2-1/2" Pipe, Bright Dipped.
$333.47
Mechanical Grounding Connector, 3 Cables to Rod or Pipe, 4 Awg (Sol.) - 2/0 Awg ( STR.), 3/8" Pipe, 5/8" - 3/4" Rod, 3/8" Stud.
$385.90
Intersystem Bonding Termination Bar
$44.62
The UGB2/0-414-12 Universal Ground Bar Securely Terminates The Main Equipment Grounding Conductor With A Compression or Mechanical Connector In Any Control Panel or Enclosure. The Universal Ground Bar Accepts #14 – #4 Awg Wire In 12 Wire Ports and Up to A 2/0 Awg Main Equipment Grounding Conductor With A Compression or Mechanical Connector. Several Mounting Options Are Available, Including Bonding Stand-Offs, Isolation Stand-Offs, and Direct Mounting to A Panel.
$55.92
The UGB2/0-414-18 Universal Ground Bar Securely Terminates The Main Equipment Grounding Conductor With A Compression or Mechanical Connector In Any Control Panel or Enclosure. The Universal Ground Bar Accepts #14 – #4 Awg Wire In 18 Wire Ports and Up to A 2/0 Awg Main Equipment Grounding Conductor With A Compression or Mechanical Connector. Several Mounting Options Are Available, Including Bonding Stand-Offs, Isolation Stand-Offs, and Direct Mounting to A Panel.
$70.02
Bronze Grounding Clamp, .365-.575" Wire Dia. Range, 4" Ips.
$24,509.52
PVC Entrance Cap For Rigid, Imc, Emt, Rigid PVC. Trade Size 3", 3-1/2" and 4". Mast Size 3", 3-1/2" and 4". Wire Holes Two At 1-1/4" and Two At 1-5/16".
$137.91
5/8" X 8' Cu Ground Rod
$2,718.18
1/4X4X12 "M" Ground Bar Kit
Total Availability: Out of Stock
$232.54
Mechanical Ground Rod Clamp, For Cable to Rod, High Strength, 10 Awg (Sol)- 1 Awg (STR), 5/8" Drive Rod, 3/8" Stud.
$12.98
20
Popularity
Default