Add More Items
View All Quick Selects
Below you can add an image for 'generator transfer switch' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
This 100 Amp Automatic Transfer Switch Is Used For Transferring Electrical Load From A Utility (Normal) Power Source to A Generator (Standby) Power Source. Transfer Of Electrical Loads Occurs Automatically When The Utility Power Source Has Failed or Is Substantially Reduced and The Generator Source Voltage and Frequency Have Reached An Acceptable Level. The Transfer Switch Prevents Electrical Feedback Between Two Different Power Sources (Such As The Utility and Generator Sources) and, For That Reason, Code
Total Availability: In Stock
Check local availability
Book Price
$963.99
Each
Generac Automatic Transfer Switches Are Designed For Use With Single Phase Generators That Utilize Evolution or Nexus Controllers. The 100, 200 and 400 Amp Open Transition Switches Are Available In Single Phase In Both Service Equipment Rated and Non-Service Equipment Rated Configurations. The 150 and 300 Amp Open Transition Switches Are Only Available In A Service Rated Equipment Configuration.
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$4,185.45
This 150 Amp Automatic Transfer Switch Is Used For Transferring Electrical Load From A Utility (Normal) Power Source to A Generator (Standby) Power Source. Transfer Of Electrical Loads Occurs Automatically When The Utility Power Source Has Failed or Is Substantially Reduced and The Generator Source Voltage and Frequency Have Reached An Acceptable Level. The Transfer Switch Prevents Electrical Feedback Between Two Different Power Sources (Such As The Utility and Generator Sources) and, For That Reason, Code
$1,213.73
Generac Automatic Transfer Switches Are Designed For Use With Single Phase Generators That Utilize An Evolution or Nexus Controller. Through The Use Of Digital Power Technology (DPM), These Switches Have The Capability to Manage Up to 4 Individual Hvac (24 Vac Controlled) Loads With No Additional Hardware.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$641.42
$1,024.84
Generac Transfer Switches Are Designed For Use With Single Phase Generators That Utilize An Evolution or Nexus Controller. The 200 Amp Open Transition Switch Is A Single Phase Entrance Rated Configuration. An Integrated Load Center With Pass Through Lugs Allows Branch Circuit Protection For Outbuildings, While Also Feeding A Homes Main Distribution Panel.
$1,912.50
Eaton Transfer Switch Panel, Emergency Generator Panel, For Gen/Tran R30211-20 and Emergen 10-7500 +RTE1075, 60A Main, 30A Emergency, 10 Circuits, 7.5 KW, (6) Single-Pole 15A, (2) Single-Pole 20A, (1) Two-Pole 30A Feeder Breakers
$1,425.72
Generac’S 6853 Homelink™ Upgradeable Manual Transfer Switch Is A Pre-Wired Electrical Device That’S Installed Next to Your Home’S Circuit Panel. During An Outage, It Delivers Power to Hard-Wired Appliances (Such As Furnace, Well Pump and Lights) With The Push Of A Button, Safely and Easily – Eliminating The Need For Multiple Extension Cords. It Comes Standard With 8 Circuits, Expandable to 10 Circuits. When You’Re Ready to Install An Automatic Home Standby Generator, A Certified Electrician Will Change Out
$488.17
Eaton CH Transfer Switch Panel, Emergency Generator Panel, For Gen/Tran 302110-20 and Emergen 10-7500, 60A Main, 30A Emergency, 10 Circuits, Nema 1 Enclosure, 7.5 KW, (6) Single-Pole 15A, (2) Single-Pole 20a
$1,338.69
Generac Three Phase Automatic Transfer Switches Are Designed For Use With Three Phase Generators That Utilize Evolution or Nexus Controllers. The Service Entrance Transfer Switches Are Open Transition and Listed to Ul 1008 For Optical Standby Applications. Enclosures Are Provided With Integrated Deadfront For Safe Operation Of The Service Disconnect. Service Disconnects Are List to Ul 489. The Service Entrance Switches Are Designed For A Single Person Installation.
$2,625.49
The Generator Transport Cart Is Designed to Allow A Single Individual to Move and Position Any Of The Air-Cooled Generators Without The Need For Additional People or Equipment. Large Wheels and A Wide Handle Take The Strain Off Transportation. By Attaching The Cart to The Generator Through The Lifting Holes, The Generator Is Lifted From The Pallet By Leverage and Is Easily Wheeled to The Appropriate Location For Final Setting. The Cart Is Compatible With Any Air-Cooled Generac Model.
Total Availability:
$637.56
This item is no longer available. Click to view alternate items.
24/21 KW Air-Cooled Standby Generator, Aluminum Enclosure, 200 Se Ats (Not Cul)
$9,581.17
100A N3R Service Entrance W/ New Contactor
$1,390.61
54" X 31" X 3" Generator Pad
$312.31
$285.16
Eaton CH Transfer Switch Panel, Switched Neutral Manual Transfer Switch, 50A Main, 50A Emergency, 10 Circuits, Nema 1 Enclosure, 12 KW, (6) Single-Pole 15A, (2) Single-Pole 20A, (1) Two-Pole 30A Feeder Breakers, Standard T Phasing
$1,018.98
Automatic Transfer Switch, 200 A, 120 to 240 V, 2 Poles, 1 Phase, Safety Fuse, #4 Awg to 300 Kcmil Wire Size, 5.32 In Overall Length, 14.46 In: (367.3) MM Overall Width, 29.33 In (745.0) MM Overall Height, 47.3 LB/Ea
$2,009.40
Eaton CH Transfer Switch Panel, Standard Manual Transfer Switch, For Square D QO48M60DSGP, 60A, 8 Spaces, 16 Circuits, Nema 1 Enclosure, 15 KW, Provisions For Feeder Breakers, to Opposite Phasing
$590.29
200 Amp Standard Sed Transfer Switch, Nema 3R
$1,048.33
Eaton Universal Automatic Transfer Switch, Load Management, Service Entrance Rated, CHSPT2ULTRA Surge Protection, 200A, 120/240V, Two-Pole, Nema 3R Enclosure, 50/60 HZ, Mechanically Held Switch
$3,549.61
20
Popularity
Default